MAYHEW PRO Hole Making Punch

Sebelum PPN:
Rp499.900 - Rp20.999.900
Spesifikasi
UNSPSC27111505

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Center Punch Punch Type Center Punch Tip Type Point Shank Shape Hexagon Shank Diameter 3/8 in Overall Length 5 in Container Type Bulk Material Applications Metal Includes Handguard No Includes Handle No Adjustable Blow Force No Features Used For piercing or Marking For Starting Drills Finish Black Oxide Insulated No Material Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait