Beli holesaw set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BAHCO Holesaw Bi-Metal
    Rating:
    60% of 100
    (1)
    Mulai

    Rp229.900

    BAHCO Holesaw Bi-Metal
    Deskripsi:
    Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
  2. NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita)
    Deskripsi:
    Application for Structural case-hardening Steels, Automatic Steels, Alloy Steels, Temper Steels, Bearing Steels, Spring Steels, Tool Steels.
    atribut:
    • Thickness (mm): 0.65
    • Material: SK (Alloy Steel)
  3. DEWALT Wood-Cutting Hole Saw Kit
    Mulai

    Rp1.299.900

    DEWALT Wood-Cutting Hole Saw Kit
    Deskripsi:
    Wood-cutting hole saw kits include a selection of hole saw sizes, an arbor, and a pilot bit. They are used to cut wood, plywood, and MDF. Hole saws have a cutting rim and hollow core to remove material while leaving a core of the material whole. This allows larger holes to be drilled faster using a handheld power drill than would be possible using a drill bit. The arbor holds the pilot bit and secures the hole saw in the drill. The pilot bit keeps the hole saw from walking or moving when it starts the cut.
    atribut:
    • UNSPSC: 27112826
    • Arbor Design: Included
    • Impact Rated: No
    • Material Cut: Metal; Wood
    • Max. Cutting Depth (inch): 1 3/4
    • Pilot Drill Size Diameter x L (inch): 1/4x4
    • Primary Material Application: Wood
    • Teeth Per Inch: 4/5
    • Thread Size (inch): 1/2-20; 5/8-18
    • Tooth Material: Steel
  4. Funasaw Bandsaw Blade for Contour Machine
    Mulai

    Rp1.699.900

    Funasaw Bandsaw Blade for Contour Machine
    Deskripsi:
    -Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
  5. RELIEF Circle Cutter for Woodwork Freely Adjustable Cone
    Mulai

    Rp859.900

    RELIEF Circle Cutter for Woodwork Freely Adjustable Cone
    Deskripsi:
    Uses SKS2 cutting blade with excellent durability and smooth cutting.The two well-balanced blades allow for safe and accurate drilling.
    atribut:
    • Suitable Material: Wood, plasterboard, PVC, Plastic, etc.
    • Shaft Outer Diameter (phi mm): 10 (Triangle stopper)
    • Material (drill): High speed Steel
  6. NACHI Set Mata Bor Straight Shank HSS Milimeter Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

  7. MORSE Multipurpose Hole Saw Kit
    Mulai

    Rp819.900

    MORSE Multipurpose Hole Saw Kit
    Deskripsi:
    Multipurpose hole saw kits include different sizes of hole saws. The hole saws can be used on a variety of materials including wood, plastic, laminate, and some metals. Hole saws have a cutting rim and hollow core to remove material while leaving a core of the material whole. This allows larger holes to be drilled faster using a handheld power drill than would be possible using a drill bit. The arbor holds the pilot bit and secures the hole saw in the drill. The pilot bit keeps the hole saw from walking or moving when it starts the cut.
    atribut:
    • UNSPSC: 27112826
    • Arbor Design: Included
    • Impact Rated: No
    • Max. Cutting Depth (inch): 1 7/8
    • Pilot Drill Size Diameter x L (inch): 1/4x3 3/32
    • Primary Material Application: General Purpose
    • Teeth Per Inch: 5/6
    • Thread Size (inch): 1/2-20; 5/8-18
  8. KRISBOW Set Mata Bor Pelubang Kayu Bi-Metal
    Mulai

    Rp1.199.900

    KRISBOW Set Mata Bor Pelubang Kayu Bi-Metal
    Deskripsi:
    Mata hole saw bi-metal memiliki gerigi yang tajam, berbentuk bulat yang ideal digunakan untuk membuat lubang pada permukaan kayu dan aluminium. Dapat digunakan untuk berbagai macam jenis kayu seperti pada pintu, kerajinan tangan kayu, plat aluminium tipis, atau proyek yang menggunakan media kayu dalam penggunaannya. Set sudah dilengkapi dengan box penyimpanannya agar mata bor tidak mudah hilang dan tercecer. Cocok untuk Anda yang banyak bekerja secara mobile.
    atribut:
    • Application: PVC, Wood, Aliminum and Metal
    • Dimensions (mm): 251x199x615
    • Size (mm): 19-76
  9. MILWAUKEE Hole Saw Kit
    Mulai

    Rp1.199.900

    MILWAUKEE Hole Saw Kit
    Deskripsi:
    These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
  10. RYU Hole Saw Set
    Mulai

    Rp81.900

    RYU Hole Saw Set
    Deskripsi:
    1 Set (8pcs Hole saw, 2pcs Arbor, 1pc Kunci L) Ukuran Mata Bor dalam 1 set : - 19mm (3/4inch) - 22mm (7/8inch) - 29mm (1 1/8inch) - 32mm (1 1/4inch) - 38mm (1 1/2inch) - 44mm (1 3/4inch) - 57mm (2 1/4inch) - 64mm (2 1/2inch)
  11. Kennedy Professional Varipitch Holesaw Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Kennedy Professional Varipitch Holesaw Kit
    Deskripsi:
    For producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Featuring a very aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics produced when sawing materials such as tubing, angle etc. Improved swarf clearance is also achieved requiring less effort to complete each cut. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance. 4 to 6 teeth per inch. 28.5mm (1 1/8inch) cutting depth. Service Engineer’s Kit - 9 Pieces Comprises of 22, 29, 35, 44, 51 and 64mm variable pitch bi-metal high speed steel holesaws with hardened cutting edges, K7 spring, K4 and K10 arbors with pilot drills. Supplied in a robust plastic carry case.
    atribut:
    • Type: Adjustable Wrench
    • Jaw Material: Steel
    • Head Angle (°): 15
    • Maximum Jaw Capacity (mm): 50
    • Overall Length (mm): 250
    • Jaw Thickness: Standard
    • Part Number: KEN0502400K
    • Special Features: Graduated Scale
  12. BENZ WERKZ Holesaw Kit
    Mulai

    Rp58.900

    BENZ WERKZ Holesaw Kit
    Deskripsi:
    1pc Mandrel with 1/4inch Pilot Drill Bit, 1pc Alley Key 2.5mm
  13. Kennedy Electricians Holesaw Kit In Plastic Case
    Mulai

    Rp1.499.900

    Kennedy Electricians Holesaw Kit In Plastic Case
    Deskripsi:
    For producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Featuring a very aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics produced when sawing materials such as tubing, angle etc. Improved swarf clearance is also achieved requiring less effort to complete each cut. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance. 4 to 6 teeth per inch. 28.5mm (1 1/8inch) cutting depth. Electrician’s Kit - 9 Pieces Comprises of 16, 20, 25, 32, 40 and 51mm variable pitch bi-metal high speed steel holesaws with hardened cutting edges, K7 Spring, K1 and K10 arbors with pilot drills. Supplied in a robust plastic carry case.
    atribut:
    • Maximum Jaw Capacity: 38mm
    • Type: Adjustable Wrench
    • Jaw Material: Steel
    • Jaw Thickness: Standard
    • Special Features: Graduated Scale
    • Overall Length: 200mm
    • Head Angle: 15 Degree
    • Part Number: KEN0502300K
  14. FUJIYAMA Hole Saw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

  15. Kennedy Professional Holesaw Kit In Plastic Case
    Mulai

    Rp1.499.900

    Kennedy Professional Holesaw Kit In Plastic Case
    Deskripsi:
    9 Piece Service Engineers Kit featuring constant pitch, bi-metal holesaws with hardened HSS cutting edge for producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Ideal for cutting thin sheet materials up to 3mm thick. Heavy duty shatter-resistant construction; virtually unbreakable. 6 teeth per inch. 38mm (11/2inch) cutting depth. Kit comprises of 22, 29, 35, 44, 51 and 64mm holesaws, complete with K4 and K10 arbors and K7 Spring. Supplied in a robust plastic carry case.
    atribut:
    • Head Angle (°): 15
    • Maximum Jaw Capacity (mm): 35
    • Overall Length (mm): 300
    • Type: Adjustable Wrench
    • Jaw Material: Steel
    • Jaw Thickness: Standard
    • Special Features: Corrosion-resistant Graduated Scale Serrated Jaw
    • Part Number: KEN0502000K
  16. NACHI Metal Bandsaw Blade for Cut Off Machine BPV Bi-Metal PMVL (Mata Gergaji Pita)
    Mulai

    Rp839.900

    NACHI Metal Bandsaw Blade for Cut Off Machine BPV Bi-Metal PMVL (Mata Gergaji Pita)
    Deskripsi:
    Application For Alloy Steels, Tempers Steels, Bearing Steels, Spring Steels, Tool Steels, Mould Steel, High Speed Steels (PM-VL is suitable for cutting profile material)
    atribut:
    • Material: HSS-Co
    • Type: BPV Bi Metal PMVL
    • Thickness (mm): 0.95
    • Width (mm): 27.0
Daftar Harga holesaw set Terbaru March 2026
BAHCO Holesaw Bi-MetalRp229.900
NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita)Rp1.899.900
DEWALT Wood-Cutting Hole Saw KitRp1.299.900
Miyanaga S-Lock BI-metal Holesaw Box KitRp1.799.900
C-Mart Adjustable Hole CutterRp84.900
Funasaw Bandsaw Blade for Contour MachineRp1.699.900
RELIEF Circle Cutter for Woodwork Freely Adjustable ConeRp859.900
NACHI Set Mata Bor Straight Shank HSS Milimeter TypeRp1.099.900
MORSE Multipurpose Hole Saw KitRp819.900
KRISBOW Set Mata Bor Pelubang Kayu Bi-MetalRp1.199.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)