Kennedy Bi-Metal Holesaw Variable Pitch (Gergaji Lubang)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp73.900 - Rp639.900
Spesifikasi
Body MaterialAlloy Steel
Cutting MaterialHigh Speed Steel
Blade ConstructionBi-metal
Cutting Depth28.5mm
Tooth PitchVariable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For wood, steel, brass, bronze, cast iron, aluminium and plastic. Aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance.4 to 6 teeth per inch. 28.5mm (11/8Inch) cutting depth.

Ulasan Produk

Tidak ada ulasan