Beli hole gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insize Small Hole Gauge Set Contact Split Ball (Pengukur Silinder)atribut:
- Overall Length (inch): 2 63/64; 3 7/64; 3 15/32; 3 37/64
- Number of Pieces: 4
- Range (inch): 0.125 to 0.5
- Maximum Measurement (inch): 0.5
- Minimum Measurement (inch): 0.125
- Contact Style: Split Ball
- Locking Style: Knurled Nut
- Maximum Measurement (mm): 127
- Maximum Measuring Depth (inch): 5
- Minimum Measurement (mm): 3.18
- SK Ball Gap Gaugeatribut:
- Diameter precision: plus or minus5micrometre
- Sphericity: 5micrometre
- STARRETT Small Hole Gaugesatribut:
- Item: Small Hole Gauge Set
- Range (inch): 0.125 to 0.5
- Contact Style: Split Ball
- Maximum Measurement (inch): 0.5
- Maximum Measurement (mm): 12.7
- Case Type: Vinyl Pouch
- Includes Case: Yes
- Locking Style: Knurled Nut
- Minimum Measurement (inch): 0.125
- Minimum Measurement (mm): 3.2
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- SOJIKYO Digital Scale Small (Timbangan Digital)atribut:
- Type: Timbangan Mini
- Keyboard: 4 Kunci
- Platter Material: Stainless Steel
- Nuvo Bar Soap (Sabun Batang)Deskripsi:Produk sabun Nuvo dipersembahkan untuk kebersihan badan setiap anggota keluarga Anda. Formula double protectionnya menjadikan sabun Nuvo ini dapat efektif menghilangkan bau badan, mengurangi rasa gatal, dan membunuh 99% kuman yang berbahaya bagi kesehatan.
- MUELLER ELECTRIC Alligator Clip 10A (Capit Buaya)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Model: General
- Mitutoyo Digital Inside Micrometer Metric Caliper TypeDeskripsi:The Mitutoyo digital caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy and precision. Its caliper-type jaws are constructed of hardened steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. Measurements are displayed on an easy-to-read LCD readout.atribut:
- Units: Metric
- Resolution (mm): 0.001
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 2.4 years under normal use
- Display: LCD
- Graduation (mm): 0.01 / 0.001inch
- Measuring Faces: Caliper Type
- SPC Output: Yes
- Technology: Digimatic
- STANLEY Cross Line Laser (Meteran Laser)Deskripsi:Suitable for use in outdoor environments, these line lasers project horizontal and vertical lines to assist in layout.atribut:
- Length (inch): 9 13/64
- Width (inch): 7 13/32
- Laser Color: Red
- Number of Beams: 1
- Laser Class: 2
- Laser Projection: Horizontal; Vertical
- Laser Usage Environment: Exterior; Interior
- Number of Lines: 1
- Range with Detector (ft): 165
- Range without Detector (ft): 30
- UNSPSC: 41111615
- Regency Tornado Deluxe Floor Fan 18 inch (Kipas Angin)Deskripsi:Regency ZDLX-18 - Tornado Deluxe Floor Fan 18 inch adalah kipas terbaik kami, Di rancang sedemikian rupa sesuai kebutuhan sirkulasi udara ruang tengah tempat berkumpul. selain Mudah dipindahkan. Rancangan yang ergonomis. Sangat cocok berada ditengah keluarga anda.Bahan Material : Besi18″ Ground Fan from Regency3 Speed control & stopLow Wattage90 degree up And Downatribut:
- Power 30 (W): 45
- Dimensions (LxWxH) (cm): 66.5x15.1x50.5
- Material: Iron
- Size (inch): 18
- Voltage (V/Hz): 220/50
- Color: Black
- Total Speed: 3 Speed
- Shinwa Rules Mini Protractor Silveratribut:
- Material: Stainless steel SUS420J2
- Dimensions (mm): 40x1.0 (degree plate)
- Scale: 2 degree through
- Overall LengthxWidthxThickness (mm): 120x10x1.0
- Scale (mm): 100 (pole)
- Pole Length (mm): 100
- TRUSCO Number: 408-3482
- AND Timbangan Digital Anti Debu dan Anti Air Seri SJ-WP (Timbangan Meja Tahan Cuaca)Deskripsi:AND Dust & Waterproof Digital Scales SJ-WP Series with
- HILOGIK Plastic Mirror BracketDeskripsi:Mirror stopperatribut:
- Material: Resin
- Hole Diameter (φmm): 3.5
- Hannochs LED Bulb Premier Lamp E27Deskripsi:Save energy up to 90% compared with regular incandescent bulbs.Can operate within 100 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.SNI. TEC. 62560 : 2015atribut:
- Voltage (V): 110-240
- Product Technology: LED
- Beam Angle (°): 240
- Fitting: E27
- Product Material: AL + PC + PBT
- Rated Lifetime (hour): 15000
- BASEUS Type C Charger Head 25W (Kepala Charger)Deskripsi:Bahan ABS yang memungkinkan panas internal dengan cepat menghilang dari permukaan casing,mempertahankan suhu pengoperasian normal bahkan dalam kondisi kerja output daya tinggi.Dengan teknologi Super Si, pengisi daya bisa lebih kecil, lebih cepat, dan beroperasi dengan aman dan andalatribut:
- Color: Black
- Input(V): 100-240 (AC); 50/60 (Hz)
- Material: TPE (Data Cable)
- Current(A): 3
- Interface: Tc to Tc
- Length(m): 1
- Output (V/A): 5/3; 9/2; 9/2.77; 12/2.1
- Power (W): 25
Daftar Harga hole gauge Terbaru October 2026
| Insize Small Hole Gauge Set Contact Split Ball (Pengukur Silinder) | Rp419.900 |
| SK Ball Gap Gauge | Rp999.900 |
| STARRETT Small Hole Gauges | Rp7.299.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Philips LED Bulb Candle (Lampu LED Candle) | Rp30.900 |
| TORA Glue Stick (Lem Tembak Refill) | Rp32.900 |
| SOJIKYO Digital Scale Small (Timbangan Digital) | Rp73.900 |
| Nuvo Bar Soap (Sabun Batang) | Rp3.900 |
| MUELLER ELECTRIC Alligator Clip 10A (Capit Buaya) | Rp49.900 |
| Mitutoyo Digital Inside Micrometer Metric Caliper Type | Rp6.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/eqP105917530-1.jpg)


/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/jdP106159697-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Panas/TORA%20Glue%20Stick%20(Lem%20Tembak%20Refill)/khP106190737-1.jpg)
/a9P106661369-1.jpg)
/gxP101577609-2.jpg)
/e4P110959508-1.jpg)

/p9P104801909-1.jpg)
/5pP107722205-1.jpg)
/axP106879393-1.jpg)


/b8P101521404-3.jpg)


/coP106587456-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)