Beli hole cutter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMI Fa Hole Cutter
    Mulai

    Rp169.900

  2. Omi Kogyo E type Hole Cutter
    Mulai

    Rp509.900

    Omi Kogyo E type Hole Cutter
    Deskripsi:
    -Optimum for drilling iron plate with safety design that engagement will not occur.-Only for electric drill.
    atribut:
    • Throat Height: 8mm
    • Shank Diameter: 10mm
    • Blade thickness: 2.1mm
  3. KLEIN TOOLS Multipurpose Hole Cutter
    Mulai

    Rp999.900

    KLEIN TOOLS Multipurpose Hole Cutter
    atribut:
    • UNSPSC: 27112826
  4. OMI Carbide-tipped Hole Cutter for Stainless Steel
    Mulai

    Rp699.900

    OMI Carbide-tipped Hole Cutter for Stainless Steel
    atribut:
    • Effective Length (mm): 4
    • Blade Thickness (mm): 2.0
    • Shank Diameter (mm): 10
    • Blade Diameter (mm): 14
  5. OMI FA Hole Cutter
    Mulai

    Rp859.900

    OMI FA Hole Cutter
    atribut:
    • Material: Tip: Carbide, Center drill: Cobalt high speed steel
    • Drilling Depth (BD) (mm): 30
    • Blade Thickness (BT) (mm): 2.8
    • Shank diameter S (mm): 10
  6. Greenlee Hole Cutter
    Mulai

    Rp829.900

    Greenlee Hole Cutter
    Deskripsi:
    These metal-cutting hole cutters don't include an arbor, allowing users to customize their hole saw or use their own arbor. Arbors attach to a hole saw to mount the saw in the drill and attach a pilot bit.
    atribut:
    • Impact Rated: No
    • Thread Size (inch): 3/8
    • UNSPSC: 27112826
  7. OMI E Type Hole Cutter
    Mulai

    Rp1.099.900

    OMI E Type Hole Cutter
    Deskripsi:
    Usage:Steel, galvanized steel, Tin plate, etc.
    atribut:
    • Material: Center drill: SKH51
    • Overall Length (mm): 84
    • Type: E
    • Weight (g): 170
    • Effective Cutting Ability (mm): 1.6
    • Work Material: Steel, galvanized steel, tin plates, etc.
    • Usage Tool: For electric drill exclusive use
    • Drill Diameter (phi mm): 6
    • Effective Length (Maximum Cutting Depth) (mm): 8
    • Hole Saw Outer Diameter (mm): 40
    • Shank Diameter (mm): 10(No.3)
  8. TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Mulai

    Rp429.900

    TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  9. Langsol Hole Saw TCT Deep 5mm
    Mulai

    Rp46.900

    Langsol Hole Saw TCT Deep 5mm
    atribut:
    • Material: Tungsten Carbide Tipped (TCT)
    • Effective Cutting Capacity (mm): 5
  10. KUGEL Hole Saw
    Rating:
    100% of 100
    (3)
    Mulai

    Rp16.900

    KUGEL Hole Saw
    Deskripsi:
    Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
  11. MILWAUKEE Hole Saw Kit
    Mulai

    Rp1.199.900

    MILWAUKEE Hole Saw Kit
    Deskripsi:
    These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
  12. TOTAL Hole Saw Set
    Mulai

    Rp85.900

    TOTAL Hole Saw Set
    Deskripsi:
    7pcs Hole Saw Set. Double Blister packaging.
    atribut:
    • Size (mm): 26, 32, 38, 45, 50, 56, 63
    • Height (mm): 50
  13. TRUSCO E Type Hole Saw
    Mulai

    Rp269.900

    TRUSCO E Type Hole Saw
    atribut:
    • Drilling Depth (BD) (mm): 8
    • Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
  14. FUJIYAMA Hole Saw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

  15. KRISBOW Set Mata Bor Pelubang Kayu Bi-Metal
    Mulai

    Rp1.199.900

    KRISBOW Set Mata Bor Pelubang Kayu Bi-Metal
    Deskripsi:
    Mata hole saw bi-metal memiliki gerigi yang tajam, berbentuk bulat yang ideal digunakan untuk membuat lubang pada permukaan kayu dan aluminium. Dapat digunakan untuk berbagai macam jenis kayu seperti pada pintu, kerajinan tangan kayu, plat aluminium tipis, atau proyek yang menggunakan media kayu dalam penggunaannya. Set sudah dilengkapi dengan box penyimpanannya agar mata bor tidak mudah hilang dan tercecer. Cocok untuk Anda yang banyak bekerja secara mobile.
    atribut:
    • Application: PVC, Wood, Aliminum and Metal
    • Dimensions (mm): 251x199x615
    • Size (mm): 19-76
Daftar Harga hole cutter Terbaru January 2026
OMI Fa Hole CutterRp169.900
Omi Kogyo E type Hole CutterRp509.900
KLEIN TOOLS Multipurpose Hole CutterRp999.900
OMI Carbide-tipped Hole Cutter for Stainless SteelRp699.900
OMI FA Hole CutterRp859.900
Greenlee Hole CutterRp829.900
OMI E Type Hole CutterRp1.099.900
BOSCH Gergaji Lubang Bi-Metal untuk Logam, Alumunium, PVC dan KayuRp42.900
TRUSCO Carbide-Tipped Hole Saw for Stainless SteelRp429.900
Langsol Hole Saw TCT Deep 5mmRp46.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)