Rubi Diamond Drill Bit (Mata Bor Inti Diamond)

Sebelum PPN:
Rp509.900
Spesifikasi
Blade Diameter (mm)6
Effective Length (mm)25
MaterialBlade portion: Diamond particles
Maximum Rotation Speed (rpm)1000
Overall Length L (mm)75
Recommended Rotation Speed (rpm)400-1000
Set Contents1 drill bit, water supply device, guide, adhesive sheets (10 pieces)
Shank Diameter (mm)10
Shank ShapeStraight
Suitable ModelElectric drill, vibration drill (rotation mode)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is possible to drill holes in difficult-to-cut materials such as pottery, porcelain tiles, granite, and marble.
Drilling with water is made easy with the water supply system.
The water supply system acts as a guide, allowing for precise drilling.
It comes with adhesive tape that can be attached to any flat surface.
It has a valve for adjusting the water supply.
Can be used on walls and floors.
Designed to release heat from the side of the drill, allowing for longer-lasting use.
It can drill 5 to 10 holes.
Use
For drilling holes in difficult-to-cut materials such as tiles.
Workpiece: Ceramic, porcelain tiles, granite, marble, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait