Malco Metal-Cutting Hole Cutter

Sebelum PPN:
Rp3.099.900 - Rp3.999.900
Spesifikasi
UNSPSC27111507
Arbor DesignNot Included
Impact RatedNo
Material CutPlastic; Sheet Metal
Max. Cutting Depth (inch)1 1/8
Pilot Drill Size Diameter (inch)7/16
Primary Material ApplicationMetal
Teeth Per Inch1
Thread Size (inch)1/4
Tooth MaterialHigh Speed Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These metal-cutting hole cutters have a permanently attached arbor. They are used when workers repeat the same cuts often and don't need to use the arbor on other tools. Arbors attach to a hole saw to mount the saw in the drill and attach a pilot bit.
Feature
Hole Cutter Primary Material Application Metal Materials Cut Plastic Sheet Metal Arbor Design Not Included Tooth Material High Speed Steel Saw Dia 12 in Teeth per Inch 1 Max Cutting Depth 1 1/8 in Impact Rated No Thread Size 1/4 in Pilot Drill Size 7/16 in dia

Ulasan Produk

Tidak ada ulasan

Halaman Terkait