Sumflex Diamond Drill (Pahat Router)

Sebelum PPN:
Rp309.900
Spesifikasi
MaterialHSS, electrodeposition diamond
Effective Length (mm)6
Diameter (φmm)0.8
Allowable Rotation Speed (rpm)30000
Shank Diameter (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a special product for drilling holes that are attached to rotary tools. It has a long life by suppressing the occurrence of cracks and chips. The diamond is electrodeposited.
Used for drilling and hollowing out stones, glass, shells, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait