Beli hole caliper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KANON Digital Center Distance Caliper (Jangka Sorong)
    Mulai

    Rp12.999.900

    KANON Digital Center Distance Caliper (Jangka Sorong)
    atribut:
    • Minimum Displayed Amount (mm): 0.01
    • Measuring Range (mm) : 20-300
    • Purpose of Use: For pitch measurement at drilling machine processing on site.
  2. Nakamura Mfg. Center Distance Vernier Caliper (Jangka Sorong)
    Mulai

    Rp23.999.900

    Nakamura Mfg. Center Distance Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Usage:For measurement bertween holes.
    atribut:
    • Minimum Displayed Amount (mm): 0.05
    • Instrumental Error (mm): +/-0.08
    • Depth bar (with and without): Not available
    • Compatible Hole Diameter (mm): 1.9 - 16
    • Measuring Range (mm) : 17-300 Upper / lower row 9-300
    • Purpose of Use: For pitch measurement at drilling machine processing on site.
    • Vernier Dimension (mm): 50
  3. KANON Center Distance Vernier Caliper (Jangka Sorong)
    Mulai

    Rp14.999.900

    KANON Center Distance Vernier Caliper (Jangka Sorong)
    Deskripsi:
    -Optimum caliper for measurement between pitches of round holes with same diameters.-Pitch from the edge face to the round hole can also be measured.-The material quality is stainless steel(SUS420J2).-For pitch measurement at drilling machine processing on site.
    atribut:
    • Minimum Display: 0.05mm
    • Depth Bar: None
  4. KANON Digital Center Distance Caliper (Jangka Sorong)
    Mulai

    Rp11.999.900

    KANON Digital Center Distance Caliper (Jangka Sorong)
    Deskripsi:
    -Pitch between round holes can be measured by direct reading.-The material quality is stainless steel(SUS420J2).-For pitch measurement at drilling machine processing on site.
    atribut:
    • Manufacturer Code: 171161
    • Measurement Range: 20 to 200mm
    • Instrument error: ±0.05mm
    • Minimum Display: 0.01mm
    • Jaw Dimension: 35mm
    • Applicable Hole Diameter (mm): 3 to 19
    • Depth Bar: None
    • Purpose of Use: For pitch measurement at drilling machine processing on site.
  5. monotaro Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (11)
    Mulai

    Rp529.900

    monotaro Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.
    atribut:
    • Material: Stainless Steel
    • Instrumental Error (mm): ±0.03
    • Dimensions d (mm): 16
    • Dimension A (mm): 40
    • Depth Bar: Included
    • Dimension B (mm): 21
    • Dimension C (mm): 16.5
    • Dimension L (mm): 236
    • Function: Zero set, Hold, Auto ON, Auto OFF
    • Included Accessories: Monitor batteries (2)
    • Measuring Range (mm) : 0~150
    • Minimum Reading (mm): 0.01
    • Operating Temperature (°C): 0~+40
    • Power Supply: Coin Cell Battery LR44
    • Repeatability (mm): ±0.01
    • Thumb Roller: Included
  6. KRISBOW Vernier Caliper (Jangka Sorong)
    Mulai

    Rp439.900

    KRISBOW Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Accuracy (mm): ± 0.05
    • Graduation (mm): 0.05
    • Material: Steel
    • Graduation (inch): 1/128
  7. KRISBOW Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp589.900

    KRISBOW Digital Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Resolution (mm): 0.01
  8. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp739.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  9. Insize Digital Offset Centerline Caliper (Jangka Sorong)
    Mulai

    Rp5.299.900

    Insize Digital Offset Centerline Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Offset Centerline Digital - Mengukur jarak pusat lubang di bidang offset yang sama- Resolusi: 0,01 mm/0,0005 Inci- Tombol: on/off, set, mm/inci, preset (+,-)- Mati otomatis, gerakkan unit digital untuk menghidupkan jangka- Baterai CR2032- Output data- Terbuat dari stainless steel- Aksesori opsional: kabel output data (kode 7306-20, 7302-SPC5A/SPC5B, 7305-SPC2A)
  10. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  11. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  12. TECLOCK Arm Slide Type Caliper Gauge (Jangka Sorong)
    Mulai

    Rp85.999.900

    TECLOCK Arm Slide Type Caliper Gauge (Jangka Sorong)
    atribut:
    • Arm Length: 30 mm
    • Measuring Force: 7-9 N
    • Fitting Holes: diameter 3.5 mm
  13. TRUSCO Pitch Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp769.900

    TRUSCO Pitch Gauge
    atribut:
    • Material: Cold rolled steel
    • Dimensions (mm): 70 x 15
    • Set Details (mm): 4, 41/2, 5-14 (1.0 increments), 16, 18, 19, 20, 22, 24, 25, 26, 28, 30, 32, 40, 48, 60
    • Number of: 26
    • Accuracy: 60-40 thread (+-0.03mm); 39-10 thread (+-0.05mm); 9-4 thread (+-0.07mm)
    • Purpose of Use: For screw pitch.
  14. Mister Klinner Kantong Plastik Sampah Eco (Trash Bag / Kresek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

    Mister Klinner Kantong Plastik Sampah Eco (Trash Bag / Kresek)
    Deskripsi:
    Kegiatan rumah tangga tidak bisa lepas dari penggunaan plastik terutama sebagai kantong sampah. Disisi lain kita ingin mengurangi konsumsi sampah plastik untuk menjaga lingkungan. Karena itu Mister Klinner kantong sampah plastik ada sebagai salah satu bentuk tanggung jawab dan solusi terhadap limbah sampah plastik sehingga kita semua bisa berpartisipasi menjaga lingkungan dan membantu Indonesia menjadi lebih bersih Ukuran : 80 x 100 cmIsi 10+1 pcs
    atribut:
    • Color: Black
  15. Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.499.900

    Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
Daftar Harga hole caliper Terbaru January 2026
KANON Digital Center Distance Caliper (Jangka Sorong)Rp12.999.900
Nakamura Mfg. Center Distance Vernier Caliper (Jangka Sorong)Rp23.999.900
KANON Center Distance Vernier Caliper (Jangka Sorong)Rp14.999.900
KANON Digital Center Distance Caliper (Jangka Sorong)Rp12.999.900
KANON Digital Center Distance Caliper (Jangka Sorong)Rp11.999.900
monotaro Digital Caliper (Jangka Sorong)Rp529.900
KRISBOW Vernier Caliper (Jangka Sorong)Rp439.900
KRISBOW Digital Caliper (Jangka Sorong)Rp589.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp739.900
Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong)Rp699.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)