Mitutoyo Kaliper Pengukur Digital (Jangka Sorong Digital)

Sebelum PPN:
Rp15.999.900 - Rp24.999.900
Spesifikasi
Min Range (inch)0 / 0mm
Resolution (inch).001 / 0.02mm
Upper Meas Cont lgth (inch)1.17 / 30mm
Measuring Cont Dia (inch).12 / 3mm
Measuring Contact TypeBall

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The highly versatile Mitutoyo ABSOLUTE Digimatic external tube thickness gage is designed to accurately measure tube outer diameters. This tube thickness gage  is ideal for measuring other outside dimensions such as hole diameters, groove depths and thicknesses, and many other flat or round outside dimensions. The spring-loaded lever makes the thickness gage simple to use in tight spaces, and the operational buttons provide quick feature and measurement access.
Feature
Available in Metric/Inch models only
SPC output capabilities available
Available with disc or ball measuring contacts
Signal can be output to external device; waterproof data output connector protects against dust, water and oil ingress
ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on
Origin reset is not required even when data is re-displayed after disappearance due to insufficient illumination during use
SPC output function allows for quick and easy data management in real time
Functions include: Zero-setting, preset, data hold, data output, Max/Min value holding, auto power off, and inch/mm conversion
Alarm: Low voltage, scale surface contamination and over-flow error
Unlimited response speed eliminates over-speed errors
Measuring force: 0.9-1.8N
IP67 protection eliminates dust ingress, protects against temporary water submersion; permits use in environments exposed to cutting oil, dust, etc.
Inspection certificate included
Supplied in a fitted plastic case

Ulasan Produk

Tidak ada ulasan

Halaman Terkait