SK (Niigata Seiki) Digital Caliper for Hole Pitch
#Grup produk P113731921
Sebelum PPN:
Rp8.799.900 - Rp9.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible with the separately sold Bluetooth BOX, measured values can be transmitted wirelessly to a PC. You can quickly measure the Dimension from the end face to the hole core. Since the stylus for the hole is cylindrical (tapered), stable measurement is possible. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. Comes with a master plate that is convenient for setting the origin. Comes with a preset function. Comes with a hold function. With auto-off function (about 20 minutes).
For dimensional measurement from the end face to the hole core
*The maximum allowable error does not include the quantization error (±1 count). *If the delivery destination is a private residence (detached house or apartment building), the house name is required. Please note that if there is no house name, delivery may not be possible.
For dimensional measurement from the end face to the hole core
*The maximum allowable error does not include the quantization error (±1 count). *If the delivery destination is a private residence (detached house or apartment building), the house name is required. Please note that if there is no house name, delivery may not be possible.
Warning
*The maximum allowable error does not include the quantization error (±1 count). *If the delivery destination is a private residence (detached house or apartment building), the house name is required. Please note that if there is no house name, delivery may not be possible.Feature
Compatible with the separately sold Bluetooth BOX, measured values can be transmitted wirelessly to a PC. You can quickly measure the Dimension from the end face to the hole core. Since the stylus for the hole is cylindrical (tapered), stable measurement is possible. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. Comes with a master plate that is convenient for setting the origin. Comes with a preset function. Comes with a hold function. With auto-off function (about 20 minutes).* Measurement range (mm): 10-200 * Minimum reading (mm): 0.01 * Maximum tolerance (mm): ± 0.05 * Applicable hole diameter (mm): DIA1.5-19.5
Use
For dimensional measurement from the end face to the hole coreProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/SK%20(Niigata%20Seiki)%20Digital%20Caliper%20for%20Hole%20Pitch/plP113731921-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
