Beli hitachi mesin cuci di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    75%
    Mulai

    Rp709.900

    Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  2. Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Mulai

    Rp1.399.900

    Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  3. HITACHI Motor Induksi
    Mulai

    Rp32.999.900

    HITACHI Motor Induksi
    atribut:
    • Number of Phase: 2P
    • Power (HP): 10
    • Power (W): 7.5
    • Flange size: FF265
    • Frame Size: 132S
    • Insulation: B
    • Dimension IG (mm): 20
    • Dimension LB (mm): 230
    • Dimension LC (mm): 300
    • Dimension LE (mm): 4
    • Dimension La (mm): 265
    • Dimensions d (mm): 250
    • Dimensions lz (mm): 14.5
    • Flag No.: 5
  4. Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    64%
    Mulai

    Rp319.900

    Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  5. Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    Mulai

    Rp1.499.900

    Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  6. TECO Electric Motor 3 Phase Foot Mounted (B3) 4 Pole
    Mulai

    Rp3.099.900

    TECO Electric Motor 3 Phase Foot Mounted (B3) 4 Pole
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
  7. HITACHI Inverter
    Mulai

    Rp5.699.900

  8. Marelli Motori Electric Motor B35
    Mulai

    Rp1.599.900

    Marelli Motori Electric Motor B35
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
  9. Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp929.900

    Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
  10. Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    60%
    Mulai

    Rp559.900

    Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  11. Freshgen Generator AC 3 Fasa (Mesin Genset)
    Mulai

    Rp13.999.900

    Freshgen Generator AC 3 Fasa (Mesin Genset)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  12. HITACHI JD Type Motor Pump
    Mulai

    Rp42.999.900

    HITACHI JD Type Motor Pump
    atribut:
    • Voltage (V): 200
    • Suction Port Diameter (Φmm): 50
    • Total Lift (m): 32/23.5
    • Material: Steel plate
    • Liquid Temperature Range (°C): 0 to 100
    • Flange: JIS10K
    • Discharge Rate (m³/minute): 00.1/0.32
  13. Marelli Motori Electric Motor B5
    Mulai

    Rp1.499.900

    Marelli Motori Electric Motor B5
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
  14. Titan Electric Motor Electric Motor Flange Mounted (B5) 4P (1500 RPM)
    71%
    Mulai

    Rp429.900

    Titan Electric Motor Electric Motor Flange Mounted (B5) 4P (1500 RPM)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 1500
    • Phase: 4P
  15. HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis
    Mulai

    Rp14.999.900

    HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis
    atribut:
    • Maximum Pressure (kg/cm²): 9.5
  16. DWRAP Stretch Film (Plastic Wrapping) 17micron
    35%
    Rating:
    100% of 100
    (17)
    Mulai

    Rp16.900

    DWRAP Stretch Film (Plastic Wrapping) 17micron
    Deskripsi:
    Dwrap adalah merk STRETCH FILM terbuat dari LLDPE (Low Density Poly Ethylene) dengan kwalitas unggulan dan terjamin, yang dapat digunakan untuk pengemasan barang.
    atribut:
    • Thickness (µm): 17
  17. HITACHI Vortex Blower
    Mulai

    Rp13.999.900

    HITACHI Vortex Blower
    Deskripsi:
    Our Hitachi G-Series High Pressure Vortex Blowers comprise three dimension impellers that generate high-speed air by maintaining an optimal vane surface, thus facilitating higher pressure for different discharge and vacuum applications.
    atribut:
    • Poles: 2
  18. TECO Electric Motor 3 Phase Foot Mounted (B3) 6 Pole
    Mulai

    Rp3.999.900

    TECO Electric Motor 3 Phase Foot Mounted (B3) 6 Pole
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 6
Daftar Harga hitachi mesin cuci Terbaru January 2026
HITACHI Motors (Dinamo motor/Elektric Motor)Rp2.099.900
Tyrone Elektro Motor 3 Fasa (Dinamo Motor)Rp709.900
Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Rp1.399.900
HITACHI Motor InduksiRp32.999.900
Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Rp319.900
Tyrone Elektro Motor 1 Fasa (Dinamo Motor)Rp1.499.900
TECO Electric Motor 3 Phase Foot Mounted (B3) 4 PoleRp3.099.900
HITACHI InverterRp5.699.900
Marelli Motori Electric Motor B35Rp1.599.900
Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)Rp929.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)

Halaman Terkait