Beli hitachi bench drill press di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Orange Mesin Bor Duduk
    Mulai

    Rp2.899.900

    Orange Mesin Bor Duduk
    atribut:
    • Drilling Capacity (mm): 13
  2. RYU Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  3. Wipro Bench Drill
    Mulai

    Rp2.199.900

  4. TOTAL Bench Drill
    Mulai

    Rp1.699.900

    TOTAL Bench Drill
    Deskripsi:
    Packed by carton box.
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50
  5. DAYTON Benchtop Drill Press for Metal
    Mulai

    Rp39.999.900

    DAYTON Benchtop Drill Press for Metal
    Deskripsi:
    The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.
    atribut:
    • UNSPSC: 27112703
    • Base Length x Width (inch): 18x10 1/2
    • Column Diameter (inch): 2 7/8
    • Downfeed Type: Manual
    • Drill Press Application: Boring; Countersinking; Drilling; Reaming
    • Drill Press Type: Benchtop
    • Drilling Capacity (inch): 1/2 (Steel); 5/8 (Cast Iron)
    • Drive Type: Belt
    • Horsepower (HP): 1/2
    • Minimum-Maximum Spindle Speed (rpm): 138 to 3476
    • Phase: Single-Phase
    • Power Source: Corded
    • Primary Material Application: Metal; Wood
    • Quill Diameter (inch): 1 7/8
    • Speed Adjustment: Step Pulley
    • Speed Control: Fixed
    • Spindle Taper: 2MT
    • Swing (inch): 15
    • Table Length x Width (inch): 11 1/2x11 1/2
    • Table Tilt: 45°
    • Voltage (V): 120/240 (AC)
  6. West Lake Mesin Bor Duduk
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.099.900

    West Lake Mesin Bor Duduk
    Deskripsi:
    Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.
    atribut:
    • Voltage (V): 220
  7. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  8. HiKOKI Bench Drill
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.799.900

    HiKOKI Bench Drill
    atribut:
    • Capacity (mm): Chuck : 16
    • Laser: ClassII , Maximum Output < 1mW
    • Spindle Taper: JT3
    • Swing (mm): 380
    • Spindle Travel: 85
    • Table Size (mm): 336x336
    • Table Tilt (°): Right or Left 45
    • Dimensions (mm): 279x518
    • Overall Length (mm): 1618
    • Input Power (W): 750
    • No Load Speed (rpm): 250/340/510/600/650/990/1 , 550/1, 620/1, 630/2, 620/3, 100
  9. Mollar Bench Drill
    Mulai

    Rp1.799.900

    Mollar Bench Drill
    atribut:
    • Voltage: 220V/50Hz
    • Travel of Spindel: 50mm
    • Table Size: 160x160mm
    • Base Size: 200x314mm
    • Power (W): 350
    • Dimensions: 44x33x215cm
    • Rotation Speed (rpm): 600-2600rpm
  10. Mollar Mini Bench Drill
    Mulai

    Rp1.699.900

    Mollar Mini Bench Drill
    atribut:
    • Voltage: 220V/50Hz
    • Travel of Spindel: 25mm
    • Base Size: 200x200mm
    • Dimensions: 30.5x25x21cm
    • Power (W): 100
    • Rotation Speed (rpm): 0-5000/6500/8500
  11. INGCO Mesin Bor Duduk
    Mulai

    Rp1.999.900

    INGCO Mesin Bor Duduk
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Input Power (W): 350
    • Spindle Speed Setting: 5
    • Spindle Travel (mm): 50
    • Column Diameter (mm): 46
    • Table Size (mm): 160x160
    • Base Size (mm): 291x183
    • Machine Height (mm): 590
    • No Load Speed (rpm): 580-2650
  12. Wipro Bor Duduk Mini
    Mulai

    Rp1.199.900

    Wipro Bor Duduk Mini
    atribut:
    • Voltage/Frequency (V/Hz): 220-50
  13. SIP Mesin Bor Duduk Mounted Pillar
    Mulai

    Rp7.399.900

    SIP Mesin Bor Duduk Mounted Pillar
    Deskripsi:
    This bench mounted pillar Drill has a cast iron construction with an integrated magnetic NVR switch, thermally-protected motor, and soft-grip handles.Features:- Integrated magnetic NVR (No Volt Release) Stop/Start & Emergency Stop switch- Telescopic drill guard- Quick and easy speed adjustment- Sturdy cast iron table and base- Thermal cut out protection for prolonged life of the motorTypical Applications:- Suited to drilling both hard and soft woods as well as metals and plastics within the manufacturing/engineering environments
    atribut:
    • Voltage (V): 230
    • Weight (kg): 14.7
    • Chuck size (mm): 1.5
    • Base Size (mm): 290x190
    • Column Diameter (mm): 46
    • Drilling Speed Range (rpm): 620 to 2620
    • Feed type: Manual
    • Maximum Distance Spindle to Base (mm): 300
    • Maximum Distance Spindle to Column (mm): 105
    • Maximum Distance Spindle to Table (mm): 220
    • Maximum Drilling Capacity (mm): 13
    • Motor Power (W): 350
    • Number of Drilling Speeds: 5
    • Part Number: SIP2770762K
    • Phase: Single Phase
    • Spindle Taper: B16
    • Spindle Travel (mm): 50
    • Swing Distance (mm): 210
    • Table Size (mm): 160x160
  14. MING SHAN Mesin Bor Duduk
    Mulai

    Rp1.599.900

    MING SHAN Mesin Bor Duduk
    Deskripsi:
    MING SHAN ZJ 4113
  15. West Lake Mesin Bor &amp; Milling
    Mulai

    Rp8.799.900

    West Lake Mesin Bor & Milling
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  16. BENZ WERKZ Mesin Bor Duduk
    Mulai

    Rp1.299.900

    BENZ WERKZ Mesin Bor Duduk
    atribut:
    • Voltage: 220v/50Hz
    • Unit/Ctn: 1 Unit/Ctn
  17. BOSCH Mesin Bor
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Mesin Bor
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  18. ADLER Mesin Bor Duduk
    Mulai

    Rp1.899.900

    ADLER Mesin Bor Duduk
    Deskripsi:
    Mesin bor duduk full gulungan tembaga
    atribut:
    • Voltage/Frequency (V/Hz): 220/50
    • Input Power (W): 250
    • Chuck size (mm): 13
    • Class of Speed: 5
    • Swing (mm): 210
    • Base Size (mm): 290x190
    • Colum Diameter (mm): 46
    • Height (mm): 580
    • No Load Speed (rpm): 620-2620
    • Packing Size (mm): 430x330x225
    • Table Size (mm): 160x160
Daftar Harga hitachi bench drill press Terbaru March 2026
Orange Mesin Bor DudukRp2.899.900
RYU Mesin Bor DudukRp1.899.900
Wipro Bench DrillRp2.199.900
TOTAL Bench DrillRp1.699.900
DAYTON Benchtop Drill Press for MetalRp39.999.900
West Lake Mesin Bor DudukRp2.099.900
KRISBOW Mesin Bor DudukRp1.999.900
HiKOKI Bench DrillRp9.799.900
Mollar Bench DrillRp1.799.900
Mollar Mini Bench DrillRp1.699.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)