Beli hioki3286-20 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Kabel Tegangan dengan Klip Buaya Lepas Pasang (Kabel Uji dengan Klip Jepit)
    Mulai

    Rp3.399.900

    Hioki Kabel Tegangan dengan Klip Buaya Lepas Pasang (Kabel Uji dengan Klip Jepit)
    Deskripsi:
    Voltage Lead for 3286-20.
    atribut:
    • Compatible for: Clamp on power HiTester 3286-20
    • Length (m): 3
  2. Hioki Clamp On AC / DC Hitester
    Mulai

    Rp7.499.900

    Hioki Clamp On AC / DC Hitester
    atribut:
    • Measurement Function: Continuity
    • Functions: Auto range, Numerical hold, Auto power save (APS), Overinput warning (OF), Zero adjust
    • Applicable Standards: EN61010 (safety), EN61326 (EMC), current measurement category
    • Detection Method: True effective value rectification (RMS)
    • Resistance (ohm): 420.0 / 4.200k / 42.00 / 420.0k / 4.200M / 42.00M
    • Voltage (V): 420.0m / 4.200 / 42.00 / 420.0 / 600 (DC); 4.200 / 42.00 / 420.0 / 600 (AC)
  3. Hioki AC Clamp Power Meter
    Mulai

    Rp11.999.900

    Hioki AC Clamp Power Meter
    Deskripsi:
    Hioki clamp meters are best in class handheld current and voltage meters for safely and accurately measuring power lines. The CM3286 clamp on power meter can measure voltage, current, power, power factor, phase angle, reactive power or frequency, as well as detect phase sequence on live lines at any desired point of a single-phase circuit or three-phase circuit.
    atribut:
    • AC Current (A): 600
  4. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  5. Ohtsuka Small Roller WAKABA
    26%
    Mulai

    Rp109.900

    Ohtsuka Small Roller WAKABA
    atribut:
    • Material: (Major) polyester (Organization) woven
    • Type: Small
    • Compatible Handle: Various handles for middle type and small type
    • Applications: For smooth and for multi purpose use
  6. Hioki AC Clamp Tester
    Mulai

    Rp2.199.900

  7. Nescafe Kopi Classic Jar
    Rating:
    100% of 100
    (23)
    Mulai

    Rp71.900

    Nescafe Kopi Classic Jar
    Deskripsi:
    Mulailah hari anda dengan aroma kopi hitam NESCAFE Classic yang mantap. Menajamkan semua inderamu, membuka mata dan pikiranmu untuk menjalani hari sepenuhnya. NESCAFE Classic, kopi hitam instant yang terbuat dari 100% biji robusta Lampung pilihan.
    atribut:
    • Packaging: Jar
  8. OPTIBELT OMEGA 840 8M Width Range 101-200
    Mulai

    Rp999.900

    OPTIBELT OMEGA 840 8M Width Range 101-200
    Deskripsi:
    TIMING BELT MADE OF CHLOROPRENEmaintenance-free, with glass-fibre tension cord
    atribut:
    • Pitch Length (mm): 840
    • Number of Teeth: 105
    • Sleeve width (mm): 500
  9. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  10. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  11. KRISBOW Skate Loader (Alat Bantu Pindah Barang)
    Mulai

    Rp169.900

  12. Hioki Clamp on Earth Tester
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    Hioki Clamp on Earth Tester
    Deskripsi:
    Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
  13. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp2.699.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
  14. HAKKO Digital Electric Soldering Iron Station
    Mulai

    Rp4.299.900

    HAKKO Digital Electric Soldering Iron Station
    Deskripsi:
    - Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cord
    atribut:
    • Color: Blue/Yellow
    • Power (V): AC100
    • Power Consumption Electrical (W): 70
    • Accessory Iron Tip: T18-B
    • Control Temperature (°C): 50 to 480
    • Grounding Resistance at Iron Tip (ohm): 2 or less
    • Heater: Ceramic heater
    • Heater Power (W): 65
    • Iron Part Cord Length (m): 1.2
    • Leak voltage (mV): 2 or less
    • Temperature Precision: Nipple ±1°C at no load
    • WxDxH (mm): 100x120x120
  15. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  16. KRISBOW Dead Blow Hammer Fiberglass Handle (Martil / Palu Dead Blow)
    Mulai

    Rp109.900

Daftar Harga hioki3286-20 Terbaru October 2026
Hioki Kabel Tegangan dengan Klip Buaya Lepas Pasang (Kabel Uji dengan Klip Jepit)Rp3.399.900
Hioki Clamp On AC / DC HitesterRp7.499.900
Hioki Clamp On AC/DC HiTesterRp3.699.900
Hioki AC Clamp Power MeterRp11.999.900
Hioki Tang Ampere ACRp1.799.900
Ohtsuka Small Roller WAKABARp109.900
Hioki Tang Ampere AC/DCRp8.499.900
Hioki AC Clamp TesterRp2.199.900
Nescafe Kopi Classic JarRp71.900
OPTIBELT OMEGA 840 8M Width Range 101-200Rp999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait