Beli hioki lux meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Lux Meter
    Mulai

    Rp14.999.900

    Hioki Lux Meter
    Deskripsi:
    High Reliability LUX METER Series, Complies with DIN Class B, Compatible with LED/OLED Lighting The FT3425 is a light meter designed for an extensive range of applications involving illumination equipment, lighting work and facility management. Capable of testing even LED lighting, the FT3425 provides five measurement ranges, 20 lx to 200 000 lx, to support a wide range of luminance levels, and comes built in with Bluetooth wireless technology.
    atribut:
    • Light Receiving Element: Silicon photo diode
    • Accuracy Guarantee for Temperature and Humidity: 21 °C to 27 °C (69.8 °F to 80.6 °F), 75% rh or less (non-condensing)
    • Continuous Battery Operation Time (hour): 300 (when using LR6 batteries, with Bluetooth OFF), 80 (when using LR6 batteries, with Bluetooth ON)
    • Dimensions (WxHxD) (mm): 78 (3.07 in)x 170 (6.69 in)x 39 (1.54 in)
    • D/A Output: Output level: 2 V/range f.s. (2.5 V is output when the range f.s. is exceeded.); Output accuracy: ±1% rdg. ±5 mV (at display count)
    • Functions: Timer hold function, Memory function (Up to 99 measured data can be saved.), Hold, Auto power off , Buzzer sound, Backlight, Zero adjustment
    • Interfaces: USB 2.0 (FT3424/FT3425), Bluetooth 4.0LE (FT3425 only)
    • Linearity: ±2% rdg. (Multiply by 1.5 for display values in excess of 3000 lx.)
    • Power Supply: LR6 Alkaline battery x2, Max. rated power 500 mVA, or R6 Manganese battery x2, or USB bus power (5 VDC)
    • Range Selection: Auto/ Manual
    • Response Time (s): Auto range: within 5, Manual range: within 2
    • Standards: DIN 5032-7: 1985 class B, JIS C 1609-1: 2006 general AA class
  2. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  3. Bantex Papan Jalan dengan Cover A4
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

    Bantex Papan Jalan dengan Cover A4
    Deskripsi:
    Clipboard yang dilengkapi dengan cover / penutup, kantong pada bagian dalam, dan tempat pen.
  4. monotaro Hand Pallet (Troli Barang)
    Rating:
    100% of 100
    (12)
    Mulai

    Rp6.399.900

    monotaro Hand Pallet (Troli Barang)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
    atribut:
    • Fork Length (mm): 1150
    • Material (Wheel): Urethane
    • Type: Standard type
    • Capacity (kg): 2000
    • Fork Inner Width (mm): 230
    • Fork Maximum Height (mm): 190
    • Fork Minimum Height (mm): 75
    • Fork Outer Width (mm): 550
    • Fork Width W (mm): 160
    • Handle Diameter (Φmm): 200
    • Load Roller, Outer Diameter x Width W (mm): 73×70
    • Steering Wheel (Outer Diameter Ø x Width W) (mm): 180×50
  5. TRUSCO Alat Ukur Intensitas Cahaya Digital
    Mulai

    Rp2.199.900

    TRUSCO Alat Ukur Intensitas Cahaya Digital
    atribut:
    • Purpose of Use: Illuminance measurement at environmental survey/construction on site.
  6. KRISBOW Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    KRISBOW Lux Meter
    Deskripsi:
    4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlight
    atribut:
    • Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
    • Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
    • Resolution: 0.1 Lux or 0.01 Fc
  7. KRISBOW Alat Pengukur Intensitas Cahaya Datalogger
    Mulai

    Rp1.999.900

    KRISBOW Alat Pengukur Intensitas Cahaya Datalogger
    atribut:
    • Measuring Range (Lux): 400, 4K, 40K, 400K
    • Resolution (Lux): 0.1
    • Over Range Indication: \"OL\" icon
    • Measuring Rate (time/s): 1.3
    • Repeatability (%): +/- 3
    • Power Supply (V): 9 (Battery)
    • Cable Length of Light Sensor (cm): 107
    • Light Sensor Dimension (mm): 115x60x35
    • Unit Dimension (mm): 185x65x45
  8. monotaro Lux Meter
    Mulai

    Rp639.900

    monotaro Lux Meter
    Deskripsi:
    A simple illumination management in the work sites and offices.
    atribut:
    • Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
    • Light Range (Lux): 1 to 50000
    • Accuracy (%): ±(5%+10digits)
    • Material: PVC+ABS
    • Power Supply: Square 9V battery (6F22) x 1
    • Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
  9. Extech Light Meter
    Mulai

    Rp3.399.900

    Extech Light Meter
    Deskripsi:
    LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
  10. KYORITSU Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    KYORITSU Lux Meter
    Deskripsi:
    - Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.
    atribut:
    • Dimensions (mm): 148x71x36
    • Measuring Range (Lux): 0.1 to 19990
    • Accuracy: ±4%rdg±5dgt
    • Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
    • Current Consumption: 2 mAh
    • Operating Temperature Range: 0 - 50 degrees C Below 80% RH
    • Power Source: 6F22 (9V) x1
    • Response Time: 2,5 times/ sec
  11. FLUKE Multimeter Digital
    Mulai

    Rp2.899.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  12. Lutron Light Meters (Lux Meters)
    Mulai

    Rp1.499.900

    Lutron Light Meters (Lux Meters)
    Deskripsi:
    5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
  13. SNDWAY Lux Meter
    Mulai

    Rp639.900

    SNDWAY Lux Meter
    Deskripsi:
    Sedang mendesign interior rumah/gedung? Ingin memastikan cukupnya kadar pencahayaan? Gunakan alat Lux Meter ini untuk mengukur. Penggunaan cocok untuk area indoor
    atribut:
    • Light Range (Lux): 0 to 19990
    • Accuracy (%): ±4 rdg ±10d
    • Backlight: Turn on/off manually
    • Drop Proof (m): 1
    • LCD screen: LCD with 4 digit (maks. 9999)
    • Max/Min Measurement: Yes
    • Overload Indication: Yes
    • Power Source: 3x AAA
    • Sampling Rate: 2 sample per second
    • Sensor: Silicone Photovoltaic Cell
    • Units of Measurement: Lux and FC (1 FC = 10.76 Lux)
  14. Bantex Papan Jalan Folio
    Rating:
    100% of 100
    (11)
    Mulai

    Rp18.900

  15. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  16. AS Digital Lux Meter
    Mulai

    Rp7.399.900

    AS Digital Lux Meter
    atribut:
    • Measuring Range (lx): 0.0 to 199900
    • Measurement Precision: plus or minus(3%rdg+5dgt)
    • Power: AA Dry Batteryx2 (sold separately)
    • Resolution (lx): 0.1 to 100
    • Width x Depth x Height: 63x37x169mm
  17. CHINA Lux Meter Digital
    Mulai

    Rp1.399.900

    CHINA Lux Meter Digital
    Deskripsi:
    Accuracy : - ±5% of reading below 10.000 Lux, - ±10% of reading below 10.000 Lux.
    atribut:
    • Range: 200/2000/20.000/50.000 Lux
    • Resolution: 0.1/1/10/100
    • Power: 12V Alkaline Battery (AV-23A)
    • Dimensions (mm): 188x65x25
  18. KRISBOW Hand Pallet
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.499.900

    KRISBOW Hand Pallet
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  19. Bantex Papan Jalan dengan Cover Folio
    Rating:
    100% of 100
    (3)
    Mulai

    Rp33.900

Daftar Harga hioki lux meter Terbaru February 2026
Hioki Lux MeterRp14.999.900
Hioki Digital Insulation Tester (Pengukur Isolasi)Rp4.799.900
Bantex Papan Jalan dengan Cover A4Rp32.900
monotaro Hand Pallet (Troli Barang)Rp6.399.900
TRUSCO Alat Ukur Intensitas Cahaya DigitalRp2.199.900
KRISBOW Lux MeterRp999.900
KRISBOW Alat Pengukur Intensitas Cahaya DataloggerRp1.999.900
monotaro Lux MeterRp639.900
Extech Light MeterRp3.399.900
KYORITSU Lux MeterRp4.599.900

Data diperbarui pada 04/02/2026 (Harga belum termasuk PPN)