Beli hioki lr 5011 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SK SATO Alat Pencatat Data Suhu
    Mulai

    Rp1.099.900

    SK SATO Alat Pencatat Data Suhu
    Deskripsi:
    Alat ukur suhu dengan perekam merupakan perekam suhu dengan interval waktu yang dapat di setel dengan layar lebar dan tempat penyimpanan data didalamnya
    atribut:
    • Temperature Min Display: 0.1degree C
  2. Hioki Temperature Logger
    Mulai

    Rp3.999.900

    Hioki Temperature Logger
    Deskripsi:
    1-channel Temperature Data Logger with -40°C to 180°C range. Hioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5011 logs temperature over 1 channel in as fast as 1 second intervals. Measurement items Temperature 1ch (with optional sensor). Measurement range -40.0°C to 180.0°C *Depends on measurement range of sensor. Basic accuracy ±0.5°C (main unit + sensor accuracy, at 0.0 to 35.0°C). Note: Basic accuracy is typical value, refer to the detailed catalog. Storage capacity Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data. Recording interval 1 to 30 sec., 1 to 60 min., 15 selections. Recording modes Instantaneous recording: at every recording interval. Statistical value recording: Measure at one second intervals, and record the instantaneous, maximum, minimum, and average values within every recording interval. Recording methods One-time recording: Stop recording when the memory capacity is full. Endless recording: Continue recording even when the memory capacity is full (old data is overwritten). Start: Logger button operation or scheduled time. Stop: Logger button operation or scheduled time, or auto-stop when the memory capacity is full (at one-time recording). Other functions Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced. Waterproof and dust-proof IP54 (EN60529) (with sensor connected, but not including sensor tip). Interfaces Infrared optical communications with LR5091, LR5092-20. Power supply LR6 (AA) Alkaline battery x 1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20°C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20°C). Dimensions and mass 79mm (3.11inch) W x 57mm (2.246inch H x 28mm (1.10inch) D, 105g (3.7oz). Accessories LR6 (AA) Alkaline battery (built-in internal) x 1, Instruction manual x 1, Operation guide x 1, Kickstand x 1.
    atribut:
    • Measurement Items: Temperature 1ch (with optional sensor)
    • Measurement Range: -40.0 to 180.0 degrees C *Depends on measurement range of sensor
    • Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
    • Recording Interval: 1 to 30 sec., 1 to 60 min., 15 selections
    • Other Functions: Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced
    • Waterproof and Dust-proof: IP54 (EN60529) (with sensor connected, but not including sensor tip)
    • Interfaces: Infrared optical communications with LR5091, LR5092-20
    • Power Supply: LR6 (AA) Alkaline battery x1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20 degrees C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20 degrees C)
    • Dimension (WxHxD): 79x57x28 mm
  3. Hioki Temperature Logger
    Mulai

    Rp3.099.900

    Hioki Temperature Logger
    Deskripsi:
    A compact logger that can record temperature depending on the measurement target using an external sensor (sensor sold separately).It is small, lightweight, and pocket-sized so you don't have to worry about installation space.Two-item display that is easy to understand at a glance.Equipped with large capacity internal memory (60,000 data per channel).Data can be transferred to a PC without stopping recording.You can replace the battery while recording (recording continues for about 30 seconds even if the battery is removed).Since the previous recorded data is backed up, there is no need to worry even in the unlikely event of an incorrect operation.Purpose:For temperature measurement.For temperature control during transportation of pharmaceuticals, specimens, and chemicals.For temperature measurement and management in cold storage, storage, and showcases.For temperature control in inspection rooms, analysis/test rooms, factories, and kitchens.For temperature control of food, vegetables, fruits, and sweets.For fermentation and aging temperature control of foods such as alcohol, soy sauce, miso, and bread.
  4. Hioki Humidity Logger
    Mulai

    Rp5.099.900

    Hioki Humidity Logger
    Deskripsi:
    -A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same time
  5. TESTO Alat Perekam Data Suhu Mini
    Mulai

    Rp2.199.900

    TESTO Alat Perekam Data Suhu Mini
    Deskripsi:
    Jika pekerjaan profesional Anda melibatkan produk makanan atau farmasi, Anda tahu bahwa suhu penyimpanan barang Anda tidak boleh melebihi nilai batas tertentu dalam keadaan apa pun. Pencatat data suhu mini testo 174T membantu Anda mematuhi rentang suhu yang ditentukan. Alat ini merekam nilai suhu dengan baik dan memastikan perekaman dan dokumentasi data pengukuran tanpa gangguan.Perekam data suhu mini testo 174T memenuhi persyaratan EN 12830 dan sesuai dengan standard HACCP, serta memiliki sertifikasi HACCP internasional, yang berarti cocok untuk pengukuran di industri makanan (misalnya untuk pengukuran suhu penyimpanan). Alat ini memiliki perlindungan terhadap semprotan air dan pancaran air sesuai dengan standard proteksi IP65. Hal ini memungkinkan alat tersebut untuk tetap berada di lokasi pengukuran bahkan saat gudang sedang dibersihkan. Alat ini juga cocok untuk indikator untuk mengatur suhu di lemari es atau cold store, karena dapat digunakan pada temperatur di bawah -30 °C.
    atribut:
    • Measurement Item: Temperature
    • Container protection class: IP65
    • Dimensions (mm): 38x18.5x60
    • Measurement Temperature Range (°C): -30 to 70
    • Minimum Temperature Display (°C): 0.1
    • Number of Data Memory: 16000 data
    • Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
    • Purpose of Use: Temperature change data is recorded. For monitoring temperature of display case and refrigerator.
  6. SK SATO Pen Cartridge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    SK SATO Pen Cartridge
    Deskripsi:
    -Cartridge pen for Sigma hygrothermographs 7210/7008.
  7. Sato Keiryoki Mfg Temperature and Humidity Logger SK-L754 Indicator Only (8870-00)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.899.900

    Sato Keiryoki Mfg Temperature and Humidity Logger SK-L754 Indicator Only (8870-00)
    atribut:
    • Internal capacity: One
    • Order Code: 54991984
    • Product Number: SK-L754
    • Mass (g): 227
    • TRUSCO Number: 206-5391
  8. TESTO Data Logger
    Mulai

    Rp4.799.900

    TESTO Data Logger
    Deskripsi:
    -Software is not required to produce PDF report automatically.-Ultra low temperature type.-Direct USB connection.-NFC wireless communication possible. -Temperature for pharmaceutical drugs/food/precision devices and while transporting work of art.
    atribut:
    • Temperature Min Display: 0.1degree C
    • W x D x H: 44x12x97mm
  9. Hioki Temperature/ Humidity Sensor
    Mulai

    Rp2.599.900

    Hioki Temperature/ Humidity Sensor
    atribut:
    • Compatible for: Logger LR5011-20
    • Response Time: Approx. 300 seconds
  10. Fujita Waterproof Data Logger
    Mulai

    Rp2.399.900

    Fujita Waterproof Data Logger
    atribut:
    • Weight (g): 45
    • Power: Coil type lithium battery (CR2477) x1 pieces (included)
    • Dimensions (Width W x Depth D x Height H) (mm): 90x15x34
    • Protection Level: IP67 (container)
    • Data Memory (dots): (Temperature / humidity) each 16000
    • Purpose of Use: For logistics of medical field/food related industry. Work environment settings for factories and others.
  11. SK SATO Thermohygrograph
    Mulai

    Rp9.399.900

    SK SATO Thermohygrograph
    Deskripsi:
    -Cartridge pen for Sigma hygrothermographs 7210/7008.
    atribut:
    • Accessories: Contains 55 sheets for 7 days (1piece) (7008-62), Purple Cartridge Pens 2pieces (7238-04)
    • Humidity Min Display: 5%RH
    • Measurement Humidity Range: 5 to 100%RH
    • Measuring Temperature Range: -15 to 40°C
    • Power Supply: AA Dry Battery (R6P)x1 (accessory)
    • Purpose of Use: Environmental laboratory/chemical storage cabinet, semiconductor, LSI production plant and so on.
    • Temperature Min Display: 2°C
    • Width x Depth x Height: 148x97x190mm
  12. SATO (Label) Thermohygrograph
    Mulai

    Rp12.999.900

    SATO (Label) Thermohygrograph
    atribut:
    • Set Contents: 55 sheet insert (1 book) for 7 days (7210-62), Recording sheet storage binder, Cartridge pen violet 2 units (7238-04)
    • Measurable Temperature Range (degrees): -15 to 40
    • Minimum Temperature Display (degrees): 1
    • Measurable Humidity Range (%RH): 0 to 100
    • Minimum Humidity Display (%RH): 1
    • Power Supply: C size battery (R14P) x 2 (included)
    • Specification: with test performance book
    • Accessories: 55 Sheets for 7 Days (onepiece) (7210-62), Recording Paper Storage Binder, Purple Cartridge Pens 2pieces (7238-04)
    • Purpose of Use: Environmental laboratory/chemical storage cabinet, semiconductor, LSI production plant and so on.
  13. TESTO WiFi Data Logger
    Mulai

    Rp5.999.900

    TESTO WiFi Data Logger
    Deskripsi:
    testo Saveris 2-T1; WiFi data logger (wirelessLAN) with display and internal NTC temperaturesensor, incl. USB cable, wall bracket, batteries andcalibration protocolWiFi (wireless LAN)Signal transmission: wireless; frequency band: 2.4 GHz; supported wireless LAN standards: IEEE 802.11 b/g/n and IEEE 802.1X Possible encryption methods: without encryption, WEP, WPA, WPA2, WPA2 Enterprise The data loggers communicate via the standard protocol MQTT and are SNTP time synchronization-capable
    atribut:
    • Communication Rate: Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h
    • Measuring Rate: Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h
  14. SATO (Label) Digital Thermohygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    SATO (Label) Digital Thermohygrometer
    Deskripsi:
    -A small lightweight pocket size digital thermometer.-Equipped with a data hold function, a HIGH/LOW alarm function, a clip and a stand.
    atribut:
    • Measurement Item: Temperature, Humidity
  15. Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.
    atribut:
    • Humidity Range (% RH): 20 to 95
    • Temperature Range (°C): -5 to 45
    • Dimensions (mm): 182x25x148
    • Power Supply: AAA Battery - 2pcs
    • Measurement Item: Temperature, humidity
    • Minimum Temperature Display (degrees): 0.1
  16. Hioki Communication Adapter
    Mulai

    Rp1.099.900

    Hioki Communication Adapter
    Deskripsi:
    Easily Transfer Logging Data from a LR5000 Series Data Logger to a PCThe Hioki LR5091 is a communication adapter for transferring data from the LR5000 Series Data Loggers. Simply dock the data logger onto the Communication Adapater to transfer data using infrared, then upload the data to a PC via USB using the bundled PC application.
    atribut:
    • Communication Method: Between data loggers: Infrared communication; With PC: USB 2.0
    • Power Supply: USB bus power
    • Dimension (WxHxD): 83x61x19 mm
  17. Hioki Humidity Sensor
    Mulai

    Rp4.099.900

    Hioki Humidity Sensor
    Deskripsi:
    -Calculates fungal index based on temperature and relative humidity and estimates growth prediction based on the fungal index.-Temperature and humidity can be measured by the external sensor at the same time.-Data can be collected and checked easily on site(PC, Android terminal compatible).-Equipped with alarm output, which can be connected to buzzer and warning lamp to produce alarm.-For antifungal measure and temperature and humidity control.
    atribut:
    • Length (m): 3
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Model: LR8400, LR8410 series
  18. T & D Thermo-Hygrometer Recorder Ondotori Chicken With Vinyl Case
    Mulai

    Rp7.999.900

    T & D Thermo-Hygrometer Recorder Ondotori Chicken With Vinyl Case
    atribut:
    • Accessories: Temperature and Humidity Sensor (THA -3001)x1 piece, Vinyl Case for thermo-hygrometer recorder
    • Vinyl Case Material: PVC
  19. Sato Keiryoki Mfg Optional Sensor for Temperature/Humidity Logger SK-L754 (Separate) SK-L754-2
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Sato Keiryoki Mfg Optional Sensor for Temperature/Humidity Logger SK-L754 (Separate) SK-L754-2
    atribut:
    • Internal capacity: One
    • Order Code: 54992027
    • Product Number: SKL7542
    • Mass (g): 35
    • TRUSCO Number: 206-5393
Daftar Harga hioki lr 5011 Terbaru January 2026
SK SATO Alat Pencatat Data SuhuRp1.099.900
Hioki Temperature LoggerRp3.999.900
Hioki Temperature LoggerRp3.099.900
Hioki Humidity LoggerRp5.099.900
TESTO Alat Perekam Data Suhu MiniRp2.199.900
SK SATO Pen CartridgeRp469.900
Sato Keiryoki Mfg Temperature and Humidity Logger SK-L754 Indicator Only (8870-00)Rp8.899.900
TESTO Data LoggerRp4.799.900
Hioki Temperature/ Humidity SensorRp2.599.900
Fujita Waterproof Data LoggerRp2.399.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait