Beli hioki insulation resistance tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Insulation Resistance Tester
    Mulai

    Rp7.899.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Minimum Display: 0.01MΩ
    • Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
    • Voltage (V): 600 (AC)
  2. Hioki Insulation Resistance Tester
    Mulai

    Rp6.899.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  3. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  4. Hioki Insulation Tester
    Mulai

    Rp5.499.900

    Hioki Insulation Tester
    Deskripsi:
    5-Range, 50 to 1000V Digital Insulation Tester with Continuity Check Hioki insulation testers or megohmmeters have all-in-one design features including sturdy case and cable storage compartment.The Hioki IR4056 is a 5-range, 50V to 1000V digital insulation resistance tester with easy-to-use functions and features to shorten the uptime associated with field insulation testing.
  5. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  6. Hioki Resistance Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp17.999.900

    Hioki Resistance Meter
    Deskripsi:
    Hioki RM3544 menawarkan kemampuan untuk membandingkan nilai terukur dengan ambang batas atas dan bawah yang ditentukan pengguna, dan kemudian menampilkan dan mengeluarkan keputusan komparatif.Selain memberi tahu pengguna tentang hasil menggunakan LED on-board dan nada audio, keputusan juga dapat dikeluarkan melalui terminal input/output eksternal ke kontrol relai dan sistem PLC, menjadikan instrumen ini ideal untuk jalur produksi dan inspeksi.
  7. Megger Digital Megaohmmeter
    Mulai

    Rp23.999.900

    Megger Digital Megaohmmeter
    Deskripsi:
    Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
  8. Sanwa Instrument Digital Insulation Resistance Tester
    Mulai

    Rp7.699.900

    Sanwa Instrument Digital Insulation Resistance Tester
    Deskripsi:
    -Test rod can be stored in the main body. Integrated with a protective case.-An auto hold function to fix the last measurement value.-With DC voltage and AC voltage automatic discrimination function.
  9. Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)
    Mulai

    Rp5.099.900

    Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)
    Deskripsi:
    -3-range switching type insulation resistance tester equipped with a simple and easy to read calibration.- Insulation resistance measurement switch is available with single measurement and continuous measurement.
    atribut:
    • AC Voltage (V): 600
    • Minimum Display (MΩ): 0.02
  10. Hioki Insulation Tester (Pengukur Isolasi)
    41%
    Mulai

    Rp6.999.900

    Hioki Insulation Tester (Pengukur Isolasi)
    atribut:
    • Rated Measuring Voltage (V/MΩ): 50/100, 125/250, 250/500, 500/2000, 1000/4000
    • Minimum Display (MΩ): 0.05
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  11. Megger Earth Ground Resistance Tester
    Mulai

    Rp58.999.900

    Megger Earth Ground Resistance Tester
    Deskripsi:
    Earth ground testers measure the soil's resistance to electrical currents and determine its effectiveness for grounding electrical systems. These handheld instruments pair with insulated test leads which connect to electrodes or probes buried in the soil at specific depths. They generate an AC current that runs through the electrical system under test in addition to these buried probes to calculate electrical resistance levels. Earth ground resistance testers are often used for utility stations, electrical distribution systems, industrial plants and facilities, and telecommunications systems. They help find suitable areas to ground electrical systems to protect people and equipment from lightning strikes, electrical faults, and other dangerous conditions that could lead to electrical shocks, explosions, and fires. Additional applications include finding underground areas that may cause corrosive damage to underground pipes and water lines.
    atribut:
    • UNSPSC: 41113630
    • Battery Chemistry: Alkaline
    • Battery Size: AA
    • Bluetooth Compatible: No
    • Brand: MEGGER
    • CAT Safety Rating (V): CAT IV
    • Calibration Certificate: Available Separately
    • Current Accuracy: ±5.00%
    • Data logger: No
    • Display Screen Type: LCD
    • Display Type: Digital
    • Dustproof: Yes
    • Earth Resistance Tests: 2-Pole; 3-Pole; Stakeless
    • Features: 2 and 3 Point Testing; ART (Attached Rod Technique) Testing Capability with DET3TC; Simple One-Button Operation
    • IP Rating: IP54
    • Includes: (8) Batteries; Hard Carrying Case; Stake and Wire Kit
    • Leakage Current Range (mA-A): 0.5 to 19
    • Manufacturer Part Number: DET3TC
    • Maximum Earth Voltage (VAC): 100
    • Maximum Ground Resistance (ohm): 2000
    • Maximum Operating Temperature (°F): 131
    • Measurement Connectors: Stakes
    • Minimum Ground Resistance (ohm): 0.01
    • Minimum Operating Temperature (°F): 5
    • Number of Batteries Required: 8
    • Number of Records Stored: 0
    • Operating Frequency (Hz): 128
    • Power Supply: Battery
    • Product Type: Complete Kit
    • Resistance Accuracy: ±2% +3 digits
    • Standards: EN 61557-1; EN 61557-5; IEC 61326-1
    • Test Current (mA): 4.5
    • Test Voltage (V): 25; 50
    • Tester Type: Ground Resistance Tester
    • Tool Height (inch): 5.7 in
    • Tool Length (inch): 8 in
    • Tool Width (inch): 3.2 in
    • USB Data Download Included: No
    • Waterproof: Yes
  12. FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp20.999.900

    FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
  13. Hioki Insulation Tester IR4053 (Pengukur Isolasi)
    Mulai

    Rp10.999.900

    Hioki Insulation Tester IR4053 (Pengukur Isolasi)
    atribut:
    • Power Supply: AA alkaline batteries (LR6) x 4
    • AC Voltage Measurement (V): 420V (0.1V resolution)/600V (1V resolution), 2 ranges, 50/60Hz, accuracy: ±2.3%rdg.±8dgt., (Accuracy is not guaranteed for ranges above 600V)
    • Accuracy: (Insulation resistance measurement) ±4%rdg.
    • Applicable Standard: JIS C1302:2018
    • Continuous Operating Time (hour): 20 (under the conditions specified by the manufacturer)
    • DC Voltage Measurement (V): 4.2 (0.001 resolution) to 1000 (1 resolution), 4 ranges, accuracy: ±1.3%rdg.±4dgt. (Accuracy is not guaranteed for ranges over 1000V)
    • Dimensions (Width x Height x Depth) (mm): 159x177x53
    • Display: Semi-transmissive FSTN LCD, backlight
    • Function: Live line warning, automatic discharge, AC/DC automatic discrimination, comparator, drop proof, auto power save
    • Included Accessories: Lead set with switch L9788-11 x 1, neck strap x 1, instruction manual x 1, AA alkaline battery (LR6) x 4
    • Rated Voltage (V): DC50, DC125, DC250, DC500, DC1000
    • Resistance (MΩ): (Insulation resistance measurement) Lower limit at which rated measurement voltage can be maintained = 0.05, 0.125, 0.25, 0.5, 1
    • Resistance Value (MΩ): (DC50V)0.05, (DC125V)0.125, (DC250V)0.25, (DC500V)0.5, (DC1000V)1
    • Response Time: Insulation resistance range 1 second, PVΩ function 4 seconds (under the conditions specified by the manufacturer)
    • Type: Lead with switch
    • Voltage (V): 420/600 (AC); 4.2/42/420/1000 (DC)
  14. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp16.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
  15. DV Digital Megger Insulation
    Mulai

    Rp1.399.900

    DV Digital Megger Insulation
    Deskripsi:
    Digital Tester & Multimeter. Best Quality, Affordable Price.
    atribut:
    • Rated Voltage (V): 600/250/500/1000
    • Testing Range (ohm): 0.0~199.9M (600V); 0.0~499.9M (250V); 0.0~999.9M (500V);0.0~19.9G (1000V)
    • DC/AC Testing (V): 30-600
    • Accuracy: ±5% rdg, ±5% dgt
    • Resolution (V): 1.0
    • Insulation Resistance (ohm): 10M
    • Overload Protection (V): AC 1200/10second
    • Power Supply: 6x1.5V Battery
    • Product Size(mm): 153x96x220
    • Short Circuit Current (mA): 1.3
    • Withstand Voltage (V) : AC 8320/5second
  16. HACH Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Mulai

    Rp279.999.900

    HACH Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Deskripsi:
    Expert water analysis made simple.Hach is committed to understanding your measurement needs in order to provide you and your lab with the right solution.How do you currently ensure the accuracy of your current measurements? Are your laboratory testing procedures optimized to save time and ensure accuracy?The DR3900 is designed to deliver accurate results quickly with Hach's innovative TNTplus® and LCK reagents, which are optimized around:• Sample preparation: reduced handling steps, precise dosing• Sample analysis: automatic test recognition, expiration date check, etc.• Utilization of the new Truecal™ software to eliminate lot to lot variation• Documentation of results: versatile data managementThe DR3900 is a benchtop visible spectrum (320 - 1100 nm), split beam spectrophotometer with over 220 pre-programmed methods optimized for laboratory water analysis. With your daily routine of water analysis in mind, the DR3900 spectrophotometer is optimized for safe processes and accurate results. Control-parameters like Ammonium, COD, Phosphate, Nitrate and many others are easy to perform. The handling of tests and spectrophotometer is well designed to avoid any errors in your water analysis.This instrument connects to Claros™, Hach’s innovative Water Intelligence System, enabling you to seamlessly connect and manage instruments, data, and process – anywhere, anytime. The result is greater confidence in your data and improved efficiency in your operations. To unlock the full potential of Claros, insist on Claros Enabled instruments.What's included?Includes: Spectrophotometer DR3900, adapter A for 1 in. round and 1 cm square cells, matched pair of 1 in. square glass sample cells, light shield, dust cover, printed basic user manual and benchtop power supply with 115 and 230V power cords.
  17. Hioki High Voltage Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp37.999.900

    Hioki High Voltage Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Maximum 5kV Test Voltage - Up to 10 Teraohm of Insulated Resistance TestingHioki insulation resistance testers or megohmmeters feature all-in-one designs including built-in rugged cases and test lead storage compartments. The IR3455 is a 5-range, 250V to 5000V digital insulation resistance tester offering up to 10TΩ of insulated resistance testing. High performance features include bargraph, built-in memory, leak current and voltage testing, and DAR and PI calculation capabilities to help shorten work time associated with field insulation testing.
Daftar Harga hioki insulation resistance tester Terbaru October 2026
Hioki Insulation Resistance TesterRp7.899.900
Hioki Insulation Resistance TesterRp6.899.900
Hioki Digital Insulation Tester (Pengukur Isolasi)Rp4.799.900
KYORITSU Tester Isolasi Analog (Megger Analog)Rp3.799.900
Hioki Insulation TesterRp5.499.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp7.799.900
Hioki Resistance MeterRp17.999.900
Megger Digital MegaohmmeterRp23.999.900
Sanwa Instrument Digital Insulation Resistance TesterRp7.699.900
Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)Rp5.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)