Kondisi Barang:
Spesifikasi
| Power Supply | AA alkaline batteries (LR6) x 4 |
|---|---|
| AC Voltage Measurement (V) | 420V (0.1V resolution)/600V (1V resolution), 2 ranges, 50/60Hz, accuracy: ±2.3%rdg.±8dgt., (Accuracy is not guaranteed for ranges above 600V) |
| Accuracy | (Insulation resistance measurement) ±4%rdg. |
| Applicable Standard | JIS C1302:2018 |
| Continuous Operating Time (hour) | 20 (under the conditions specified by the manufacturer) |
| DC Voltage Measurement (V) | 4.2 (0.001 resolution) to 1000 (1 resolution), 4 ranges, accuracy: ±1.3%rdg.±4dgt. (Accuracy is not guaranteed for ranges over 1000V) |
| Dimensions (Width x Height x Depth) (mm) | 159x177x53 |
| Display | Semi-transmissive FSTN LCD, backlight |
| Function | Live line warning, automatic discharge, AC/DC automatic discrimination, comparator, drop proof, auto power save |
| Included Accessories | Lead set with switch L9788-11 x 1, neck strap x 1, instruction manual x 1, AA alkaline battery (LR6) x 4 |
| Rated Voltage (V) | DC50, DC125, DC250, DC500, DC1000 |
| Resistance (MΩ) | (Insulation resistance measurement) Lower limit at which rated measurement voltage can be maintained = 0.05, 0.125, 0.25, 0.5, 1 |
| Resistance Value (MΩ) | (DC50V)0.05, (DC125V)0.125, (DC250V)0.25, (DC500V)0.5, (DC1000V)1 |
| Response Time | Insulation resistance range 1 second, PVΩ function 4 seconds (under the conditions specified by the manufacturer) |
| Type | Lead with switch |
| Voltage (V) | 420/600 (AC); 4.2/42/420/1000 (DC) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
A digital insulation resistance tester with a PV measurement function certified by JIS C 1302.It is a convenient 5 range (50V / 125V / 250V / 500V / 1000V) model with one unit.
A test lead (L9787) with a tip length of 35 mm is attached.
Equipped with a dedicated PV measurement function. measurement is possible in 4 seconds.
Equipped with a voltage measurement function. it can measure up to DC1000V.
Stable display. high-speed measurement. and comparator judgment result response time of 0.8 seconds.
Robust design (drop proof) that can withstand a 1m drop.
In addition to AC. it has a DC voltage measurement function that is useful for electric vehicles and the sun.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/coP106570456-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
