Beli hioki humidity logger di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Humidity LoggerDeskripsi:-A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same time
- Hioki Temperature LoggerDeskripsi:A compact logger that can record temperature depending on the measurement target using an external sensor (sensor sold separately).It is small, lightweight, and pocket-sized so you don't have to worry about installation space.Two-item display that is easy to understand at a glance.Equipped with large capacity internal memory (60,000 data per channel).Data can be transferred to a PC without stopping recording.You can replace the battery while recording (recording continues for about 30 seconds even if the battery is removed).Since the previous recorded data is backed up, there is no need to worry even in the unlikely event of an incorrect operation.Purpose:For temperature measurement.For temperature control during transportation of pharmaceuticals, specimens, and chemicals.For temperature measurement and management in cold storage, storage, and showcases.For temperature control in inspection rooms, analysis/test rooms, factories, and kitchens.For temperature control of food, vegetables, fruits, and sweets.For fermentation and aging temperature control of foods such as alcohol, soy sauce, miso, and bread.
- Hioki Temperature LoggerDeskripsi:1-channel Temperature Data Logger with -40°C to 180°C range. Hioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5011 logs temperature over 1 channel in as fast as 1 second intervals. Measurement items Temperature 1ch (with optional sensor). Measurement range -40.0°C to 180.0°C *Depends on measurement range of sensor. Basic accuracy ±0.5°C (main unit + sensor accuracy, at 0.0 to 35.0°C). Note: Basic accuracy is typical value, refer to the detailed catalog. Storage capacity Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data. Recording interval 1 to 30 sec., 1 to 60 min., 15 selections. Recording modes Instantaneous recording: at every recording interval. Statistical value recording: Measure at one second intervals, and record the instantaneous, maximum, minimum, and average values within every recording interval. Recording methods One-time recording: Stop recording when the memory capacity is full. Endless recording: Continue recording even when the memory capacity is full (old data is overwritten). Start: Logger button operation or scheduled time. Stop: Logger button operation or scheduled time, or auto-stop when the memory capacity is full (at one-time recording). Other functions Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced. Waterproof and dust-proof IP54 (EN60529) (with sensor connected, but not including sensor tip). Interfaces Infrared optical communications with LR5091, LR5092-20. Power supply LR6 (AA) Alkaline battery x 1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20°C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20°C). Dimensions and mass 79mm (3.11inch) W x 57mm (2.246inch H x 28mm (1.10inch) D, 105g (3.7oz). Accessories LR6 (AA) Alkaline battery (built-in internal) x 1, Instruction manual x 1, Operation guide x 1, Kickstand x 1.atribut:
- Measurement Items: Temperature 1ch (with optional sensor)
- Measurement Range: -40.0 to 180.0 degrees C *Depends on measurement range of sensor
- Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
- Recording Interval: 1 to 30 sec., 1 to 60 min., 15 selections
- Other Functions: Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced
- Waterproof and Dust-proof: IP54 (EN60529) (with sensor connected, but not including sensor tip)
- Interfaces: Infrared optical communications with LR5091, LR5092-20
- Power Supply: LR6 (AA) Alkaline battery x1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20 degrees C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20 degrees C)
- Dimension (WxHxD): 79x57x28 mm
- SK SATO Alat Pencatat Data SuhuDeskripsi:Alat ukur suhu dengan perekam merupakan perekam suhu dengan interval waktu yang dapat di setel dengan layar lebar dan tempat penyimpanan data didalamnya
- Tanita Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.atribut:
- Humidity Range (% RH): 20 to 95
- Temperature Range (°C): -5 to 45
- Dimensions (mm): 182x25x148
- Power Supply: AAA Battery - 2pcs
- Measurement Item: Temperature, humidity
- Minimum Temperature Display (degrees): 0.1
- Fujita Waterproof Data Loggeratribut:
- Weight (g): 45
- Power: Coil type lithium battery (CR2477) x1 pieces (included)
- Dimensions (Width W x Depth D x Height H) (mm): 90x15x34
- Protection Level: IP67 (container)
- Data Memory (dots): (Temperature / humidity) each 16000
- Purpose of Use: For logistics of medical field/food related industry. Work environment settings for factories and others.
- TESTO Alat Perekam Data Suhu MiniDeskripsi:Jika pekerjaan profesional Anda melibatkan produk makanan atau farmasi, Anda tahu bahwa suhu penyimpanan barang Anda tidak boleh melebihi nilai batas tertentu dalam keadaan apa pun. Pencatat data suhu mini testo 174T membantu Anda mematuhi rentang suhu yang ditentukan. Alat ini merekam nilai suhu dengan baik dan memastikan perekaman dan dokumentasi data pengukuran tanpa gangguan.Perekam data suhu mini testo 174T memenuhi persyaratan EN 12830 dan sesuai dengan standard HACCP, serta memiliki sertifikasi HACCP internasional, yang berarti cocok untuk pengukuran di industri makanan (misalnya untuk pengukuran suhu penyimpanan). Alat ini memiliki perlindungan terhadap semprotan air dan pancaran air sesuai dengan standard proteksi IP65. Hal ini memungkinkan alat tersebut untuk tetap berada di lokasi pengukuran bahkan saat gudang sedang dibersihkan. Alat ini juga cocok untuk indikator untuk mengatur suhu di lemari es atau cold store, karena dapat digunakan pada temperatur di bawah -30 °C.atribut:
- Measurement Item: Temperature
- Container protection class: IP65
- Dimensions (mm): 38x18.5x60
- Measurement Temperature Range (°C): -30 to 70
- Minimum Temperature Display (°C): 0.1
- Number of Data Memory: 16000 data
- Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
- Purpose of Use: Temperature change data is recorded. For monitoring temperature of display case and refrigerator.
- TRUSCO Digital Thermometer & Hygrometeratribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- Hioki Temperature/ Humidity Sensoratribut:
- Compatible for: Logger LR5011-20
- Response Time: Approx. 300 seconds
- TESTO Humidity LoggerDeskripsi:-A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same tatribut:
- Humidity Min Display: 0.1%RH
- Measurement Humidity Range: 0 to 100%RH
- Measurement Item: Temperature, Humidity
- Measuring Temperature Range: -20 to 70°C
- Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
- Temperature Min Display: 0.1°C
- Number of Data Memory: 16000
- Purpose of Use: For measuring temperature and humidity.
- Width x Depth x Height: 38x18.5x60mm
- Autonics I/O Terminal Blocks AFE SeriesDeskripsi:The AFE series sensor connector terminal blocks can be used to connect Autonics CNE series sensor connectors to save installation time and work. Additional wire stripping or tools are not required. The compact size allows space saving installation. NPN/PNP selection is possible using the NPN/PNP selection switch.atribut:
- Allowable Voltage Range (%): 90 to 110 of Rated Voltage
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient Temperature (°C): -15 to 55, storage: -25 to 65
- Material: CASE, BASE: PC
- Dielectric Strength (V/Hz): AC 600-50/60 for 1 min
- Insulation Resistance (MΩ): ≥1,000 (at 500VDC megger)
- Rated Current (A): ≤ 1
- Rated Voltage (V): DC 12-24
- Hioki Humidity Loggeratribut:
- Calibration documents: Associated
- Measuring Temperature Range (degreesC): -40 to 85
- Temperature Min Display (degreesC): 0.1
- Measurement Humidity Range (%RH): 0 to 100
- Humidity Min Display (%RH): 0.1
- Measurement Item: Temperature, Humidity
- Number of Data Memory: 60000 data for recording instantaneous values, 15000 data for recording statistical values
- Power Supply: AA alkaline dry battery(LR6)x 1(included)
- Width x Depth x Height: 79x28x57mm
- TESTO Data LoggerDeskripsi:-Software is not required to produce PDF report automatically.-Ultra low temperature type.-Direct USB connection.-NFC wireless communication possible. -Temperature for pharmaceutical drugs/food/precision devices and while transporting work of art.
- monotaro Individual FolderDeskripsi:It is a dish that put emphasis on low price by making it plain. Because the thickness is also made thinner, you can save storage space. It can be stored in an optional MonotaRO A4 file box. There are notches for paper fasteners in 4 places. It can be used for storage management of A4 size paper.atribut:
- Dimensions (mm): 238(+15)x310
- Package Weight (g): 500
- Size: A4 STORAGE
- KRISBOW Data Logger Suhu & Kelembabanatribut:
- Dimensions (mm): 94x48x33
- Memory: 32700
- Measuring Rate: 1sec to 24h
- Analys Software: Windows 2000, XP, Vista
- Accuracy (°C): +/- 3%RH, +/- 1%
- Measurement Range (°C): -40 to 70
- Resolution (A): 0,1%RH, 0,1 degrees C
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- Hioki Communication AdapterDeskripsi:Easily Transfer Logging Data from a LR5000 Series Data Logger to a PCThe Hioki LR5091 is a communication adapter for transferring data from the LR5000 Series Data Loggers. Simply dock the data logger onto the Communication Adapater to transfer data using infrared, then upload the data to a PC via USB using the bundled PC application.atribut:
- Communication Method: Between data loggers: Infrared communication; With PC: USB 2.0
- Power Supply: USB bus power
- Dimension (WxHxD): 83x61x19 mm
- SATO (Label) Digital Thermometer & Hygrometeratribut:
- Measurable Temperature Range (degrees): -10 to 50
- Measurable Humidity Range (%RH): 20 to 95
- Measurement Item: Temperature, humidity, highest and lowest temperature/humidity
- Power Supply: AAA battery x 1 (included)
- Minimum temperature display: 1degrees
- Minimum humidity display: 1%RH
Daftar Harga hioki humidity logger Terbaru September 2025
Hioki Humidity Logger | Rp5.099.900 |
Hioki Temperature Logger | Rp789.900 |
Hioki Temperature Logger | Rp3.999.900 |
SK SATO Alat Pencatat Data Suhu | Rp1.099.900 |
Tanita Digital Hygrometer (Pengukur Suhu Ruangan) | Rp1.299.900 |
Fujita Waterproof Data Logger | Rp2.399.900 |
TESTO Alat Perekam Data Suhu Mini | Rp2.199.900 |
TRUSCO Digital Thermometer & Hygrometer | Rp439.900 |
Hioki Temperature/ Humidity Sensor | Rp2.599.900 |
TESTO Humidity Logger | Rp6.599.900 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)