Shenzhen Yowexa High Precision Thermometer

Sebelum PPN:
Rp13.999.900
Spesifikasi
Probe TypePT1000
Accuracy (°C)±(0.05%+0.05)
Resolution (°C)0.001°C(-99.999~+99.999°C)0.01°C(rest of range)
Storage Environment Temperature (°C)-30 to 70
Case MaterialABS
Measurement Range (°C)-200~800
Operating Environment Temperature (°C)-20 to 50
Power Supply3pcs 1.5V AAA battery
Size (mm)158X68X34
Standards/CertificatesCE, ROHS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Precision Thermometer PT 1000
YET-720
The instrument supports wide measurement range temperature testing. It can be used for industrial measurement, calibration equipment, medical fields. User can change the different probes to meet the corresponding measurement field.
Feature
High precision and stability
Separated probe and easy to replace
LCD display maximum, minimum, average
Hold button to hold shown readings
Alarm limit settings and sound alarm
Automatic shutdown
Celsius and Fahrenheit
Calibrated by user to achieve higher accuracy
LCD with backlight

Ulasan Produk

Tidak ada ulasan