Beli hioki 9214 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INOAC Logllan Rod (High Abration Resistance Urethane Rubber)
    Mulai

    Rp1.599.900

    INOAC Logllan Rod (High Abration Resistance Urethane Rubber)
    Deskripsi:
    -Strong and tough while having excellent elasticity.-Has the highest strength amongst elastomer and also has a large load bearing ability.-Has extremely superior wear resistance compared to metal, rubber, and plastic.-Has excellent resistance to mineral oil as well as good ozone resistance.-Corresponds to RoHS regulation.-Good lathe and machine processability.-As packing, cushioning material, sealing material, impact absorbing material, and automobile component.
    atribut:
    • Number of Poles: 2
    • LxWxH: 24.0x35.0x21.4mm
    • Applicable Cable: 0.5 to 4.0mm²
    • AWG: 20 to 12
    • Wire Cut Length: 10 to 11mm
    • Rated Voltage: 500V
    • Rated Current: 32A
    • Material: 66 Nylon, Copper, Stainless Steel
  2. F.P.Tools Adjustable Reamers SKS No. of Blade 4
    Mulai

    Rp3.299.900

    F.P.Tools Adjustable Reamers SKS No. of Blade 4
    Deskripsi:
    Adjustable ReamersMaterial : SKSSize : 13A Up to 2A, A Up to RRange of Adjustment : mm4.50 - 4.76 Up to 115.00 - 130.00Range of Adjustment : inchi11/64 - 3/16 Up to 4" 17/32 - 5" 1/8Overall Length : 62 Up to 560No. of Blade : 3, 4, 6, 8Unit : Piece
    atribut:
    • No. of Blade: 4
  3. Nvent Erico Copper-Bonded Ground Rod, Pointed
    Mulai

    Rp649.900

    Nvent Erico Copper-Bonded Ground Rod, Pointed
    atribut:
    • Diameter (mm): 17.3
    • Length (m): 3
    • Material: Copper-Bonded Steel
    • Tensile Strength (MPa): 552 (Min)
    • Ground Rod Diameter, Nominal (inch): 3/4
    • UPC Label: No
    • Complies With: ANSI/NEMA GR1, IEC EN 62561-2
    • EAN-13: 8711893093636
    • Plating Thickness (µm): 254
    • UPC: 78285630617
  4. Kenko Correction Pen Liquid (Tipex Cair)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp4.900

  5. KRISBOW Alat Ukur Ketahanan Tanah
    Mulai

    Rp2.999.900

    KRISBOW Alat Ukur Ketahanan Tanah
    atribut:
    • Continuity (ohm): Buzzer sound < 30
    • Resistance (ohm): 200/2000/20k/200K/2000K +/- (0.8% + 2d)
    • Accessories: Test leads, 4 wire cables, 2 iron rods and carrying case
    • Battery Test (V): 9 and 1.5 +/- (1%+2d)
    • DC Current (A): 2000u/20m/200m/10m +/- (1% + 2d)
    • Diode Test: Test current 1mA, Open circuit voltage 2.8V
    • Power Supply: 9V Battery
    • Voltage (V): 200m/2000m/20/200/600 +/- (0.8% + 3d) (DC); 200/600 +/- (1.2% + 10d) (AC)
  6. RYU Cup Brush
    Mulai

    Rp30.900

  7. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  8. KRISBOW Analog Multimeter (Multitester)
    Mulai

    Rp229.900

    KRISBOW Analog Multimeter (Multitester)
    Deskripsi:
    - 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
    atribut:
    • DC Voltage (V): 0.1, 0.5, 2.5, 10, 50, 250, 1000
    • AC Voltage (V): 10, 50, 250, 1000
    • Power Supply (V): 9, 1.5x2
    • Resistance (kΩ): 2, 20, 200, 2000, 20000
  9. Non Brand Copper Grounding Rod
    Mulai

    Rp629.900

    Non Brand Copper Grounding Rod
    atribut:
    • Diameter (mm): 16
    • Material: Copper
  10. NACHI Set Mata Bor Straight Shank HSS Milimeter Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

  11. KYORITSU Multi-function Tester
    Mulai

    Rp14.999.900

    KYORITSU Multi-function Tester
    atribut:
    • Auto Discharges: Yes
    • Power Source: R6/LR6 x 8
  12. F.P.Tools Adjustable Reamers HSS
    Mulai

    Rp2.499.900

    F.P.Tools Adjustable Reamers HSS
    Deskripsi:
    Adjustable ReamersMaterial : HSSSize : 8A Up to O, Range of Adjustment : mm 6.35 - 7.15 Up to 70.00 - 85.00Range of Adjustment : inchi1/4 - 9/32 Up to 2 3/4 - 3 11/32Overall Length : 83 Up to 509No. of Blade : 4, 6, 8Unit : Piece
  13. KYORITSU Earth Resistance &amp; Resistivity Tester
    Mulai

    Rp37.999.900

    KYORITSU Earth Resistance & Resistivity Tester
    atribut:
    • Resolution: 0,001Ohm/0,01/0,1/1/10/100 Ohm
    • Measuring Range: 0.03 - 2.099 Ohm/ 0.03 - 20.99 Ohm/ 0.3 - 209.9 Ohm/ 3 - 2099 Ohm/ 0.03k - 20.99 kiloOhm/ 0.3k - 209.9 kiloOhm
    • Communication Interface: Model 8212-USB Optical Adaptor
    • Dimension (LxWxD): 167x185x89 mm
    • Earth Resistance: 2Ohm/20/200/2000/20KiloOhm/200KiloOhm
    • Memory Capacity : 800 data
    • Power Supply: DC12V : sizeAA manganese dry battery (R6) x8_x000D_ (Auto power off: approx. 5 minutes)
  14. Mitsuboshi E-Power V Belt Wrapped Notched Type C (C50 Series)
    Mulai

    Rp979.900

    Mitsuboshi E-Power V Belt Wrapped Notched Type C (C50 Series)
    Deskripsi:
    e-POWER (E power) has excellent flexibility has become a notch shape. Therefore less power loss due to bending as compared with the conventional V-belt, there is a energy-saving effect. Less power loss, it can reduce the 6 of the power consumption as c
  15. Wipro Multitester Analog
    Rating:
    60% of 100
    (1)
    Mulai

    Rp139.900

    Wipro Multitester Analog
    Deskripsi:
    DCV : 0.25 / 10 / 50 / 250 / 500 / 1000V, ± (3%+1)ACV : 10 / 50 / 250V / 1000V, ± (4%+1)DCA : 0.25m / 2.5m / 25m / 500mA, ± (3%+1)OHM : X1 / X10 / X1K / X1KΩ, ± (3%+1)hFE : 0 - 1000 (w/TR connector)BATT : 1.5VPower Source : R6 (1.5V) x 2, 6F22 (9V) x 1Fuse and Diode protectionMeasure hFE to 1000TUsing optional TR Connector
    atribut:
    • Color: Black
  16. INOAC Logllan Rod (High Abration Resistance Urethane Rubber)
    Mulai

    Rp1.599.900

    INOAC Logllan Rod (High Abration Resistance Urethane Rubber)
    Deskripsi:
    -Strong and tough while having excellent elasticity.-Has the highest strength amongst elastomer and also has a large load bearing ability.-Has extremely superior wear resistance compared to metal, rubber, and plastic.-Has excellent resistance to mineral oil as well as good ozone resistance.-Corresponds to RoHS regulation.-Good lathe and machine processability.-As packing, cushioning material, sealing material, impact absorbing material, and automobile component.
    atribut:
    • AWG: 20 to 12
    • Wire Cut Length: 10 to 11mm
    • Rated Voltage: 500V
    • Rated Current: 32A
    • Material: 66 Nylon, Copper, Stainless Steel
Daftar Harga hioki 9214 Terbaru March 2026
INOAC Logllan Rod (High Abration Resistance Urethane Rubber)Rp1.599.900
F.P.Tools Adjustable Reamers SKS No. of Blade 4Rp3.299.900
KYORITSU Alat Ukur Ketahanan TanahRp5.899.900
Nvent Erico Copper-Bonded Ground Rod, PointedRp649.900
Kenko Correction Pen Liquid (Tipex Cair)Rp4.900
KRISBOW Alat Ukur Ketahanan TanahRp2.999.900
RYU Cup BrushRp30.900
Autonics TimerRp119.900
Legrand Programmable Time SwitchRp589.900
KRISBOW Analog Multimeter (Multitester)Rp229.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)