Beli hioki 3287 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Clamp On AC / DC Hitesteratribut:
- Measurement Function: Continuity
- Functions: Auto range, Numerical hold, Auto power save (APS), Overinput warning (OF), Zero adjust
- Applicable Standards: EN61010 (safety), EN61326 (EMC), current measurement category
- Detection Method: True effective value rectification (RMS)
- Resistance (ohm): 420.0 / 4.200k / 42.00 / 420.0k / 4.200M / 42.00M
- Voltage (V): 420.0m / 4.200 / 42.00 / 420.0 / 600 (DC); 4.200 / 42.00 / 420.0 / 600 (AC)
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- Hioki Digital Multimeter (Multitester)atribut:
- Calibration documents: Associated
- Detection Method: True Effective Value Rectification (RMS)
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- FLUKE Clamp Meter (Tang Ampere)atribut:
- Dimensions (mm): 207 x 75 x 34
- Standard: CAT III 600 V, CAT IV 300 V
- DC Voltage (V): 600
- Continuity (ohm): 70 or less
- Weight (g): 265
- AC Current (A): 400
- AC Voltage (V): 600
- Resistance (ohm): 400/4000
- Wire Diameter (mm): ØUp to 300
- Hioki Clamp On Earth TesterDeskripsi:Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
- ANSELL Chemical-Resistant Gloves AlphaTec 09-924/09-928atribut:
- Color: Black
- Size: XL
- Total Length (cm): 45.0
- Around the Palm (cm): 27.0
- Middle Finger Length (cm): 8.6
- Thickness (mm): 1.8
- Front Materials: Neoprene Rubber
- Back Material: Cotton
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
- Hioki Voltage Cord with Detachable Alligator ClipDeskripsi:Voltage Lead for 3286-20.atribut:
- Compatible for: Clamp on power HiTester 3286-20
- Length (m): 3
- Hioki Ac Clamp Meter Set (Tang Ampere)atribut:
- Calibration documents: Associated
- Alternating Current (A): 1000
- DC Voltage (V): 600
- AC Voltage (V): 600
- 3280-70F: With flexible current sensor
- Detection Method: Mean Value Rectifier (MEAN)
- Maximum Display: 4199 counts
- Maximum Measuring Conductor Diameter: 33mm
- Power Supply: Lithium Coin Cell Battery (CR2032)x1 (accessory)
- Resistance (ohm): 41.99M
- Width x Depth x Height: 54x16x175mm
- GVDA Digital Clamp MeterDeskripsi:GVDA Clamp Meter is an intelligent true effective value multimeter, Intelligent identification and manual function are integrated, which can measure AC and DC voltage, AC and DC current, resistance, capacitance, continuity, diode, NCV,etc.; It is the best choice for professional electrician, engineer, electronic enthusiast or family use.atribut:
- Display Count: 6000
- Hioki AC Clamp Power MeterDeskripsi:Hioki clamp meters are best in class handheld current and voltage meters for safely and accurately measuring power lines. The CM3286 clamp on power meter can measure voltage, current, power, power factor, phase angle, reactive power or frequency, as well as detect phase sequence on live lines at any desired point of a single-phase circuit or three-phase circuit.atribut:
- Power Supply: LR03 ×2 Alkaline
- AC Current (A): 600
- AC Measurement System: True RMS
- Core Jaw Diameter (inch): φ1.81
- Core Jaw Diameter (mm): φ46
- Display Refresh Rate: 2 times / s
- Dustproof and Waterproof: IP20, IP50
- Frequency Characteristic (Hz): 45 to 1k
- Guaranteed Accuracy Range (A): 0.06 to 600
- Power (W): 360k (AC)
- Resolution: 0.001
- Safety Standard Category: CAT IV 600 V CAT III 1000 V
- Voltage (V): 600 (AC); 999.9 (DC)
Daftar Harga hioki 3287 Terbaru December 2025
| Hioki Clamp On AC / DC Hitester | Rp7.499.900 |
| Hioki Tang Ampere AC | Rp1.299.900 |
| Hioki Voltage Detector | Rp829.900 |
| Hioki Clamp On AC/DC HiTester | Rp3.699.900 |
| KYORITSU Tang Ampere Digital AC | Rp1.399.900 |
| Hioki Tang Ampere AC/DC | Rp8.499.900 |
| Hioki AC Clamp Tester | Rp2.199.900 |
| KYORITSU Tang Ampere Digital AC/DC | Rp3.299.900 |
| KYORITSU Digital Clamp Meter (Tang Ampere) | Rp1.999.900 |
| Hioki Digital Multimeter (Multitester) | Rp5.599.900 |
Data diperbarui pada 18/12/2025 (Harga belum termasuk PPN)



























































































































































/kbP103737731-3.jpg)
/2mP105577094-1.jpg)
/P102091784-1.jpg)
/l3P103645759-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Pelarut/ANSELL%20Chemical-Resistant%20Gloves%20AlphaTec%2009-924%2F09-928/eiP104822522-1.jpg)
/j1P102091685-6.jpg)

/ajP105267379-1.jpg)