Beli hioki 3286 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  2. Hioki Ac Clamp Meter Set (Tang Ampere)
    Mulai

    Rp9.299.900

    Hioki Ac Clamp Meter Set (Tang Ampere)
    atribut:
    • Calibration documents: Associated
    • Alternating Current (A): 1000
    • DC Voltage (V): 600
    • AC Voltage (V): 600
    • 3280-70F: With flexible current sensor
    • Detection Method: Mean Value Rectifier (MEAN)
    • Maximum Display: 4199 counts
    • Maximum Measuring Conductor Diameter: 33mm
    • Power Supply: Lithium Coin Cell Battery (CR2032)x1 (accessory)
    • Resistance (ohm): 41.99M
    • Width x Depth x Height: 54x16x175mm
  3. Hioki AC Leakage Clamp Tester
    Mulai

    Rp9.999.900

    Hioki AC Leakage Clamp Tester
    Deskripsi:
    Prevent unexpected downtime! Identify potential problems in the field.
    atribut:
    • Frequency Range (Hz): 15.0 to 2000
    • AC Current Range: 6.000 mA, 60.00 mA, 600.0 mA, 6.000 A, 60.00 A, 200.0 A, 6 ranges, True RMS; Defined accuracy range: 0.060 mA to 200.0 A
    • Clamp Diameter (mm): φ 40 (1.57 in.)
    • Accessories: Connection Cable L9097x1, USB Cablex1, Carrying case C0203x1, Instruction manualx1, Operating Precautionsx1, AA-size alkaline battery (LR6)x2
    • Crest Factor: 3 (other than 200.0A range), 1.5 (200.0A range)
    • Display: Display refresh rate: 5 times/s
    • Filter Function: Cut off frequency: 180 Hz ±30 Hz at filter ON (-3 dB)
    • Other Functions: Max/ Min/ AVG/ PEAK MAX/ PEAK MIN value display, Display value hold and auto hold; Backlight, Auto power save, Buzzer sound, Event count display, Comparator, Simple event recording, Rush current measurement
    • Output Function: RMS (RMS value output), WAVE (waveform output)
    • Power Supply: - AA-size alkaline battery (LR6)x2; Continuous operating time: 48 hr. (without Z3210 installed), 30 hr. (with Z3210 installed and using wireless communications); AC Adapter Z1013 (5 V DC, 2.6 A)
  4. Hioki Clamp On Earth Tester
    Mulai

    Rp28.999.900

    Hioki Clamp On Earth Tester
    atribut:
    • Earth Resistance: 0.20 Ohm (0.01 Ohm resolution) to 1600 Ohm (20 Ohm resolution), 10 ranges, Zero suppression: Less than 0.02 Ohm, Accuracy: +/- 1.5 % rdg. +/- 0.02 Ohm
    • Max.Rated Voltage to Earth: 600 V AC CAT IV
    • Memory Function: 2000 data
    • Communication Interface: Model FT6381 only: Bluetooth v2.1+EDR, Compatibility for Smartphone / Tablet, Displays measured values on the screen of an Android handset via Bluetooth, Applicable OS: Android 2.1 or later
    • Power Supply: LR6 (AA) alkaline battery x2, Max. rated power: 450 mVA, Continuous use : 35 hr (in-house testing conditions)
    • Core Jaw Diameter: 32 mm
    • Dimension (WxHxD): 73x218x43 mm
  5. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  6. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  7. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  8. Hioki Clamp On AC / DC Hitester
    Mulai

    Rp7.499.900

    Hioki Clamp On AC / DC Hitester
    atribut:
    • Measurement Function: Continuity
    • Functions: Auto range, Numerical hold, Auto power save (APS), Overinput warning (OF), Zero adjust
    • Applicable Standards: EN61010 (safety), EN61326 (EMC), current measurement category
    • Detection Method: True effective value rectification (RMS)
    • Resistance (ohm): 420.0 / 4.200k / 42.00 / 420.0k / 4.200M / 42.00M
    • Voltage (V): 420.0m / 4.200 / 42.00 / 420.0 / 600 (DC); 4.200 / 42.00 / 420.0 / 600 (AC)
  9. Hioki Clamp on Earth Tester
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    Hioki Clamp on Earth Tester
    Deskripsi:
    Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
  10. Hioki AC Clamp Tester
    Mulai

    Rp2.199.900

  11. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  12. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  13. Hioki AC Clamp Power Meter
    Mulai

    Rp11.999.900

    Hioki AC Clamp Power Meter
    Deskripsi:
    Hioki clamp meters are best in class handheld current and voltage meters for safely and accurately measuring power lines. The CM3286 clamp on power meter can measure voltage, current, power, power factor, phase angle, reactive power or frequency, as well as detect phase sequence on live lines at any desired point of a single-phase circuit or three-phase circuit.
    atribut:
    • AC Current (A): 600
  14. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  15. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.999.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
Daftar Harga hioki 3286 Terbaru October 2026
KYORITSU Tang Ampere Digital AC/DCRp4.099.900
Hioki Clamp On AC/DC HiTesterRp3.699.900
Hioki Tang Ampere AC/DCRp8.499.900
Hioki Ac Clamp Meter Set (Tang Ampere)Rp9.299.900
Hioki AC Leakage Clamp TesterRp9.999.900
Hioki Clamp On Earth TesterRp28.999.900
KYORITSU Tang Ampere Digital ACRp1.699.900
Hioki Tang Ampere ACRp1.799.900
KYORITSU Digital Clamp Meter (Tang Ampere)Rp2.699.900
Hioki Clamp On AC / DC HitesterRp7.499.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)