Hioki Ac Clamp Meter Set (Tang Ampere)

Kondisi Barang:
Sebelum PPN:
Rp9.299.900
Spesifikasi
Calibration documentsAssociated
Alternating Current (A)1000
DC Voltage (V)600
AC Voltage (V)600
3280-70FWith flexible current sensor
Detection MethodMean Value Rectifier (MEAN)
Maximum Display4199 counts
Maximum Measuring Conductor Diameter33mm
Power SupplyLithium Coin Cell Battery (CR2032)x1 (accessory)
Resistance (ohm)41.99M
Width x Depth x Height54x16x175mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It has a wide working range of -25degreesC to 65degreesC and is a drop proof that can withstand dropping from 1m above the ground. Its thickness is 16mm and it clamps complex wiring with ease.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait