Beli hilti core drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HILTI Mata Bor Diamond Core Drill Seri UCLDeskripsi:Applications- Coring in the 12-200 mm diameter range in reinforced concrete- Only rig-based drilling- Only wet drilling (with water cooling)- UCL (universal concrete lifetime) long-life core bit for universal use on concreteatribut:
- Base Material: Concrete (all types)
- Drilling Mode: Rig-mounted
- Wet or dry Operation: Wet
- Product Class: Standard
- HILTI Hammer Drill Bit SDS Max Y ConnectionDeskripsi:Applications- Hammer drilling in reinforced concrete, concrete, masonry and other construction materials- Drilling holes for all chemical anchor installation purposes- Drilling anchor holes for all mechanical anchor installation purposes- Installing rebar using Hilti injectable adhesive mortar- Extra-long drill bits available for renovation work, e.g. sealing joints in masonry and concrete to prevent water penetrationPackage content- 1x Hammer drill bit TE-YX 16/35atribut:
- Connection End: TE-Y (SDS-max)
- Base Material: Reinforced concrete, Concrete, Masonry, Brick, Sand-lime block
- Working Mode: Hammer drilling
- Head Shape: Multi cutter
- Head Material Composition: Tungsten Carbide
- Number of Cutting Edges: 4
- Product Class: Ultimate
- HILTI Mesin Bor Coring Betonatribut:
- Base Material: Concrete
- Operation Mode: Rig-based drilling system
- HILTI Diamond Core Drill BitDeskripsi:Application:Rig-based wet coring in very abrasive concreteatribut:
- Base Material: Concrete (very abrasive)
- Wet or dry Operation: Wet
- Change Module: Yes
- Product Class: Standard
- HILTI Stud AnchorDeskripsi:Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assyatribut:
- Head configuration: Externally threaded
- PROFIS Software: Yes
- HILTI Injectable MortarDeskripsi:Applications- Anchoring structural steel connections (e.g. steel columns, beams)- Anchoring secondary steel structures (e.g. racking, guard rails, sound barriers)- Anchoring safety barriers, balustrades, fire escape staircases- Seismic strengthening / retrofitting and bracing of reinforced concrete buildings- Structural splices / straight connections with post-installed rebarsPackage content- 1x Foil pack- 2x Mixer- 1x Mixer extensionatribut:
- Transport and Storage Temperature Range (°C): 5-25
- HILTI Hammer Drill SDS Plus 2-Cutter Carbide HeadDeskripsi:Applications- Drilling holes for metal and plastic anchorsPackage content- 1x Hammer drill bit TE-C(2) 6/11atribut:
- Connection End: TE-C (SDS-plus)
- Base Material: Concrete, Brick, Masonry, Sand-lime block, Natural stone
- Working Mode: Hammer drilling, Drilling only
- Head Shape: 2 cutters
- Head Material Composition: Tungsten Carbide
- Number of Cutting Edges: 2
- Product Class: Premium
- HILTI Chemical Anchor DispensersDeskripsi:Applications- Injection of Hilti HIT adhesive mortar for fastening anchor rods and rebars in concrete and masonryPackage content- 1x Dispenser HDM 500 assy- 1x Cassette 500ml black- 1x Cassette 500ml red- 1x Tool case HDM 500 assy- 1x Round steel brush HIT-RB 14- 1x Round steel brush HIT-RB 18- 1x Safety glasses PP EY-GU C HC/AF clear- 1x Brush extension GA- 1x Blow-out pumpatribut:
- Dispenser Type: Manual
- HILTI Mesin Bor Bobok BetonDeskripsi:Rotary hammer SDS Plus (TE-C) dual mode kompak pegangan pistol untuk pengeboran palu dan pengeboran tipe putar
- HILTI Hammer Drill SDS Plus 4-Cutter Carbide HeadDeskripsi:Applications- Drilling holes for metal anchors in reinforced and unreinforced concrete- Drilling holes for post-installed rebar connections- Drilling drainage holes for drying out buildings- Drilling through-holes for pipes and cablesPackage content- 1x Hammer drill bit TE-CX 6/12atribut:
- Connection End: TE-C (SDS-plus)
- Base Material: Reinforced concrete, Concrete, Brick, Masonry
- Working Mode: Hammer drilling, Drilling only
- Head Shape: Multi cutter
- Head Material Composition: Tungsten Carbide
- Number of Cutting Edges: 4
- Product Class: Ultimate
- HILTI Adhesive CapsuleDeskripsi:Applications- Anchoring steel structures (e.g. racking, guard rails, fences and gates)- Anchoring items along roads and in tunnels (e.g. crash and noise barriers, overhead catenary systems)- Anchoring in industry (e.g. machinery, elevators, cranes and industrial equipment)- Anchoring at the edge of slabs or on narrow supports (e.g. beams, balconies)Package content- 1x Adhesive capsule HVU2 M12x110 assy- 0.05x Setting tool M12 waxedatribut:
- Anchoring Elements: HAS threaded rods
- PROFIS Software: Yes
- Material Composition: Hybrid urethane methacrylate adhesive
- Tested/approved for Diamond Drilling: Yes
- In-Service Temperature Range (°C): - 40 to 120
- Product Class: Ultimate
- HILTI Hammer Drill Bit (Mata Bor Beton)Deskripsi:Ultimate SDS Plus (TE-C) hammer drill bit for anchor drilling into reinforced concrete (metric)atribut:
- Head Shape: Multi cutter
- Head Material Composition: Tungsten carbide
- Product Class: Ultimate
- HILTI Intumescent Accoustic Fire MasticDeskripsi:Applications- Sealing rigid or low-movement ceiling/wall joints, widths from 6 to 30 mm- Sealing cable tray penetrations- Sealing metal pipe penetrations- For use in various base materials such as masonry, concrete, drywall and metal- Not for use with CPVCProduct options- FS joint filler CP 606 580ml INT grey#209633atribut:
- Color: Grey
- Application Temperature Range (°C): 5-40
- Leed VOC (g/L): 63
- Base Material: Concrete Masonry, Drywall, Steel
- Approx. Curing Time (mm/3 days): 3
- Can Be Painted: Yes
- Content per can/Cartridge (ml): 580
- Product Class: Ultimate
- HILTI Multi Line LaserDeskripsi:Multi-line laser with 3 green lines for plumbing, leveling, aligning and squaring
- HILTI Firestop FoamDeskripsi:Applications- Electrical: Cable, cable bundles, cable trays and cable trunking Mixed penetrations Repenetration with single cables Combined approvals with CFS-BL blocks especially for large openings or special segment applications (telecom, industrial)- Mechanical: Non-combustible (metal) pipes with mineral wool / non-flammable insulation. Small combustible (plastic) pipes. No smoke/gastight additional sealing and no backing material required- Can be used for LAR applications- Combustable pipes up to 110 mm, with firesetop collar- Conduits and conduit bundlesPackage content- 1x Firestop foam CP 660 Internat.- 1x Mixeratribut:
- Application Temperature Range (°C): 10-35
- Approx. Curing Time (mins): 10
- Base Material: Concrete, Masonry, Drywall
- Color: Red
- Content per can/Cartridge (ml): 325
- Chemical Basis: Two-component polyurethane foam
- Foam yield (L): up to 2.1
- Required Dispenser: ED 3500
- Acoustics Performance: Test report available
- Product Class: Ultimate
- HILTI Firestop MortarDeskripsi:Applications- Permanent firestopping of cables, cable trays, and non-combustible pipes in medium to large wall and floor openings- Single, multiple and mixed penetrations- Medium to large multiple penetrations in concrete and masonry in combination with other productsPackage content- Standard / single packageatribut:
- Color: Grey
- Cured Density Range (kg/m³): 700-900
- Base Material: Concrete, Masonry
- Maximum Compressive Strength after 28 days (N/mm²): 2.9
- Transport and Storage Temperature Range (°C): 5 to 30
- Application Temperature Range (°C): 30 to 5
- Product Class: Ultimate
Daftar Harga hilti core drill Terbaru March 2026
| HILTI Mata Bor Diamond Core Drill Seri UCL | Rp3.299.900 |
| HILTI Hammer Drill Bit SDS Max Y Connection | Rp3.399.900 |
| HILTI Mesin Bor Coring Beton | Rp43.999.900 |
| HILTI Diamond Core Drill Bit | Rp2.399.900 |
| HILTI Anchor Rod | Rp64.900 |
| HILTI Stud Anchor | Rp879.900 |
| HILTI Injectable Mortar | Rp469.900 |
| HILTI Hammer Drill SDS Plus 2-Cutter Carbide Head | Rp70.900 |
| HILTI Chemical Anchor Dispensers | Rp2.599.900 |
| HILTI Mesin Bor Bobok Beton | Rp5.799.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)
































































































































































/53P107996183-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lain%20-%20lain/HILTI%20Intumescent%20Accoustic%20Fire%20Mastic/7wP104885284-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegah%20Panas/HILTI%20Firestop%20Foam/8uP104885318-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegah%20Panas/HILTI%20Firestop%20Mortar/8lP104885309-1.jpg)