Beli hexagonal socket wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Socket Wrench Set
    Mulai

    Rp2.499.900

    MILWAUKEE Socket Wrench Set
    Deskripsi:
    SAE and metric socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. SAE sets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head. Metric sets come in sizes that are measured in millimeters to fit fasteners with a metric size head.
    atribut:
    • Drive Type: Hand
    • Material: Alloy Steel
    • Finish: Chrome
    • Container Features: Dust Resistant
    • Head Type: Standard
  2. TRUSCO Hex Key Standard Set (Kunci L)
    Mulai

    Rp789.900

    TRUSCO Hex Key Standard Set (Kunci L)
    Deskripsi:
    -Newly developed compact tool case that open and close 360° with millimeter size, inch size hexagonal wrench all comes in a 10 piece set each.
    atribut:
    • Set Contents: 1.5, 2, 2.5, 3, 4, 5, 6, 7, 8, 10. 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8
  3. TONE Hexagon Socket Wrench Set
    Mulai

    Rp1.799.900

    TONE Hexagon Socket Wrench Set
    atribut:
    • Plug Angle: 9.5 mm (3/8 inch)
    • Set Contents: Hexagon socket size 3,4,5,6,8,10 mm; Driver bit socket M2 and P2; Ratchet handle (hold type) RH 3H; Ext bar 305 (75 mm); Tool case (metal) MCT 2
    • Dimension (WxDxH): 406x120x60 mm
  4. Vertex Permanent Magnetic Lifter
    Mulai

    Rp10.999.900

    Vertex Permanent Magnetic Lifter
    Deskripsi:
    VERTEX Permanent Magnetic lifter (ON/OFF Type). - Convenient and efficiency for makes more profit. - Light weight Less dimension Lower price. - Safety coefficient 3.5 times. Applications : Suitable for move plate steel, block steel and round steel, such as machine parts, press molds, plastic molds and iron material, etc. Load of Holding Power. The load of holding power will changes depending on the thickness, attractive face roughness and quality of material and clearance between the workpiece with magnet. Safety Coefficient x 3.3 times. The capacity of magnet indicated as 1/3.3 of holding power, it means the real holding power is 3.3 times of capacity. The large safety coefficient is consideration for ensuring the use in safety.
  5. KRISBOW Brass Hammer (Palu Kunningan)
    Mulai

    Rp319.900

    KRISBOW Brass Hammer (Palu Kunningan)
    Deskripsi:
    Brass Hammer 1.5LB adalah salah satu sarana pertukangan, media ini terbuat dari besi di sektor kepala dan dikasih tangkai kayu sebagai pegangannya yang biasanya digunakan untuk memukul paku merek KRISBOW (palu). Palu ini terbuat dari brass dan memiliki ukuran 1.5lb. Kualitas yang baik dengan harga terjangkau membuat palu ini layak dibeli untuk mempermudah pekerjaan anda. Dilengkapi dengan gagang fiber yang nyaman untuk dipegang serta aman.
  6. JTC Hex Socket Bit Set (Mata Sock L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

  7. monotaro Set Mata Kunci Sok Hexagonal Tipe One Touch
    Mulai

    Rp299.900

    monotaro Set Mata Kunci Sok Hexagonal Tipe One Touch
    Deskripsi:
    Hexagon socket bolts can be tightened or loosened. Also, since the socket holder is a one-touch type, it is easy to install and remove.. Tighten the hexagon socket head bolt, loosen itDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): 210 (Holder)
    • Plug Angle (mm): 9.5
    • Bit Material: S2
    • Material (socket): CRV
    • Set Contents (mm): 3, 4, 5, 6, 7, 8, 10, 12
  8. TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L)
    Deskripsi:
    Hex Socket Bit - Mata Sok L Set 1/2 Inch 10 Pcs Tekiro SC-HB0638Nama : Hex Socket Bit - Mata Sock L Set Tipe : 11 pcs No. Part Produsen : SC-HB0638Spesifikasi:- 7 pcs 1/2" drive Hex Bit Socket 55mm: H4 H5 H6 H7 H8 H10 H12- 1 pcs 1/2" drive Hex Bit Socket 65mm: H14- 2 pcs 1/2" drive Hex Bit Socket 70mm: H17 H19- 1 Metal Case
    atribut:
    • Content: 7pcs 1/2inch DR. Hex Bit Socket 55 mm, H4, H5, H6, H7, H8, H10, H12; 1pc 1/2 inch DR. Hex Bit Socket 65 mm H14; 2pcs 1/2 inch DR. Hex Bit Socket 70 mm H17, H19
    • Type: 4111
    • Driver (inch): 1/2
  9. TEKIRO Socket Set (Kunci Sock Set)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp329.900

    TEKIRO Socket Set (Kunci Sock Set)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  10. TEKIRO Hex Key Ball Point Long Arm Set (Kunci L)
    Rating:
    93% of 100
    (9)
    Mulai

    Rp179.900

    TEKIRO Hex Key Ball Point Long Arm Set (Kunci L)
    Deskripsi:
    TEKIRO KUNCI L SET 9 PCS (PANJANG)TEKIRO Panjang Set Kunci L - Silver [9 pcs] merupakan set kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut. Terdiri dari kunci L berukuran 1.5mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, dan 10 mmContent :9 Pcs Long Hex Key 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadium
    atribut:
    • Size Range (mm): 1.5 - 10
    • Material: Chrome Vanadium
    • Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
  11. KENTA Permanent Magnetic Lifter
    Mulai

    Rp15.999.900

    KENTA Permanent Magnetic Lifter
    Deskripsi:
    The permanent magnetic Lifter can be used in variety industries for the transportation and Lifting of steel, engine parts, semi manufactured goods and molds, due to its magnetic surface of Lifted goods.The magnetic Lifter’s highest pulling force is 3.5times greater than the rated Lifting capability.Light weight: ranging from 10-125kgs.Safe: No electricity is needed to operate the magnetic Lifter, once operated there is less than 1% residual manetism.The simple switch and safety button design allows for one handed operation.Larger sizes available, output up to 6000kgs.How to determing the right type or magnetic Lifter for your application. The capacity of the Lifting magnetic is determinded by the thickness and surface quality of the component.Before operation it is necessary to find out the percentage or the steel thickness or the component and capacity curve.
    atribut:
    • Operating Temperature (°C): <80
  12. MILWAUKEE Impact Socket Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

  13. Kennedy Hex Socket Bit 1/2 inch
    Mulai

    Rp64.900

    Kennedy Hex Socket Bit 1/2 inch
    atribut:
    • Socket Type: Socket Bit
    • Finish/Coating: Chrome Plated
    • Bit Type: Hexagon
    • Drive Type: Square
    • Material: Chrome Vanadium Steel
  14. MILWAUKEE Ratchet &amp; Socket Set
    Mulai

    Rp4.299.900

    MILWAUKEE Ratchet & Socket Set
    Deskripsi:
    Milwaukee PACKOUT socket sets include sockets, extensions, a ratcheting drive tool, and an organizer box. The socket assortment has a range of sizes for tightening and loosening different-sized fasteners. The socket organizer holds the sockets, extensions, and drive tool. It has a clear lid for viewing contents and a base that snaps onto the cross brace of a PACKOUT hand truck or the top of other PACKOUT components.
  15. MILWAUKEE Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp2.499.900

    MILWAUKEE Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    These SAE combination wrench sets have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.
    atribut:
    • Finish: Chrome
    • Box End Type: 12-Point Box End
    • Wrench Length Style: Standard
  16. TONE Set Kunci Sok
    Mulai

    Rp2.899.900

    TONE Set Kunci Sok
    atribut:
    • Input Drive: 6.35mm
    • Handle Contents: Ratchet Handle Hold Type (RH2H), Spinner Handle (NS2), Sliding T-handle (SL20), Screwdriver Handle (115), Extension Bar (206
  17. MILWAUKEE Hard Hat
    Rating:
    100% of 100
    (3)
    Mulai

    Rp559.900

  18. TEKIRO Hex Bit Socket 1/2inch DR (Mata Sock L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    TEKIRO Hex Bit Socket 1/2inch DR (Mata Sock L)
    Deskripsi:
    TEKIRO Hex Bit Socket Mata Sock L [1/2 Inch DR 4x100 mm], Hex Bit Socket atau mata sock berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Digunakan untuk menutupi kepala mur atau baut sehingga saat menggunakan kunci sok mur atau baut tidak akan mudah terlepasFungsi : digunakan untuk menutupi kepala mur atau baut, sehingga pada saat menggunakan kunci sock mur atau baut tidak akan mudah terlepasMaterial : Chrome vanadiumDimensi : 61mm 13mm 21mm
    atribut:
    • Dimension 2 (mm): 13
    • Dimension 3 (mm): 21
    • Dimension 1 (mm): 61
    • Size (inch): 1/2
Daftar Harga hexagonal socket wrench Terbaru April 2026
MILWAUKEE Socket Wrench SetRp2.499.900
TRUSCO Hex Key Standard Set (Kunci L)Rp789.900
TONE Hexagon Socket Wrench SetRp1.799.900
Vertex Permanent Magnetic LifterRp10.999.900
KRISBOW Brass Hammer (Palu Kunningan)Rp319.900
JTC Hex Socket Bit Set (Mata Sock L)Rp379.900
monotaro Set Mata Kunci Sok Hexagonal Tipe One TouchRp299.900
TOYO Hoist Permanent Magnet LifterRp1.199.900
ULTRA Hoist Permanent Magnetic LifterRp8.799.900
TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L)Rp639.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)