Beli hexagon key l di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PB SWISS TOOLS Hex Key for Hexagon Socket Screw Set (Kunci L)Deskripsi:-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough so it has excellent wear resistance and durability, and can apply great amount
- PB SWISS TOOLS Hex Key for Hexagon Socket Screw Long Arm Set (Kunci L)Deskripsi:-Size 1.27mm or greater have nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It isatribut:
- Set Contents: 1.5, 2, 2.5, 3, 4, 5mm
- TRUSCO Hex Key Ball Point T Handle (Kunci L)Deskripsi:T-handle type 2 point tightening type.atribut:
- Finishing Material: Chromium Vanadium Steel, Hard Chrome Plating, Grip/ABS Resin
- Hardness: HRC45 to 57
- PB SWISS TOOLS Hex Key for Hexagon Socket Screw Long Arm Set (Kunci L)Deskripsi:-Size 1.27mm or greater have nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It isatribut:
- Set Contents: 9piece
- Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
- PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L)Deskripsi:-It has a nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough so
- PB SWISS TOOLS Hex Key for Hexagon Socket Screw Set (Kunci L)Deskripsi:-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough so it has excellent wear resistance and durability, and can apply great amountatribut:
- Opposite Side Dimension: 8mm
- Shaft Length: 180mm
- Total Length: 300mm
- PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L)Deskripsi:-Special powder coating realizes rust resistance and long life.-The edge has taken the corner, the wrench can easily be inserted into the screw hole.atribut:
- Set Contents: 9piece
- Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
- PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L)Deskripsi:-It has a nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough soatribut:
- Set Contents: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
- PB SWISS TOOLS Hex Key for Hexagon Socket Screw Set (Kunci L)Deskripsi:-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough so it has excellent wear resistance and durability, and can apply great amountatribut:
- Set Contents: 0.71, 0.89, 1.27, 1.5, 2mm
- PB SWISS TOOLS Hex Key for Hexagon Socket Screw Set (Kunci L)atribut:
- Set Contents: 1.5 2 2.5 3 4 5 6mm
- Accessories: Holder
- Set Contents (piece): 7
- TEKIRO Hex Key Ball Point Long Arm Set (Kunci L)Deskripsi:TEKIRO KUNCI L SET 9 PCS (PANJANG)TEKIRO Panjang Set Kunci L - Silver [9 pcs] merupakan set kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut. Terdiri dari kunci L berukuran 1.5mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, dan 10 mmContent :9 Pcs Long Hex Key 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadiumatribut:
- Size Range (mm): 1.5 - 10
- Material: Chrome Vanadium
- Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
- TEKIRO Hex Key Long Arm Metric Set (Kunci L)Deskripsi:TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2atribut:
- Size (mm): 2 - 10
- Content: 2, 2.5, 3, 4, 5, 6, 8, 10
- PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L)Deskripsi:-The bent angle is at 100° so that it can be grasped by the hand securely.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.atribut:
- Set Contents: 9piece
- Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
- PB SWISS TOOLS Hex Key Ball Point Set (Kunci L)Deskripsi:-It has a nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough soatribut:
- Length Excl. Head (mm): 32
- Opposite Side Dimension (mm): 8
- Total Length (mm): 200
- TRUSCO Hex Key Ball Point T Handle (Kunci L)atribut:
- Width Across Flats (mm): 5
- Axle Length (mm): 124
- Total Length (mm): 176
- Full width (mm): 92
- Handle Length (mm): 92
- C (mm): 17
- Material: Chrome vanadium steel
- Surface Treatment: Black dyeing
- TEKIRO Hex Key Long Arm Inch Set (Kunci L)Deskripsi:Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Dimensi produk : 5/64mmx5/32mmx3/16mmKunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2atribut:
- Size (inch): 5/64 - 3/8
- Content: 5/64inch, 5/32inch, 3/16inch, 1/4inch, 5/16inch, 3/8inch
Daftar Harga hexagon key l Terbaru January 2026
| PB SWISS TOOLS Hex Key for Hexagon Socket Screw Set (Kunci L) | Rp679.900 |
| PB SWISS TOOLS Hex Key for Hexagon Socket Screw Long Arm Set (Kunci L) | Rp309.900 |
| TRUSCO Hex Key Ball Point T Handle (Kunci L) | Rp109.900 |
| PB SWISS TOOLS Hex Key for Hexagon Socket Screw Set (Kunci L) | Rp559.900 |
| PB SWISS TOOLS Hex Key for Hexagon Socket Screw Long Arm Set (Kunci L) | Rp1.099.900 |
| PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L) | Rp139.900 |
| PB SWISS TOOLS Hex Key for Hexagon Socket Screw Set (Kunci L) | Rp489.900 |
| PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L) | Rp1.599.900 |
| PB SWISS TOOLS Hex Key Ball Point Set (Kunci L) | Rp869.900 |
| PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L) | Rp1.599.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/P102738849-1.jpg)
/P102738858-1.jpg)
/P101000564-1.jpg)
/46P102300150-3.jpg)
/P102753699-2.jpg)
/P102761625-2.jpg)
/P102738821-1.jpg)
/P102753705-2.jpg)
/5mP102300202-2.jpg)
/P102761698-2.jpg)
/P102738830-1.jpg)
/4pP102300169-2.jpg)
/rpP101003997-2.jpg)
/P101000424-1.jpg)
/mpP105505817-1.jpg)
/P102736328-1.jpg)
/P102738876-1.jpg)
/4xP103629177-1.jpg)
/15P103775041-2.jpg)
/5iP102322198-2.jpg)