Beli hex bit set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Bit Hexagon Shank 65LDeskripsi:-Optimum for screw tightening of hexagon socket screw (cap screw and set screw etc.).atribut:
- Total Length (mm): 65
- Hardness: H
- Vessel Flat-Shaped Ratchet Replacement Bitatribut:
- Double-headed Function: One head
- Mass (g): 28
- Set Contents: 18mm replacement bit (H2.5, H3, H4, H5, H6 x total length 18mm), bit holder
- ANEX Color BitDeskripsi:-Easy to distinguish tip size from color.-Non-coated both end and blade edge precision is outstanding.
- TRUSCO Long Hex BitDeskripsi:-Optimum for screw tightening of hexagon socket screw (cap screw and set screw etc.).atribut:
- Hardness: H
- Total Length (mm): 150
- Vessel Replacement bit set (Mata Obeng)Deskripsi:Replacement bit set, set of 5 (hex) Compatible with 18V power tools without magnets. Convenient for storage and carrying. Dedicated holder that can be connected (with size indication).atribut:
- Body Length (mm): 63
- Overall Length (mm): 25.4
- Set Contents: Bits H2.5, H3, H4, H5, H6 x 25.4mm: 1 each, Holder: 1
- ASTRO PRODUCTS Hex Bit Setatribut:
- Bit total Length (mm): 25
- Included Accessories: Storage holder x 1
- Set Content: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm x 1 each, 1/4 bit holder x 1, 3/8 bit holder x 1 (Common specifications)
- Socket Material: CR-V
- Tool Bit Material: S2
- Width Across Flat (inch): Bits: 1/4
- Vessel Bit Philips (Mata Obeng)Deskripsi:For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
- SK11 25mm Bits, 32-Piece SetDeskripsi:It comes with a wide range of bits, including those for special screws, and is compatible with 30 types of screws. It can be used with bit-interchangeable drivers that can accommodate single-headed bits up to 25 mm in total length. It can also be attached to an electric screwdriver using a bit holder.Tightening and loosening screws.
- Pro-Auto Screwdriver Bit [Phillips] #2atribut:
- Double-headed Function: One head
- Hex Size across Flats (mm): 6.35
- Mass (g): 7
- Overall Length (mm): 30
- Quantity per Set (pieces): 1
- Tip Shape: Plus (+)
- Tip Size: No.2
- Trusco Part No.: 853-5391
- Wiha (Wiha/Noga) Torsion Screwdriver [Phillips] Bitatribut:
- Double-headed Function: One head
- Overall Length (mm): 25
- Quantity per Set (pieces): 1
- Tip Shape: Plus (+)
- Type: Torsion
- TONE Adaptor for Ratchet Ring Wrench, Bit Type (Mata Sock)atribut:
- Overall Length (mm): 15.5
- Width Across Flats (mm): 10
- Bit Mounting Part Opposite Side (mm): 6.35
- TRUSCO Number: 495-3061
- Weight (g): 7
- Toptul Bit Hexagon Shank SetDeskripsi:Set Comtemt : 2, 2.5, 3, 4, 5, 6, 8mm.atribut:
- Size (inch): 1/4
- WIHA Standard Bit Phillips (Mata Obeng)atribut:
- Application: For All Types Of Screw Applications In Trade And Industry.
- Bits: Reduced, Over-tightened Profile
- Dimensions (LxWxD) (mm): 25x7x6
- Drive: DIN 3126, ISO 1173, style C 6.3.
- Overall Length (mm): 25
- Standards: DIN 3126, ISO 1173, Style C6,3
- ALDO Mata Obeng Hex Bit Setatribut:
- Size (mm): 2, 2.5, 3, 4, 5, 6, 8
- Length (mm): 65
- EZREN Hex Bit Driver Adaptor Socket Set (Mata Sock Hexagonal)Deskripsi:Ezren 14 Pcs Imperial Impact Hex Bit Socket Set Driver Adaptor SocketSet obeng bit 1/4 inch shank alat paling sesuai didukung dijalin dgn tali atau bor cordless untuk kepala sekrup. Kuat batin hexagon lengan tanpa magnetik. Spesifikasi dari bit inlcude 3/16 (4.76 MM), 1/4 (6.35mm), 9/32 (7.14mm), 5/16 (7.93mm), 11/32 (8.73mm), 3/8 (9.53mm), 7/16 (11.11mm), 5mm, 5.5mm, 6mm, 7mm, 8mm, 10mm, 12mm. Terbuat dari chrome-vanadium steel dengan kehidupan panjang dan daya tahan yang besar untuk digunakan. Mudah dipasang di pegangan obeng. Banyak digunakan di rumah tangga DIY, kerajinan kayu, suku cadang mobil, mesin profesional perbaikan.isi PaketEzren 14 Pcs Imperial Impact Hex Bit Socket Set Driver Adaptor Socketatribut:
- Material: Chrome-vanadium steel
- Dimensions (cm): 12.5x11.5x2
- Inner Hole Diameter (mm): 0.6
- Pro-Auto diamond tip driverDeskripsi:Long life thanks to new processing of sintered alloy with embedded diamond chips! The more you use it, the more it bites into the screw and increases the torque force. The grip handle is made of acetate resin and has excellent oil resistance. Contains cotton fiber to absorb shock and has excellent durability. It has a hexagonal nut specification that allows a wrench to be hung on the shaft, making it ideal for retightening work.
- Pro-Auto Special Screwdriver Bit [Security Torx T] T30atribut:
- Double-headed Function: One head
- Quantity per Set (pieces): 1
- Tip Shape: Torx
- Tip Size: T30
Daftar Harga hex bit set Terbaru October 2026
| SK11 Bit | Rp90.900 |
| TRUSCO Bit Hexagon Shank 65L | Rp35.900 |
| Vessel Flat-Shaped Ratchet Replacement Bit | Rp67.900 |
| ANEX Color Bit | Rp49.900 |
| TRUSCO Long Hex Bit | Rp75.900 |
| Vessel Replacement bit set (Mata Obeng) | Rp57.900 |
| ANEX Hyper Bit | Rp52.900 |
| ASTRO PRODUCTS Hex Bit Set | Rp279.900 |
| Vessel Bit Philips (Mata Obeng) | Rp17.900 |
| SK11 25mm Bits, 32-Piece Set | Rp269.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)
























































































































































/clP114721453-1.jpg)


/kzP102039755-11.jpg)

![Pro-Auto Screwdriver Bit [Phillips] #2](https://media.monotaro.id/mid01/small/Perkakas%20Tangan%2C%20Pneumatik%20%26%20Listrik/Perkakas%20Tangan/Obeng%2C%20Mata%20Obeng/Mata%20Obeng/Pro-Auto%20Screwdriver%20Bit%20%5BPhillips%5D%20%232/q5P113869941-1.jpg)
![Wiha (Wiha/Noga) Torsion Screwdriver [Phillips] Bit](https://media.monotaro.id/mid01/small/Perkakas%20Tangan%2C%20Pneumatik%20%26%20Listrik/Perkakas%20Tangan/Obeng%2C%20Mata%20Obeng/Mata%20Obeng/Wiha%20(Wiha%2FNoga)%20Torsion%20Screwdriver%20%5BPhillips%5D%20Bit/1eP113880050-1.jpg)
/6hP110875233-1.jpg)
/14P103738040-1.jpg)

/05P115082005-1.jpg)

/o3P108488867-1.jpg)

![Pro-Auto Special Screwdriver Bit [Security Torx T] T30](https://media.monotaro.id/mid01/small/Perkakas%20Tangan%2C%20Pneumatik%20%26%20Listrik/Perkakas%20Tangan/Obeng%2C%20Mata%20Obeng/Mata%20Obeng/Pro-Auto%20Special%20Screwdriver%20Bit%20%5BSecurity%20Torx%20T%5D%20T30/k0P113875720-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)