Beli helm petzl di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Petzl Helmet Vertex Vent (Helm Proyek)
    Mulai

    Rp1.999.900

    Petzl Helmet Vertex Vent (Helm Proyek)
    Deskripsi:
    VERTEX® VENT Comfortable ventilated helmet The VERTEX VENT helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. It has ventilation holes with sliding shutters to allow airflow through the helmet. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus responding to the specific additional needs of professionals. Very comfortable: - six-point textile suspension conforms perfectly to the shape of the head - CENTERFIT feature allows perfect centering of the helmet on the head, thanks to its two side adjustment wheels - FLIP&FIT system allows the headband to be positioned in a low position, guaranteeing that the helmet fits securely on the head. The system folds into the shell for easy storage and transportation - comes with interchangeable standard comfort foam Protection designed for work at height and on the ground: - DUAL chinstrap allows the worker to adjust chinstrap strength in order to adapt the helmet to different environments: work at height (EN 12492) or on the ground (EN 397). The clip has two positions, corresponding to these two uses: high strength, limiting the risk of losing the helmet during a fall, and low strength, limiting the risk of strangulation if the helmet is snagged while the user is on the ground - shock absorption achieved through deformation of the outer shell - vent holes with sliding shutters allow the ventilation to be adjusted as needed, while wearing the helmet Modular accessories: - eye shield with EASYCLIP side attachment system for easy installation - Petzl headlamp with mounts, or headlamp with elastic headband - helmet protector keeps the shell free from soiling and paint splash - nape protector provides effective sun and rain protection for the nape of the neck - nametag holder allows user to be easily identified - changeable chinstrap and foam - hearing protection - available in seven colors: white, yellow, red, black, orange, blue and green - also comes in two high-visibility versions: yellow and orange Specification -Certification(s): CE, EN 397, EN 12492, ANSI Z89.1 Type I Class C, EAC
    atribut:
    • Head Circumference (cm): 53-63
    • Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
  2. Petzl Helmet Vertex Comfortable (Helm Proyek)
    Mulai

    Rp2.399.900

    Petzl Helmet Vertex Comfortable (Helm Proyek)
    Deskripsi:
    The VERTEX helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. The unventilated outer shell protects against electrical hazards, molten metal splash and flames. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus meeting the specific additional needs of professionals.
    atribut:
    • Haid Circumference (cm): 53-63
    • Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
  3. Petzl Webbing Beal Tubular (Tali Angkat / Sling Sabuk)
    Mulai

    Rp5.599.900

    Petzl Webbing Beal Tubular (Tali Angkat / Sling Sabuk)
    atribut:
    • Width (mm): 26
    • Length (m): 50
    • Breaking Load (daN): 1500
    • Material: Nylon
    • Standard: EN 565
    • Certificate: CE/UIAA
  4. Petzl Helmet Boreo Type (Helm Climbing)
    Mulai

    Rp2.399.900

    Petzl Helmet Boreo Type (Helm Climbing)
    Deskripsi:
    BOREO® Durable and versatile helmet with enhanced protection for climbing and mountaineering Durable and very versatile, the BOREO helmet is suitable for climbing, mountaineering, caving, via ferrata, canyoning... Thanks to its hybrid construction, the helmet is both low-profile and head-covering. Protection against lateral, frontal and rear impact is reinforced. Optimized volume on the head and wide ventilation holes make it a comfortable helmet for all activities. Durable: -hard outer shell is impact and scratch-resistant for optimal durability -hybrid construction with thick ABS shell, an EPP foam liner and an EPS foam liner makes it compact on the head -soft headband conforms perfectly to the shape of the head and folds into the shell for storage and transportation Designed for optimal protection against side, front and rear impacts: -designed in accordance with Petzl's TOP AND SIDE PROTECTION label -head-covering shape, lower in the rear, offers enhanced protection Versatile, for a variety of activities: -Suitable for climbing, mountaineering, caving, via ferrata, canyoning... -Four clips for headlamp attachment -Compatible with the VIZION eye shield Specifications -Material(s): ABS shell, expanded polypropylene (EPP) liner, expanded polystyrene (EPS) liner, polyester webbing -Certification(s): CE EN 12492, UIAA
    atribut:
    • Size: M/L
  5. Petzl Helmet Visor (Kaca Helm)
    Mulai

    Rp1.599.900

    Petzl Helmet Visor (Kaca Helm)
    Deskripsi:
    Shield for helmets "Vertex" and "Strato". Protects your eyes from the dangers of flying objects. The "Easy Clip" system makes it easy to attach to the helmets "Vertex" (2019 model) and "Strato". It also has a coating that enhances scratch resistance and anti-fog properties.
    atribut:
    • Material: Polycarbonate
    • Color: Clear
    • AS ONE Part Number: 64-8394-40
    • Mass (g): 80
    • Various certifications: CE EN 166, 1BT, ANSI Z87.1, EAC
  6. Petzl Helmet Panga Type (Helm Proyek)
    Mulai

    Rp2.899.900

    Petzl Helmet Panga Type (Helm Proyek)
    Deskripsi:
    The Petzl Panga is a single sized helmet that's ideal for use on a high ropes course or a climbing tower. With a fully removable cradle and inner crown pad this makes it very easy to carry out regular PPE inspections. Petzl has designed the Panga climbing helmet so that is dedicated to use in Outdoor Education Centres, Climbing Schools and also Climbing Walls. This climbing helmet comes in a single size that covers head from 48-61cm. It is easily adjusted by a adjustment strap that is located on the rear of the head. It can be easily adjusted by the person wearing it or by the climbing instructor. The well designed helmet cradle can be fully removed from the helmet along with the crown pad. This makes it easy for full and regular PPE inspections. The helmet cradle comes well down on the back of the head for a snug secure fit, but due to the addition of a rear hinge system it also folds back into the helmet. This ability for it to fold back in is great, as this enables the helmets to be easily and securely stacked when not in use. These climbing helmets are supplied in boxes of 4 units and are available in a number of different colour options.
  7. GOSAVE Carabiner Big
    Mulai

    Rp50.900

    GOSAVE Carabiner Big
    Deskripsi:
    - Screw lock- Push to open- Big open- Cold formed steel- Heat treated
    atribut:
    • Opening: 2.6cm
    • Length: 10.5cm
    • Diameter Carabiner: 1.1cm
    • Min. Breaking Load: 5000lbs/23kN
  8. MSA (Local) Tali Dagu Elastis untuk Helm Safety (Tali Helm)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

    MSA (Local) Tali Dagu Elastis untuk Helm Safety (Tali Helm)
    Deskripsi:
    Tali Dagu dengan bahan karet yang elastis untuk perlengkapan helm proyek, kualitas bagus.
  9. MSA (Local) Safety Helmet Fullbrim (Helm Proyek)
    Mulai

    Rp149.900

    MSA (Local) Safety Helmet Fullbrim (Helm Proyek)
    Deskripsi:
    Helm MSA Fullbrim lokal dengan fas-trac® merupakan helm proyek/kerja yang memenuhi standar:-REG IDM 000206153-SNI ISO 3873:2012Helm MSA bersertifikat SNI telah melewati uji coba penelitian sesuai standar kerja yang telah ditetapkan untuk keselamatan kerja. Helm termasuk inner fastrack, tidak ada tempat tali dagu.
  10. MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp319.900

    MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  11. Petzl Body Harness Astro Bod Fast (Pelindung Jatuh)
    Mulai

    Rp10.999.900

    Petzl Body Harness Astro Bod Fast (Pelindung Jatuh)
    Deskripsi:
    ASTRO® BOD FAST international version Ultra-comfortable rope access harness With an integrated CROLL L ventral rope clamp, the ASTRO BOD FAST harness is designed for greater efficiency and comfort during rope ascents. The gated ventral attachment point allows optimal integration of equipment (rope clamp, seat...). Wide, semi-rigid waistbelt and leg loops give excellent support. They are contoured and lined with breathable foam padding for comfort when suspended. The DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for a shorter adjustment when the dorsal attachment point is used. The harness also facilitates the carrying and organizing of work tools, with multiple equipment loops and retainers for attaching CARITOOL tool holders and TOOLBAG tool-holder pouches. It has a fall indicator on the dorsal attachment point and is certified to North American and European standards. ASTRO BOD FAST international version features leg loops with FAST automatic buckles. Gated ventral attachment point can be opened for optimal integration of equipment: - connection of CROLL ventral rope clamp on the ventral point for greater efficiency on rope ascents - PROGRESS lanyard connects directly on the ventral attachment point - connection of the PODIUM seat on the axle of the attachment point allows the load to be supported directly by the descender, while guaranteeing mobility at the ventral attachment point Ultra-comfortable design: - semi-rigid, wide waistbelt and leg loops for excellent support; sculpted and lined with breathable foam padding for comfort during suspension - foam shoulder straps are widely spaced to reduce neck chafing. When the waistbelt is loaded, they help distribute the load over the shoulders - metallic side attachment points allow easy connection of equipment and can be folded down to prevent them snagging accidentally when not in use Convenient adjustment: - waistbelt and shoulder straps equipped with self-locking DOUBLEBACK buckles for quick and easy adjustment - leg loops and shoulder straps equipped with FAST automatic buckles to facilitate harness donning; quick and easy fastening and unfastening, without loss of adjustment, even with gloves on - DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for an adjustment for use on the dorsal attachment point. In case of a fall on this point, a shorter adjustment allows the weight to be taken up on the leg loops so that the user may remain more comfortably suspended while awaiting rescue Facilitates carrying and organization of tools: - six pre-shaped equipment loops with protective sheath - two slots for CARITOOL tool holder - two slots for TOOLBAG tool pouch The international version has a fall indicator: a red strap appears on the dorsal attachment point after a fall to indicate that the harness should be retired -Ventral attachment point: connection of a descender, a positioning lanyard for use in single mode, a progression lanyard, and a seat -Lateral attachment points: attachment for a positioning lanyard for use in double mode -Sternal attachment point: fall arrest system attachment -Dorsal attachment point: fall arrest system attachment -Rear attachment point on the waistbelt: restraint lanyard attachment
    atribut:
    • Material: Nylon, polyster, aluminum, steel
    • Certifications: ANSI Z359.11, NFPA 1983 classe III, CSA Z259.10, CE EN 361, CE EN 358, CE EN 813, CE EN 12841 type B
  12. Petzl Karabiner Oval Ringan OK (Karabiner Oval)
    Mulai

    Rp419.900

    Petzl Karabiner Oval Ringan OK (Karabiner Oval)
    Deskripsi:
    The lightweight OK carabiner is made of aluminum. It has an oval shape that allows optimal loading of devices with a wide cross-section, such as pulleys, rope clamps and mobile fall arresters. Its fluid interior design and Keylock system facilitate handling. It is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. OK can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device.
    atribut:
    • Material: Aluminium
    • Certifications: CE EN 362, EAC
    • Locking system: SCREW-LOCK
    • Color: Gray
    • Major Axis Strength (kN): 25
    • Minor Axis Strength (kN): 8
    • Open Gate Strength (kN): 7
    • Gate Opening (mm): 22.0
  13. Petzl Ascension Handled
    Mulai

    Rp1.499.900

    Petzl Ascension Handled
    Deskripsi:
    ASCENSION Ergonomic handled ascender Handled rope clamp for rope ascents, the ASCENSION features an overmolded grip and ergonomic upper part for a comfortable and powerful grip when pulling with one or two hands. The ASCENSION handled rope clamp has a wide lower hole for easily attaching two carabiners for a lanyard and footloop. Designed for ascending a rope Simple to use, and effective: - ergonomic molded handle allows a comfortable yet powerful grip - wide opening allows the handle to be easily grasped, even with thick gloves. - ergonomic upper part to maximize power when pulling with two hands - safety catch is totally integrated into the body of the ascender to help prevent snagging - toothed cam with self-cleaning slot optimizes performance under any conditions (frozen or dirty ropes...) - wide lower hole allows the carabiners of the CONNECT ADJUST lanyard and FOOTAPE or FOOTCORD footloop to be easily attached - upper hole for clipping a carabiner around the rope Available in left-handed and right-handed versions
    atribut:
    • Material: Aluminium, stainless steel, plastic, rubber, nylon
    • Rope Compatibility (mm): 8 to 13
    • Certifications: CE EN 567, UIAA
  14. Petzl Safety Harness Replacement Parts & Accessories (Pelindung Jatuh)
    Mulai

    Rp7.299.900

    Petzl Safety Harness Replacement Parts & Accessories (Pelindung Jatuh)
    atribut:
    • UNSPSC: 31160000
    • Accessory Type: Petzl ID S Descender for 10 mm to 11.5 m
  15. Petzl Senter Kepala Tikkina Hijau (Senter Kepala)
    Mulai

    Rp759.900

    Petzl Senter Kepala Tikkina Hijau (Senter Kepala)
    Deskripsi:
    TIKKINA® Simple, compact headlamp for proximity lighting 150 lumens The TIKKINA headlamp offers 150-lumen brightness and a wide beam for proximity lighting. Simple, compact and with a long burn time, it is practical for outdoor activities like camping or trekking, or for traveling, and also for daily activities and projects around the house. TIKKINA is a HYBRID headlamp that is also compatible with the CORE rechargeable battery. -Compact and lightweight: only 85 g -Long burn time -Simple to use, thanks to its single button with which to quickly and easily select the lighting mode -Three lighting modes: proximity, movement and distance vision -TIKKINA is a HYBRID headlamp: it comes with three standard batteries, and is also compatible with the CORE rechargeable battery
    atribut:
    • Certifications: CE
Daftar Harga helm petzl Terbaru October 2026
Petzl Helmet Vertex Vent (Helm Proyek)Rp1.999.900
Petzl Helmet Vertex Comfortable (Helm Proyek)Rp2.399.900
Petzl Webbing Beal Tubular (Tali Angkat / Sling Sabuk)Rp5.599.900
Petzl Helmet Boreo Type (Helm Climbing)Rp2.399.900
Petzl Helmet Visor (Kaca Helm)Rp1.599.900
AETOS Sepatu Safety Tali Ankle Boots Antistatik Model Krypton Hiker dengan Steel Toe Cap (Sepatu Proyek)Rp769.900
Petzl Helmet Panga Type (Helm Proyek)Rp2.899.900
GOSAVE Carabiner BigRp50.900
MSA (Local) Tali Dagu Elastis untuk Helm Safety (Tali Helm)Rp29.900
MSA (Local) Safety Helmet Fullbrim (Helm Proyek)Rp149.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)