Beli height gauge digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Digital Height Gauge
    Mulai

    Rp7.899.900

    Mitutoyo Digital Height Gauge
    Deskripsi:
    The Mitutoyo ABSOLUTE digital height gage features a large slider feed wheel for easy, smooth measurements. The  built-in ABSOLUTE linear encoder eliminates the need for setting the reference point at every power on, making accurate measurements quick and easy. The hand-operated slider with fine adjustment carriage makes movements smooth and measurements precise. Includes a carbide-tipped long scriber which is highly durable and creates accurate marks on your workpiece.
  2. KRISBOW Digital Height Gauge
    Mulai

    Rp4.899.900

    KRISBOW Digital Height Gauge
    Deskripsi:
    Alat ukur ketinggian digital dengan tampilan akurat dan fungsi pengukuran internal, eksternal, dan kedalaman. Ideal untuk penggunaan di ruang inspeksi dan manufaktur presisi.
    atribut:
    • Accuracy (mm): 0.01
    • Resolution (mm): 0.01
  3. monotaro Digital Height Gauge
    Mulai

    Rp2.899.900

    monotaro Digital Height Gauge
    Deskripsi:
    Height gauge easy to see with digital display For component measurement
    atribut:
    • Accessories: Scriber x 1 (body material: stainless steel / tip material: cemented carbide)
    • Type: Digital
    • Overall Length (mm): 476
    • Battery Used: Coin battery CR2032 x 1
    • Display Format: Digital
    • Instruction Manual:
    • Instrument Difference (mm): +/- 0.04
    • Mass (kg): approx. 2.5
    • Maximum measurement length (mm): 300
    • Minimum display amount (mm): 0.01
    • Product Type: Body
  4. SATA Digital Height Gauge
    Mulai

    Rp3.099.900

    SATA Digital Height Gauge
    Deskripsi:
    91545 Digital Height Gauge 0-200mm Product Description ●Replaceable base extends lifespan ●Solid base for more stable measurements ●Highly flat gauge body for smoother frame movement ●Relative/absolute conversion, one-touch conversion between metric and imperial ●Data hold and data transfer functions×
    atribut:
    • Resolution (mm): 0.01
  5. ESCO Digital Height Gauge
    Mulai

    Rp10.999.900

    ESCO Digital Height Gauge
    atribut:
    • Display Format: analog
    • Product Type: Body
  6. WESTWARD Digital Height Gauge
    Mulai

    Rp10.999.900

    WESTWARD Digital Height Gauge
    Deskripsi:
    1D digital height gauges are used for measuring height and for scribing lines for layout applications. They have manual travel which means operators physically move the gauge along the beam/post with their hand, knob, hand wheel, or with simple thumb actuation. Height measurements are shown on a digital display.
    atribut:
    • Includes: Carbide Tipped Scriber
    • Power Source: CR2032 Battery
    • Features: Data Output; Hold/Data; Inch/Millimeter; Preset; Zero Set
    • Resolution (mm): 0.01
    • Base Material: Cast Iron
    • Beam Style: Single-Pole
    • Construction: Steel
    • Function: Abs/Inc; Hold; Inch/Metric Conversion; On/Off; Zero
    • Included Locking Mechanism: Clamp Lever
    • Includes Battery: Yes
    • Includes Case: Yes
    • Includes Display: Yes
    • Repeatability : 1 division
    • UNSPSC: 41111614
  7. FATOOLS Digital Height Gauge
    Mulai

    Rp4.699.900

    FATOOLS Digital Height Gauge
    atribut:
    • Size (inch): 6
  8. Insize Light Duty Digital Electronic Height Gauge (Alat Ukur Ketinggian)
    Mulai

    Rp6.499.900

    Insize Light Duty Digital Electronic Height Gauge (Alat Ukur Ketinggian)
    Deskripsi:
    Light Duty Digital Electronic Height Gage- Resolusi: 0,01 mm / 0,0005 Inci- Tombol: on/off, nol, mm/inci, ABS/INC, data hold, TOL, set- ABS/INC digunakan untuk pengukuran absolut dan bertahap- Carbide tipped scriber- Terbuat dari stainless steel (kecuali alasnya)- Baterai LR44- Output data- Dilengkapi dengan dial test indicator holder- Dilengkapi dengan penutup debu (kecuali 1150-1500/2000)- Aksesori opsional: kabel output data (kode 7301-SPC5)- Sesuai dengan standar DIN862
    atribut:
    • Range: 0-300 mm
    • Accuracy: +/- 0.04 mm
    • Length: 470 mm
  9. Mitutoyo DIGITAL HEIGHT GAGE 0-200/0.01MM 570-227
    Mulai

    Rp7.099.900

    Mitutoyo DIGITAL HEIGHT GAGE 0-200/0.01MM 570-227
    Deskripsi:
    The highly accurate Mitutoyo ABSOLUTE digital height gage uses a built-in ABSOLUTE linear encoder which eliminates the need to set the reference point during every power-on. The hand-operated slider with fine adjustment carriage offers smooth movement and precise measurement. Includes a carbide-tipped long scriber that provides highly durable and extremely accurate marks on your workpiece.
    atribut:
    • Units: Metric
    • Range (mm): 0-200
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.03
    • Fine Feed (mm): 4
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 5,000 hours under normal use
    • Display: LCD
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: HDS-20C
    • Optional Accessories: 905338, 905409, 953638, 902053
    • SPC Output: Yes
    • Standard Accessories : 900173, 901338
    • Technology: Digimatic
  10. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  11. Mitutoyo Rod For Bore Gage
    Mulai

    Rp4.499.900

    Mitutoyo Rod For Bore Gage
    Deskripsi:
    The Mitutoyo extra small hole bore gage features a split-ball design with stainless steel contact points to measure a hole’s inside diameter and identify out-of-roundness issues with an accuracy to +/-4µ. These bore gages come in various measuring ranges from 0.95mm – 18mm.
    atribut:
    • Range (mm): 50-150
    • Number of Anvils: 11(50mm sub-anvil)
    • Technology: Mechanical
    • Units: Metric
    • Contact point: Carbide Tipped
    • Mitutoyo Part Number: CGF-150X
    • Number of Spacers: 4
    • Stem Diameter (mm): 8
    • With Dial Gage Protective Cover (21DZA000): No
  12. Mitutoyo Digimatic Height Gauge
    Mulai

    Rp15.999.900

    Mitutoyo Digimatic Height Gauge
    atribut:
    • Power Supply: Button type silver oxide battery SR44 (1)
    • Allowable Tolerance (inch): Max. EMPE ± 0.03
    • Approximate Battery Life (year): 5 (at regular use)
    • Display Format: Digital
    • Function: ON/OFF, ORIGIN, ZERO/ABS, HOLD/DATA
    • Maximum Response Speed: Unlimited
    • Minimum Reading (mm): 0.01
  13. Retsch Sieve Shaker Electromagnetic (Mesin Pengayak Uji)
    Mulai

    Rp149.999.900

    Retsch Sieve Shaker Electromagnetic (Mesin Pengayak Uji)
    atribut:
    • Package Size (mm): 580x500x370
  14. Thermo Scientific Cimarec Stirring Hotplates Series
    Mulai

    Rp15.999.900

    Thermo Scientific Cimarec Stirring Hotplates Series
    Deskripsi:
    Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.
    atribut:
    • Top Plate Material: Ceramic
    • Voltage (V): 230
    • Frequency (Hz): 50/60
    • Plug Type: EU
  15. Insize Electronic Height Gage 1154 Series (Alat Ukur Ketinggian)
    Mulai

    Rp4.099.900

    Insize Electronic Height Gage 1154 Series (Alat Ukur Ketinggian)
    atribut:
    • Features: Move the Digital Unit to Turn On Power
    • Power Source: Cordless
    • Operation Type: Digital
    • Resolution: 0.0005inch/0.01mm
    • Base Material: Steel
    • Accuracy (inch): +/-0.0012
    • Beam Style: Single-Pole
    • Compatible Data Output Cable: Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-A01, Mfr. No. 7305-A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
    • Construction: Steel
    • Data Output Type: Cable, Wireless w/transmitter
    • Dimension Type: Inch/Metric
    • Functions: On/Off Button Button, Zero Set Set, Automatic Power Off, Move the Digital Unit to Turn on Power, Inch/Metric Conversion
    • Height Measurement Type: 1D
    • Maximum Measurement (inch): 6
    • Maximum Measurement (mm): 150
    • Minimum Measurement (inch): 0
    • Minimum Measurement (mm): 0
    • Range (inch): 0 to 6/0mm to 150mm
    • Travel Type: Manual
  16. Mitutoyo Vernier Height Gage
    Mulai

    Rp3.699.900

    Mitutoyo Vernier Height Gage
    Deskripsi:
    The Mitutoyo Vernier height gage slider and beam are constructed of hardened stainless steel and the beam is adjustable with a ring-type lock nut to support repositioning of the zero reference point. The hand-operated slider features a fine-adjustment carriage for precise feeding. The Vernier sliding scale provides measurements between marks on the main scale for ultra-precise readings.
    atribut:
    • Technology: Mechanical
Daftar Harga height gauge digital Terbaru October 2026
Mitutoyo Digital Height GaugeRp10.999.900
Mitutoyo Digital Height GaugeRp7.899.900
AND Digital Caliper (Jangka Sorong)Rp339.900
KRISBOW Digital Height GaugeRp4.899.900
monotaro Digital Height GaugeRp2.899.900
SATA Digital Height GaugeRp3.099.900
ESCO Digital Height GaugeRp10.999.900
WESTWARD Digital Height GaugeRp10.999.900
FATOOLS Digital Height GaugeRp4.699.900
Insize Light Duty Digital Electronic Height Gauge (Alat Ukur Ketinggian)Rp6.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait