Beli heavy duty degreaser di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KETECA Waterworks Heavy Duty Degreaser (Pembersih Minyak Lemak)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp969.900

    KETECA Waterworks Heavy Duty Degreaser (Pembersih Minyak Lemak)
    Deskripsi:
    Heavy Duty DegreaserSURFACTANT BASED CLEANERSurfactant Based Cleaner/Degreaser (Non-Butyl)Heavy Duty Degreaser Concentrate offers a safer alternative to hazardous cleaning chemicals, such as mineral spirits, butyl-based products, caustics and alkaline detergents. Heavy Duty Degreaser Concentrate aqueous solution offers a non-hazardous alternative for a range of industries including industrial maintenance, machining, mining, automotive manufacturing and printing.- Replaces hazardous chemicals.- Quickly removes grease, oils, carbon, ink, and other organic deposits.- Contains no hazardous glycol ethers and is environmentally responsible.- Does not contain any phosphates, caustics, chlorinated solvents, or silicone to interfere with the new coatings or paint.- Safe for use in and around CNC machines and will not cause coolant fowling or corrosion inhibitor breakdown.Unlike traditional chemistries such as mineral spirits, high alkaline or hazardous chemicals, Water Works uses the power of water. This technology is safe for the material being cleaned, the trained worker and is environmentally responsible. Heavy Duty Degreaser Concentrate is packaged in concentrated form for cost effectiveness.Water Works Heavy Duty Degreaser can be used on any surface compatible with water.- Aluminium- Concrete- Acrylic- Stainless Steel- Tin- Titanium- Painted Surfaces- Copper- Carbon Steel- Vinyl- Rubber- Bronze- Viton- Brass
    atribut:
    • Applications: Dilution (water to HDDC)
    • Spray and Wipe: Full Strength to 5:1
    • Parts Washing: 2:1 to 4:1
    • Ultrasonic Cleaning: 7:1
    • Pressure Washing: 10:1 to 20:1
    • Compatible With: Aluminium, Concrete, Acrylic, Stainless Steel, Tin, Titanium, Painted Surfaces, Copper, Carbon Steel, Vinyl, Rubber, Bronze, Viton, Brass
    • Volume (ml): 3875
  2. Best Grease Oil Cleaner
    Mulai

    Rp92.900

    Best Grease Oil Cleaner
    Deskripsi:
    Pengertian: Grease Oil Cleaner mengandung bahan degreaser, yang efektif untuk mengangkat noda oli, gemuk dan lain sebagainya. Teknis: - Bentuk : Cairan - Warna : Hijau Muda. Fungsi: Cairan pembersih yang berguna untuk menghilangkan noda oli, minyak pada lantai, dinding dan mesin-mesin kendaraan bermotor. Mengandung anti karat dan tidak mudah terbakar, juga tidak merusak bagian-bagian mesin yang terbuat dari karet atau plastik. Campuran: 1 : 5 untuk pembersihan berat 1 : 30 untuk pembersihan ringan. Cara Pemakaian: Campurkan Grease Oil Cleaner dengan air dingin/panas sesuai dengan aturan yang di anjurkan. Kemudian gunakan larutan tersebut untuk membersihkan benda-benda yang kotor dengan cara menyikatnya atau merendamnya.
  3. BESTKP Grease Oil Cleaner
    Rating:
    100% of 100
    (1)
    Mulai

    Rp46.900

    BESTKP Grease Oil Cleaner
    Deskripsi:
    Grease Oil Cleaner adalah heavy duty cleaner yang bersifat water base, yang efektif untuk mengangkat noda oli, gemuk/grease dan lain sebagainya, dari permukaan benda keras.Cara Pemakaian- Campurkan Grease Oil Cleaner dengan air sesuai dengan perbandingan yang di anjurkan.- Kemudian gunakan larutan tersebut untuk membersihkan benda- benda yang kotor dengancara menyikatnya atau merendamnya.- Setelah itu bilas dengan air bersih dan keringkan obyek dengan kain lap yang bersih.
    atribut:
    • Liquid Color: Light Green
    • Product Form: Liquid
  4. SC Johnson Degreaser Break Up
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    SC Johnson Degreaser Break Up
    Deskripsi:
    Break Up adalah cairan pembersih yang sangat efektif dan ampuh untuk mengangkat kotoran minyak, lemak, gemuk dari permukaan benda keras, dianjurkan untuk dipakai di tempat-tempat pemotongan hewan, pabrik pemrosesan makanan, supermarket, restoran, cafetaria, mobil pengangkut makanan/daging. Dilusi BREAK UP dapat disesuaikan dengan pemakaian, 1:60 untuk pembersihan ringan, 1:40 untuk pembersihan normal, 1:20 untuk pembersihan berat.Dilusi BREAK UP dapat disesuaikan dengan pemakaian:1. Pembersihan ringan 1: 602. Pembersihan normal 1: 403. Pembersihan berat 1 : 20
    atribut:
    • Packaging: Jerry Can
    • Product Form: Liquid
  5. BESTKP Degreaser
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

    BESTKP Degreaser
    Deskripsi:
    Degreaser adalah Heavy Duty Cleaner yang mengandung non-ionic detergent bersifat water based yang mampu melarutkan kotoran berminyak, tidak mudah terbakar dan dapat diuraikan oleh bakteri sehingga tidak menimbulkan pencemaran lingkungan.Cara Pemakaian- Oleskan Degreaser ke tempat yang akan dibersihkan secara merata.- Tunggu beberapa saat agar cairan bereaksi.- Kemudian gosok dengan kain atau mop yang sudah diperas guna mengikis noda lemak/minyak yang menempel.- Bilas dengan air bersih.
    atribut:
    • Liquid Color: Blue
    • Product Form: Liquid
  6. DYNA-LIFT Hydraulic Lift Kit
    Mulai

    Rp21.999.900

    DYNA-LIFT Hydraulic Lift Kit
    atribut:
    • UNSPSC: 24101604
    • Cylinder Material: Aluminium
    • Includes: System Complete Less Hardware
    • Type: Workbench Accessory
  7. CRC Heavy Duty Degreaser (Pembersih Mesin)
    Mulai

    Rp249.900

    CRC Heavy Duty Degreaser (Pembersih Mesin)
    Deskripsi:
    Pembersih kuat (degreaser) untuk membersihkan oli, gemuk dan kotoran lainnya untuk memperlancar operasi mesin.
    atribut:
    • Net Fill: 19 Wt Oz
    • Appearance: Colorless Liquid
    • DOT Proper Shipping Name: Aerosols, Poison, Limited Quantity
    • Propellant: Carbon Dioxide
  8. UPS Heavy Duty Degreaser (Pembersih Kerak Mesin)
    Mulai

    Rp1.299.900

  9. WD-40 Chain Lubricant (Pelumas Rantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    WD-40 Chain Lubricant (Pelumas Rantai)
    Deskripsi:
    WD-40 Specialist Chain LubeMEMBERIKAN PELUMASAN & PERLINDUNGAN RANTAI YANG BERPERFORMA TINGGI & TAHAN LAMAFungsi:Pelumas Syntetic rantai performa tinggi yang dapat melekat pada perputaran yang tinggi. Cocok digunakan pada semua jenis ring (tipe O, X, dan Z) di sepeda motor sport, off-road, cruiser, dan ATV.- Memperkuat umur rantai- Menghasilkan lapisan pelumasan yang tahan lama melekat dan memperlambat keausan pada rantai- Membantu meningkatkan kinerja performa kendaraan / mesin anda secara efisienPenggunaan Aplikasi:- Rantai Motor Sport, off-road, Cruiser, dan ATV- Drivetrain / Powertrain- Ring O,X,Z- Rantai mesin industrial
    atribut:
    • Volume (ml): 360
  10. WD-40 Automotive Engine Cleaner Degreaser Specialist Machine (Pembersih Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    WD-40 Automotive Engine Cleaner Degreaser Specialist Machine (Pembersih Mesin)
    Deskripsi:
    WD-40 Specialist Machine & Engine DegreaserPEMBERSIH OIL GEMUK NODA MEMBANDAL TANPA MENINGGALKAN RESIDUFungsi:Berbahan dasar air sehingga aman digunakan pada seluruh permukaan tanpa mengangkat coating atau lapisan akhir. Bekerja cepat menghilangkan gemuk, oli, lumpur dan noda yang melekat tanpa meninggalkan residu dan menghasilkan Power Foam yang berkerja dengan cepat serta mudah dibilas.- Membersihkan peralatan secara efisien dan membuat tahan lama.- Berbahan dasar air dan aman digunakan ditangan- Dapat digunakan pada berbagai permukaan termasuk logam, penutup knalpot, lantai, dinding, dll.Penggunaan Aplikasi:- Perkakas Tangan- Body & Velg Mobil / Motor / Sepeda- Permesinan Industri- Lantai, Dinding, Langit-langit- Cerobong Buang dan lain-lain
    atribut:
    • Volume (ml): 450
    • Appearance: Clear liquid
    • Smell: Mild petroleum/solvent odor
    • Initial Boiling Point (°C): 160
    • Flash Point (°C): 43
    • Specific Gravity: 0.775
    • Pressure (psi): 42
    • Solubility in Water: Negligible in water
  11. Wipro Code Reader Engine Stethoscope (Pembaca Kode Otomotif)
    Mulai

    Rp129.900

    Wipro Code Reader Engine Stethoscope (Pembaca Kode Otomotif)
    Deskripsi:
    Stethoscope yang digunakan untuk mengecek keadaan mesin mobil, didesain anti shock menghindari Anda dari tersengat listrik mobil dan suara yang meledak tiba-tiba, aman digunakan untuk langkah memperbaiki mesin mobil Anda.
  12. WD-40 Specialist Degreaser (Pembersih Kerak Mesin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    WD-40 Specialist Degreaser (Pembersih Kerak Mesin)
    Deskripsi:
    WD-40 Specialist DegreaserPEMBERSIH DENGAN REAKSI YANG CEPAT DAN AMAN DI SEMUA PERMUKAANFungsi:1. Berbahan dasar air sehingga aman digunakan pada seluruh permukaan tanpa mengangkat coating atau lapisan akhir. Bekerja cepat menghilangkan gemuk, oli, lumpur dan noda yang melekat tanpa meninggalkan residu dan menghasilkan Power Foam yang berkerja dengan cepat serta mudah dibilas.2. Membersihkan peralatan secara efisien dan membuat tahan lama.3. Dapat digunakan pada berbagai permukaan termasuk logam, penutup knalpot, lantai, dinding, dll.4. Berbahan dasar air. Aman digunakan dan aman ditangan.Penggunaan Aplikasi:- Perkakas Tangan- Body & Velg Mobil / Motor / Sepeda- Permesinan Industri- Lantai, Dinding, Langit-langit- Cerobong Buang- Dll
    atribut:
    • Volume (ml): 450
    • Solubility in Water: Complete
    • Appearance/Odor: Clear, colorless to slightly yellow liquid with a citrus odor
  13. Nice Tisu Wajah Soft Pack
    Rating:
    99% of 100
    (82)
    Mulai

    Rp7.900

    Nice Tisu Wajah Soft Pack
    Deskripsi:
    • Tisu facial Nice berfungsi untuk membersihkan area wajah, mulut dan kulit tubuh dari keringat dan kotoran.• Terbuat dari 100% serat alami. Tisu facial Nice berserat lembut, kuat dan alami• Tisu facial Nice nyaman di pakai untuk kulit anda.• NICE, Dipercaya Seluruh Keluarga
    atribut:
    • Material: Natural Virgin Fiber
  14. Bright Clean Super Degreaser
    Mulai

    Rp199.900

    Bright Clean Super Degreaser
    Deskripsi:
    Super Degreaser adalah produk cleaner yang konsentrate, larut dalam air dan berfungsi sebagai degreaser.Super Degreaser diformulasikan untuk proses pembersihan, yaitu menghilangkan dan mengangkat berbagai kotoran seperti grease, minyak, lemak, oil, dan hydrocarbon lainnya yang melekat pada permukaan material.Dengan kandungan metal protection corrosion inhibitor, produk, Super Degreaser Sangat aman untuk berbagai jenis metal/logam dan material lainnya seperti karet, vinyl, plastic, permukaan cat, beton (concrete), dan lain sebagainya.Super Degreaser aman, efektif digunakan sebagai pembersih dan tidak mencemarkan lingkungan (environmental friendly) degreasing agents
    atribut:
    • Packaging: Jerry Can
    • Product Form: Liquid
  15. Hexachem Solvent Degreaser (Pembersih Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

  16. GENIE Material Lift Accessories
    Mulai

    Rp13.999.900

    GENIE Material Lift Accessories
    Deskripsi:
    These parts include controls and pneumatic components for operating compatible Genie air-powered material lifts. C02 tanks provide a portable source of compressed air for the lifts, and regulators are used with the tanks to regulate the flow of compressed air to the lifts. The tanks and regulators allow the lifts to be operated in areas that do not have access to an air compressor or shop air. Control pendants and hoses let operators control the lifts' lifting mechanism from a distance. This lets operators get a better view of the load as it's being raised or lowered on the lifts. These pendants are used to replace existing pendants on compatible lifts.
    atribut:
    • Country of Origin: Mexico (subject to change)
    • UNSPSC: 24101606
  17. ERGENE Degreaser Water Based (Pembersih Mesin)
    Mulai

    Rp109.900

    ERGENE Degreaser Water Based (Pembersih Mesin)
    Deskripsi:
    ERGENE ER. 801 Degreaser Water Based US.Formulated Chemical Aerosol & Bulk. Pembersih Noda Gemuk Pelumas Berbasis Air Dengan Penetrasi yang tinggi untuk membersihkan kerak - kerak, minyak, gemuk, Oli, kotoran debu dsb, Pada mesin spare parts, lantai produksi, dsb. Produk berbahan kimia lainnya. Dapat dicampur air 1: 40-80. Aman untuk semua permukaan metal. Catatan : Untuk Noda Yang Susah Dibersihkan Dapat Menggunakan ER.801.Degreaser Emulsi dan ER.801 Solven.
  18. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  19. DINGLI Telescopic Boom Lift
    Mulai

    Rp1.899.999.900

    DINGLI Telescopic Boom Lift
    atribut:
    • Max. Platform Height (m): 18.23
    • Max. Platform Range (m): 12.76
    • Diesel Engine: Kubota D1105/18.2kW
    • Diesel Tank (L): 115
    • Flatbed Transport Dimensions (L×W×H) (m): 7.63 x 2.44 x 2.68
    • Gradeability: 0.4
    • Ground Clearance (m): 0.31
    • Hydraulic Tank (L): 145
    • Max. Occupants: 2
    • Maximum Working Height (m): 20.23
    • Platform Size(Length×Width) (m): 1.83 x 0.79
    • S.W.L (kg): 320
    • Travel Speed Raised (km/hour): 1.1
    • Travel Speed Stowed (km/hour): 6
    • Turning Radius(Inside/Outside) (m): 3 / 4.73
    • Wheel Base (m): 2.4
Daftar Harga heavy duty degreaser Terbaru October 2026
KETECA Waterworks Heavy Duty Degreaser (Pembersih Minyak Lemak)Rp969.900
Best Grease Oil CleanerRp92.900
BESTKP Grease Oil CleanerRp46.900
SC Johnson Degreaser Break UpRp219.900
BESTKP DegreaserRp56.900
DYNA-LIFT Hydraulic Lift KitRp21.999.900
CRC Heavy Duty Degreaser (Pembersih Mesin)Rp249.900
UPS Heavy Duty Degreaser (Pembersih Kerak Mesin)Rp1.299.900
WD-40 Chain Lubricant (Pelumas Rantai)Rp139.900
WD-40 Automotive Engine Cleaner Degreaser Specialist Machine (Pembersih Mesin)Rp129.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)