Beli heat shrink tubing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Shrink Tubing with CaseDeskripsi:It is very convenient because you can pull out and cut as much as you want to use.For insulation, protection, reinforcement, etc. of electric wire terminals and electric wire connections* Make sure that the work area is ventilated at the start of shrinkage processing.* Make sure that the object to be coated can withstand the heat shrinkage temperature.* Heat may be removed by the coating, so add residual heat if necessary.* Do not use for anything other than its intended purpose.atribut:
- Continuous Use Temperature (°C): -55 to 125
- Length (m): 2
- Material: Polyolefin
- Shrinkage Completion Temperature (°C): 110
- Shrinkage Start Temperature (°C): 70
- Shrinkage ratio: 2:1
- Kennedy Heat Shrink Tubing KitDeskripsi:Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.atribut:
- Voltage: 600V
- Protection Features: Flame retardant
- For use with: Gas Torches Heat Guns
- Ideal All Purpose Heat Shrink TubingDeskripsi:Standard heat shrink tubing is used in general purpose industrial and commercial applications. It's flexible to conform to irregular shapes. It covers wire and cable and shrinks with heat to insulate, bundle, color-code, or provide strain relief.atribut:
- UNSPSC: 39121711
- Adhesive Lined: No
- Color: Black
- Dielectric Strength (V): 600
- Flame retardant: Yes
- Length (inch): 6
- Material: Polyolefin
- Maximum Temperature Rating (°F): 125
- Minimum Shrink Temperature (°F): 158
- Minimum Temperature Rating (°F): -55
- Shrink Ratio: 2:1
- Shrink Tubing Properties: UV Light Resistant
- Standards: UL
- Temperature Range (°F): -55 to 125
- Tubing Wall Type: Thin Wall
- Fort Heat Shrink Tubingatribut:
- Voltage (V): 1000
- Temperature Range (°C): -55 to 125
- Inner Diameter (mm): 100
- Width (mm): 160
- Fort Selongsong Pelapis Kabelatribut:
- Voltage (kV): 1
- Temperature (°C): -55 to +125
- INDOMAKERS Heat Shrink Tubeatribut:
- Length (mm): 100
- Max Voltage Isolation (V): 600
- Maximum Temperature Protection (°C): 125
- TRUSCO Heat Shirnk TubeDeskripsi:-Heat shrink tube excellent in waterproof, with adhesive applied to the inner surface.-High shrinkage ratio type of 3:1, effective for protection of places with large level difference.
- Sumitomo Electric Heat Shrink Tube, UL Standard Productatribut:
- Color: black
- Material: Electron beam cross-linking soft flame-retardant polyolefin resin.
- Length (m): 1
- Working Temperature Range (°C): -55 to 105
- EWIG Heat Shrink Tubeatribut:
- Size (mm): 10
- WURTH Insulation Tube Heat ShrinkDeskripsi:Shrink rate 2:1 without internal adhesiveLength: 100 mmUL 224
- TECHFLEX All Purpose Heat Shrink TubingDeskripsi:Standard heat shrink tubing is used in general purpose industrial and commercial applications. It's flexible to conform to irregular shapes. It covers wire and cable and shrinks with heat to insulate, bundle, color-code, or provide strain relief.atribut:
- UNSPSC: 31231313
- Adhesive Lined: No
- Color: Black
- Dielectric Strength (V): 500
- Flame retardant: Yes
- Material: Polyolefin
- Maximum Temperature Rating (°F): 275
- Minimum Shrink Temperature (°F): 194
- Minimum Temperature Rating (°F): -67
- Shrink Ratio: 2:1
- Shrink Tubing Properties: Abrasion Resistant; Fuel and Oil Resistant; High Heat Resistant
- Standards: Mil Spec 23053/8; UL Recognized
- Temperature Range (°F): -67 to 275
- Tubing Wall Type: Thin Wall
- Wall Thickness After Shrinking (inch): 0.01
- 3M Cold Shrink TubeDeskripsi:The 3M cold shrinkable tube 8400 series is a tube that does not require a fire or heat source based on EPDM. The tube shrinks just by pulling out the core during work. No fire or heat source is required. No tools are required. The finish is uniform. Excellent waterproof properties. Excellent weather resistance. Excellent electrical characteristics. Excellent physical and mechanical properties.atribut:
- Material: Shrink tube / EPDM rubber, spiral core / polypropylene
- Color: Black
- Feature: Waterproof, weatherproof, electrical properties
- RS PRO Adhesive Lined Halogen Free Heat Shrink TubingDeskripsi:RS PRO Adhesive Lined, Halogen Free, Polyolefin Heat Shrink Tubing with 3:1 Shrink RatioFrom RS Pro a range of high quality, easy to use adhesive lined or dual wall heat-shrink tubing made from flexible, halogen-free/zero-halogen, flame retardant, dual walled polyolefin. This heat shrink tubing has a high shrink ratio of 3:1 which means it shrinks to a third of its original diameter and is ideal for covering irregular or awkward shapes. The adhesive lining of this tubing, when melted, provides a watertight sealing and encapsulates wire joints. This heat shrink is halogen-free which means, when it overheats or burns, it produces less smoke and fewer toxic gasses making it ideal for use in environments where safety is an important consideration, especially if there is a risk of fire or electrical circuits overheating.Heat shrink tubing is a type of extruded plastic tubing that can be cut to size and fitted over a wire or cable joint to provide protection and insulation. When heated is applied the tubing shrinks permanently providing a protective seal. The amount it shrinks depends on its shrink ratio. When you buy the tubing it is in its expanded state, this expanded tubing has memory so when it is heated it returns to its original state.atribut:
- Adhesive Lined: Yes
- Halogen Free: Yes
- Material: Polyolefin
- Shrink Ratio: 3:1
- Sleeve Type: Heat Shrink
- Onda Seal Tape (Seltip)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
Daftar Harga heat shrink tubing Terbaru April 2026
| monotaro Shrink Tubing with Case | Rp20.900 |
| Kennedy Heat Shrink Tubing Kit | Rp329.900 |
| Ideal All Purpose Heat Shrink Tubing | Rp409.900 |
| WEIDMULLER Joint Connector | Rp249.900 |
| DV Heat Srink | Rp239.900 |
| Fort Heat Shrink Tubing | Rp1.499.900 |
| Fort Selongsong Pelapis Kabel | Rp169.900 |
| Panduit Heat Shrink Tube | Rp289.900 |
| Panduit Heat Shrink Tube | Rp349.900 |
| INDOMAKERS Heat Shrink Tube | Rp1.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)



































































































































































%20Heat%20Shrink%20Tube/8yP109267322-1.jpg)
/P101547718-2.jpg)