RS PRO Heat Shrink Cable Sleeve Adhesive Lined Halogen Free (Selongsong Bakar/Selongsong Susut Panas)

Sebelum PPN:
Rp579.900 - Rp1.499.900
Spesifikasi
Adhesive LinedYes
Halogen FreeYes
MaterialPolyolefin
Shrink Ratio3:1
Sleeve TypeHeat Shrink

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Adhesive Lined, Halogen Free, Polyolefin Heat Shrink Tubing with 3:1 Shrink Ratio
From RS Pro a range of high quality, easy to use adhesive lined or dual wall heat-shrink tubing made from flexible, halogen-free/zero-halogen, flame retardant, dual walled polyolefin. This heat shrink tubing has a high shrink ratio of 3:1 which means it shrinks to a third of its original diameter and is ideal for covering irregular or awkward shapes. The adhesive lining of this tubing, when melted, provides a watertight sealing and encapsulates wire joints. This heat shrink is halogen-free which means, when it overheats or burns, it produces less smoke and fewer toxic gasses making it ideal for use in environments where safety is an important consideration, especially if there is a risk of fire or electrical circuits overheating.Heat shrink tubing is a type of extruded plastic tubing that can be cut to size and fitted over a wire or cable joint to provide protection and insulation. When heated is applied the tubing shrinks permanently providing a protective seal. The amount it shrinks depends on its shrink ratio. When you buy the tubing it is in its expanded state, this expanded tubing has memory so when it is heated it returns to its original state.
Feature
Features and Benefits of Adhesive Lined Flexible Polyolefin Heat Shrink Tubing
Flexible Polyolefin is a material derived from polyethylene and is one of the most commonly used insulating materials being both highly flexible, fast shrinking and durable. When heated it shrinks radially a third of its original diameter hence the ratio of 3:1. This heat shrink tubing has an inner adhesive lining, which, when heated, melts to form a watertight sealing around the joint. This type of heat shrink is also called dual wall heat shrink.
• Very flexible
• Halogen-free with reduced acid gas emission and smoke generation
• Flame retardant
• Adhesive lined for waterproof sealing
• 3:1 shrink ratio for easy installation on irregular shapes and large gaps
• Operating temperature range of -40 to +105°C
• Minimum shrink temperature of 115°C
• Excellent electrical insulation properties
• Resistant to common fluids and solvents
• Excellent abrasion resistance
• Tubing meets London Underground spec E1042-A6 standards

Ulasan Produk

Tidak ada ulasan