monotaro Heat Shrink Cable Sleeve with Case (Selongsong Bakar/Selongsong Susut Panas)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp22.900 - Rp85.900
Spesifikasi
Continuous Use Temperature (°C)-55 to 125
Length (m)2
MaterialPolyolefin
Shrinkage Completion Temperature (°C)110
Shrinkage Start Temperature (°C)70
Shrinkage ratio2:1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is very convenient because you can pull out and cut as much as you want to use.
For insulation, protection, reinforcement, etc. of electric wire terminals and electric wire connections
* Make sure that the work area is ventilated at the start of shrinkage processing.
* Make sure that the object to be coated can withstand the heat shrinkage temperature.
* Heat may be removed by the coating, so add residual heat if necessary.
* Do not use for anything other than its intended purpose.
Warning
*Please make sure that the work area is ventilated when starting the shrinking process.
*Please make sure that the object to be coated can withstand the heat shrinkage temperature.
* Heat may be absorbed by the coating, so if necessary, add residual heat when working.
*Please do not use it for any purpose other than its intended purpose.
Feature
It is very convenient because you can pull out and cut only the amount you want to use.
Use
For insulation, protection, reinforcement, etc. of wire terminals and wire connections.

Ulasan Produk

Tidak ada ulasan