Beli heat gun bosch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- Makita Heat Gunatribut:
- Power Supply Cord (m): 2.0(6.6 ft)
- STANLEY Heatgunatribut:
- Heat Setting: Variable
- Switch Control: 2 Stages
- Temperature (°C): 50-450/90-600
- Cable Length (m): 3
- Airflow (L/minute): 300/500
- Input Power (W): 2000
- DEWALT Heat GunDeskripsi:Heat guns with surface temperature control (STC) automatically adjust their heat output to reach the target temperature required at the surface to heat, dry, or soften materials. Their sensor measures the temperature of the work surface rather than the temperature of air leaving the gun. They are commonly used to prevent scorching and overheating of temperature-sensitive materials. Pistol-grip heat guns allow users to squeeze the trigger as they grip the tool. They provide ergonomic handling in a range of positions on vertical and horizontal surfaces.atribut:
- Application: Bending and Forming Plastics; Curing Resins; Desoldering; Drying Filler; Heating Temp Sensitive Materials; Shrink Tubing; Soldering
- Current (A): 13
- Kit Contents: (1) Bare Tool, (2) Nozzles
- Power Source: Corded
- Voltage (V): 120 AC
- Cord Length (ft): 10
- Maximum Temperature (°F): 1000
- Nozzle type: Conical; Fishtail
- Nozzles Included: Included
- Number of Air Flow Settings: 1
- Temperature Settings: Variable
- UNSPSC: 27112717
- OMRON Temperature Controller (Digital Controller) E5CC-Uatribut:
- type of Temperature Input: Thermocouple: K, J, T, E, L, U, N, R, S, B, W, PLII, platinum resistance thermometer: Pt100, JPt100, non-contact temperature sensor (ES1B): 10 to 70 ° C , 60-120 ° C, 115-165 ° C, 140-260 ° C
- Terminal Shape: Plugin
- Type of control: ON/OFF control/PID control with Auto tuning
- Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
- Analog Input: Current input: 4 to 20mA, 0 to 20mA, voltage input: 1 to 5V, 0 to 5V, 0 to 10V
- Power Supply Voltage (V) : AC/DC24
- BOSCH Jig SawDeskripsi:- Sample blade- Transparent Dustproof Cover- Burr stop guide- Dust Collecting Adapter- Case
- Dalton Ladder Telescopic Aluminium Single (Tangga Teleskopik)atribut:
- Thickness (mm): 1.3-1.5
- Material: Aluminium
- INGCO Heat Gunatribut:
- Input Power (W): 2000
- Taffware QST Express Heat Gun Electric Hot Air VinylDeskripsi:Heat gun adalah alat yang digunakan untuk memancarkan aliran udara panas yang dapat digunakan sewaktu Anda mempunyai pemasalahan dengan besi yang harus dibengkokkan, melepas dan menguatkan perekatan, dan masih banyak kegunaan lainnya. Alat ini cocok digunakan untuk Anda yang sering mengerjakan proyek DIY ataupun menogtak-atik perangkat elektronikatribut:
- Dimensions (cm): 22.5x4.7
- Voltage (V): 220
- Power (W): 300
- Material: Plastik
- RYU Heat Gunatribut:
- Type: Powertools
- BOSCH Hot Air GunDeskripsi:The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
- BOSCH Cordless Heat GunDeskripsi:- Heat gun 18 V yang fleksibel untuk bekerja di mana pun- Menghemat waktu: Pemanasan cepat hingga 300°C dalam 6 detik- Portabilitas dan fleksibilitas di setiap area kerja- Dua level suhu (300/500°C) dan lampu LED untuk pengoperasian yang mudahatribut:
- Battery Voltage (V): 18
- Temperature Levels: 2
- Uncertainty K (dB): 3
- Working Temperature (°C): 300 - 500
- Airflow (L/minute): 175
- Dimensions (mm): 77x183x209
- Heat-up Time to 300°C (s): 6
- Sound Level (dBA): 67
- Sound Pressure Level (dBA): 56
- monotaro Heat GunDeskripsi:Bending of PVC pipes, drying of putty, painting and peeling of seals, processing of heat shrink tubing, shrinkage of shrink filmatribut:
- Air Volume (L/minute): I (cold wind) / II (weak wind): 280, III (strong wind): 480
- Hot Air Temperature (°C): (Cold wind) approx. 50, (weak wind) approx. 300, (strong wind) approx. 500
- Cord Length (m): 2
- Power Supply (V): AC 100 (50/60Hz)
- Accessories: Spot nozzlex1, wide nozzlex1, hook nozzlex1, spatula type nozzlex1, scraperx1
- Air Volume Adjustment: 3 stage (cold air, weak wind, strong wind)
- Body Dimensions (mm): 250x90x193 (not including code)
- Mass (kg): Approx. 0.75
- Power Consumption Rated (W): (Cold wind) 45, (weak wind) 750, (strong wind) 1450
- Rated Usage Time (minute): 20
- MILWAUKEE Cordless Heat Gunatribut:
- Temperature (°C): 470
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- Length (mm): 163
- Standard equipment: Hook Nozzle + Concentrator Nozzle
- Airflow (L/minute): 170
- goot HeaterDeskripsi:-Acrylic board can be processed without unevenness and can be bent cleanly.-A heater exclusive for bending of acrylic board.-With positioning plate and gauge, easy to hold the acrylic board and to position for folding. -A heater exclusive for bending of acrylic board.atribut:
- Power: AC100V
- Electricity consumption: 65W
- Maximum Temperature: 220°C
- Thermostat: None
- Power Cord Length: 1.5m
- Gauge Setting Dimension: 70 to 450mm
- Maximum Folding Width: 400mm
- Heater Materials: Sheath heater
- BOSCH Slot Nozzle for Heat Guns with ElectronicDeskripsi:Nosel slot untuk pistol udara panas Bosch dengan listrik. Untuk permukaan sempit di atas pengelasan lapisan timah PVC. Bersama dengan nosel pengurangan diameter 9 mm. Bersama dengan nosel pengurangan diameter 9 mm. Cocok untuk GHG 500-2; GHG 600-3; GHG 600 CE; GHG 630 DCE; GHG 660 LCD Professional; PHG 500-2; PHG 600-3; PHG 630 DCEatribut:
- Diameter (mm): 10
- BOSCH Reduction Nozzle for Heat Guns with ElectronicDeskripsi:Nosel reduksi untuk pistol udara panas Bosch dengan listrik. Sebagai nosel bundar untuk semburan udara panas terkonsentrasi atau sebagai adaptor untuk nosel khusus. Cocok untuk GHG 500-2; GHG 600-3; GHG 600 CE; GHG 630 DCE; GHG 660 LCD Professional; PHG 500-2; PHG 600-3; PHG 630 DCE
Daftar Harga heat gun bosch Terbaru March 2026
| BOSCH Heat Gun | Rp1.199.900 |
| Makita Heat Gun | Rp969.900 |
| STANLEY Heatgun | Rp449.900 |
| DEWALT Heat Gun | Rp3.399.900 |
| OMRON Temperature Controller (Digital Controller) E5CC-U | Rp3.799.900 |
| BOSCH Jig Saw | Rp4.199.900 |
| Dalton Ladder Telescopic Aluminium Single (Tangga Teleskopik) | Rp2.299.900 |
| INGCO Heat Gun | Rp379.900 |
| KRISBOW Alat Pemanas | Rp429.900 |
| Taffware QST Express Heat Gun Electric Hot Air Vinyl | Rp47.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































%20E5CC-U/8vP106932319-1.jpg)

/kmP105920742-1.jpg)