Beli headlight pelican 2765 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pelican Senter Kepala
    Mulai

    Rp1.399.900

    Pelican Senter Kepala
    atribut:
    • Body & Shroud: Polycarbonate (PC)
    • Lamp Type: LED
    • Lens: Polycarbonate (PC)
  2. GENTOS Headlight
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  3. Pelican Senter Kepala LED (Headlight)
    Mulai

    Rp1.099.900

    Pelican Senter Kepala LED (Headlight)
    atribut:
    • Light Output: 34-72 Lumens
    • Battery Size/Type/Quantity: AAA/Alkaline/3
    • Length: 2.25inch
    • Body & Shroud: Polycarbonate (PC)
    • Voltage: 4.0V
    • Lamp Type: LED
    • Lens: Polycarbonate (PC)
    • Light Modes: High Low Flashing
    • Battery Level Indicator: Low Battery/Warning
    • O-Ring: Over-molded/TPR
    • Lamp Life: 50000Hours
    • Beam Distance: 40-57m
  4. Pelican Senter Kepala LED Hitam
    Mulai

    Rp1.499.900

    Pelican Senter Kepala LED Hitam
    Deskripsi:
    Pelican safety approved headlamps are designed for use in hazardous environments. It is not only Class I Div 1 approved but also is ultra compact and lightweight. Equipped with a single high-powered LED, it produces up to 72 lumens and provides up to 15 hours of run time and offers multiple modes (high, low, flashing). Additionally, the Pelican 2755 offers a low battery indicator which can prove to be most valuable. It is available in two colors (yellow or black). Count on Pelican to bring you the best in lighting design and technology. The new Pelican 2755 headlamp: Guiding you safely through the danger zone.- Built Pelican tough- Hands-free design- Comfortable Cloth Strap- Safety Certified - Class I, Division I
    atribut:
    • Color: Black
    • Light Output: 12-200 Lumens
    • Battery Size/Type/Quantity: AAA/Alkaline/3
    • Light Modes: Variable Night Vision Signaling
    • Switch Type: Guesture Activation Control
    • Voltage: 4.0V
    • Lamp Type: LED (red)
    • Length: 2.48inch
    • Body: ABS
    • Lens: Polycarbonate (PC)
    • Beam Distance: 20-82m
  5. TRUSCO Aluminum Heavy Duty LED Head Lamp (Headlight)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

    TRUSCO Aluminum Heavy Duty LED Head Lamp (Headlight)
    Deskripsi:
    Battery cannot be replaced.
    atribut:
    • Accessories: Headband
    • Body Material: Aluminium, Plastic
    • Color (Body): Red
    • Dimensions (Width W x Depth D x Height H) (mm): 58x40x45
    • Light Source: LED1 Ball 1W
    • Lighting Time: Strength: about 10 hours, Weak: about 40 hours, Flashing: about 22 hours (when using alkaline batteries)
    • Power: AAA Batteries x 3 (not Included)
    • Total Luminous Flux (Lm): 51
  6. Pelican LED Headlight
    Mulai

    Rp999.900

    Pelican LED Headlight
    Deskripsi:
    -Brightness can be adjusted within the range of 10 to 100%.-Equipped with the focus function, enabling wide and spot light adjustment.-Equipped with colored LEDs (3 colors of blue, green and red).-Head Band
  7. Pelican Senter Kepala LED Rechargeable
    Mulai

    Rp2.999.900

    Pelican Senter Kepala LED Rechargeable
    Deskripsi:
    The most powerful headlamp in the Pelican line is now available! Meet the 2780R. With 558 lumens of brilliant light, USB lithium ion rechargeable battery along with a host of features, the 2780R makes for one of the most intriguing headlamps. The easy gri
    atribut:
    • Light Output: 95-558 Lumens
    • Battery Size/Type/Quantity: 18650/Lithium-Ion/1
    • Length: 3.00inch
    • Body & Shroud: Polycarbonate (PC)
    • Voltage: 3.0V
    • Lamp Type: LED
    • Switch Type: Rotary Push Button
    • Lens: Polycarbonate (PC)
    • Light Modes: High Medium Low Downcast Spot Flashing
    • Charge Time: 6Hours
    • O-Ring: Gasket
    • Beam Distance: 53-127m
  8. Meval LED Head Lamp
    Mulai

    Rp67.900

    Meval LED Head Lamp
    Deskripsi:
    - 2 Lamp setting : Low and High Power Setting- Red LED charge indicator- Overcharge and over-discharge protection circuit- Light weight portable emergency lamp- 180° adjustable head strap- Retractable charge plug
  9. TOTAL Headlamp
    Mulai

    Rp93.900

    TOTAL Headlamp
    atribut:
    • Battery: 3 pcs AAA Alkaline batteries, included
    • Beam Distance (m): 91
    • Brightness (lumens): Low = 100, High = 200
    • Package Dimensions (cm): 25.5x21.5x14.5
    • Protection Rating: IPX4, water / rain resistant but cannot be submerged
  10. Petzl Senter Kepala (Headlight)
    Mulai

    Rp2.499.900

    Petzl Senter Kepala (Headlight)
    atribut:
    • Technology: Constant Lighting
    • Beam Pattern: Flood, mixed or focused
    • Energy: 2 AA/LR06 batteries (included)
    • Battery compatibility: Rechargeable Ni-MH and lithium
    • Watertightness: IP 67 (waterproof to -1 meter for 30 minutes; no maintenance required after immersion)
    • Color: Black-Yellow
  11. Pelican Flashlight LED (Senter)
    Mulai

    Rp599.900

    Pelican Flashlight LED (Senter)
    Deskripsi:
    Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
  12. OLIGHT Headlamp
    Mulai

    Rp1.499.900

    OLIGHT Headlamp
    Deskripsi:
    Olight HS2 adalah senter kepala / headlamp yang dirancang khusus untuk olahraga ekstrim dan berjalan. Senter kepala ini memiliki maksimum output 400 lumens. Headlamp ini memiliki dua LED, yang menyediakan pencahayaan jarak dekat sekitar anda dan sinar jarak jauh yang lebih fokus. Baterai Lipo yang dapat diisi ulang memiliki daya 2000mAh dan mendukung waktu penggunaan hingga 18 jam. Senter kepala Olight HS2 juga dilengkapi indikator baterai rendah yang dapat didengar bila baterai mencapai kapasitas 10%, sehingga anda akan selalu tahu tingkat baterai anda tanpa harus melepasnya. HS2 adalah headlamp untuk olahraga aktif dengan desain ringan, performa tinggi, dan waktu penggunaan yang panjang. Aksesoris: - Senter kepala Olight HS2 - Baterai LIPO 2000mAh 3.7V - Tali kepala - Case - Penggantian kabel klip - Kabel mikro-USB 1,5 meter - Instruksi manual
  13. Pelican Safety Headlamp LED
    Mulai

    Rp759.900

    Pelican Safety Headlamp LED
    Deskripsi:
    Pelican safety approved headlamps are designed for use in hazardous environments. It is not only Class I Div 1 approved but also is ultra compact and lightweight. Equipped with three LEDs, it produces up to 33 lumens and provides up to 40 hours of run time and offers multiple modes (high, low, flashing). The Pelican 2745 is available in two colors (yellow or black). Count on Pelican to bring you the best in lighting design and technology.The new Pelican 2745 headlamp: Guiding you safely through the danger zone.
    atribut:
    • Body Material: Polycarbonate (PC)
    • Shroud Material: Polycarbonate (PC)
    • Lens Material: Polycarbonate (PC)
    • O-Ring Materials: Over-molded TPR
  14. Sunrei Headlamp Youdo Series
    Rating:
    93% of 100
    (3)
    Mulai

    Rp199.900

    Sunrei Headlamp Youdo Series
    atribut:
    • Material (Headlamp): ABS Engineering Plastic
    • Material (button): Rubber
  15. Pelican Flashlight Headlamp LED
    Mulai

    Rp1.099.900

    Pelican Flashlight Headlamp LED
    Deskripsi:
    It's the one headlamp that does it all. Tough, lightweight, super bright and loaded with multiple lighting features that include high, medium, low, flashing, downcast, and night vision red LED modes. With all these options you can light up distant trails or the map in your hands. Designed for fast and easy battery changing with a weather resistant casing (full-time battery level indicator included).The new 2760 LED headlamp. Simple, multi-beam functionality at a push of a button.
    atribut:
    • Color: Black
    • Body Material: Polycarbonate (PC)
    • Lens Material: Polycarbonate (PC)
    • O-Ring Materials: Over-molded TPR
    • Shroud Material: Polycarbonate (PC)
  16. Sunrei Headlamp Ree Series
    Mulai

    Rp329.900

    Sunrei Headlamp Ree Series
    atribut:
    • Lumens (lm): 155
    • Lamp Model: Focus, Flood, SOS
    • Material: ABS Engineering Plastic (Headlamp), Rubber (Botton)
    • Dimensions (cm): 6.5x3.5x3
  17. GENTOS LED HeadLight CB Series
    Mulai

    Rp439.900

    GENTOS LED HeadLight CB Series
    Deskripsi:
    -Equipped with a collimator lens that projects light far.-A standard headlight with excellent cost performance.-Test Battery-2m drop resistant
  18. OLIGHT LED Flashlight (Senter)
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
Daftar Harga headlight pelican 2765 Terbaru January 2026
Pelican Senter KepalaRp1.399.900
GENTOS HeadlightRp169.900
Pelican Senter Kepala LED (Headlight)Rp1.099.900
Pelican Senter Kepala LED HitamRp1.499.900
TRUSCO Aluminum Heavy Duty LED Head Lamp (Headlight)Rp669.900
Pelican LED HeadlightRp999.900
Pelican Senter Kepala LED RechargeableRp2.999.900
Meval LED Head LampRp67.900
TOTAL HeadlampRp93.900
Petzl Senter Kepala (Headlight)Rp2.499.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)