Beli head sprinkler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VIKING Sprinkler Head Std Response c/w Ceiling Plate
    Mulai

    Rp109.900

    VIKING Sprinkler Head Std Response c/w Ceiling Plate
    atribut:
    • Size (inch): 1/2
    • Finish: Standard Brass
  2. VIKING Sprinkler Head Std Response
    Mulai

    Rp79.900

    VIKING Sprinkler Head Std Response
    atribut:
    • Size (inch): 1/2
    • Type: Upright
    • Temperature (°C): 68
    • Finish: Standard Brass
  3. KAKUDAI Part Circle Impact Sprinkler
    Mulai

    Rp82.900

    KAKUDAI Part Circle Impact Sprinkler
    Deskripsi:
    -Sprinkler capable of watering 360°. (The watering range can be adjusted.)-Mounting Screw R1/2.-Part circle, with elevation angle adjusting function
  4. VIKING Sprinkler Head Std Response
    Mulai

    Rp299.900

    VIKING Sprinkler Head Std Response
    atribut:
    • Size (inch): 0.5
  5. TONATA Sprinkler 68C
    Mulai

    Rp39.900

    TONATA Sprinkler 68C
    Deskripsi:
    Sprinkler concealed didesain memiliki sebuah pelat penutup yang dapat menyembunyikan sprinkler di langit-langit ketika dipasang. Pelat penutup akan jatuh setelah suhu 20 derajat lebih rendah dari sprinkler, yang memungkinkan sprinkler untuk aktif setelah terkena panas api.
    atribut:
    • Thread Type: NPT
  6. TAF Baut Mur Baja 8.8 Drat Halus
    Mulai

    Rp4.900

    TAF Baut Mur Baja 8.8 Drat Halus
    atribut:
    • Drat Size: P 1.25
    • Material: Steel
  7. NAGANO KEIKI Pressure Gauge
    71%
    Mulai

    Rp319.900

    NAGANO KEIKI Pressure Gauge
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  8. VIKING Inspector Test and Drain with Sight Glass 3in1
    Mulai

    Rp2.099.900

  9. Takagi Metal Pulse Sprinkler
    Mulai

    Rp569.900

    Takagi Metal Pulse Sprinkler
    Deskripsi:
    -Metal type sprinkler with high durability.-Water sprinkling in circle and fan patterns is possible.-Part & full circle
    atribut:
    • Material: Brass
  10. KIDDE Carbon Monoxide & Smoke Detector
    Mulai

    Rp589.900

    KIDDE Carbon Monoxide & Smoke Detector
    Deskripsi:
    Carbon monoxide (CO) detectors sound an alarm when high concentrations of CO are measured in the air. CO detectors are installed near potential sources of carbon monoxide, including gas appliances, furnaces, generators, and fireplaces.
    atribut:
    • Detector Power Source: Hardwired
    • Maximum Operating Temperature (°F): 100
    • Minimum Operating Temperature (°F): 40
    • Operating Voltage (V): 120 AC
    • Power Source: Hardwired
  11. Spindo Pipa Black Steel
    Mulai

    Rp369.900

    Spindo Pipa Black Steel
    Deskripsi:
    Diameter 25mm, tebal 3.2mm; berat 2.41 kg/m
    atribut:
    • Length (m): 6
    • Material: Carbon Steel
  12. Philips Essential Smart Bright LED Down Light
    Mulai

    Rp139.900

    Philips Essential Smart Bright LED Down Light
    atribut:
    • Light source replaceable: No
    • Input Frequency (Hz): 50 or 60
    • Color: White
    • Constant light output: No
    • Dimmable: No
    • Driver included: Yes
    • Housing Material: Metal–Plastic
    • Optic Material: Polycarbonate
  13. System Sensor Smoke Detector Analog Single Circuit
    Mulai

    Rp259.900

    System Sensor Smoke Detector Analog Single Circuit
    Deskripsi:
    135°F (57°C) Fixed Temp/Rate-of-Rise, Single-Circuit Mechanical Heat Detector without lettering print
    atribut:
    • Diameter (cm): 11.6
    • Height (cm): 4.3
    • Heat Sensor (°C): 57
    • Operating Humidity Range (%): 5 to 95
    • Single Gang: Yes
    • Wiring: Single Circuit
    • Wiring Gauge: 14-22 AWG
  14. System Sensor Smoke Detector Analog 2-Wire
    Mulai

    Rp599.900

    System Sensor Smoke Detector Analog 2-Wire
    Deskripsi:
    A 2-wire conventional photoelectric smoke detector, that uses a state of the art optical sensing chamber, has a remote LED connecting feature. This detector is designed to provide an open area protection and to be used with compatible UL listed panels.
    atribut:
    • Diameter (cm): 10.2
    • Height (cm): 5.0 (including base)
    • Operating Temperature Range (°C): 0-49
    • Operating Humidity Range (%): 10 to 93
    • Latching Alarm: Reset by mometary power interruption
    • Alarm Current (mA): Min: 10, Max: 130
    • Operating Voltage (V DC): 8.5-35
    • Standby Current (µa): ≤90
  15. Wipro Sprinkler
    Mulai

    Rp6.900

  16. ABUS Smoke Alarm Detector
    Mulai

    Rp799.900

    ABUS Smoke Alarm Detector
    Deskripsi:
    ABUS Smoke Alarm Detector merupakan pendeteksi asap untuk menangkal bencana kebakaran, sangat cocok untuk melindungi keluarga anda dirumah.- Cocok diaplikasikan diruangan Kamar, living rooms, kamar anak, dan lorong rumah- Penggunaan Batre ukuran 3 V Lithium, dengan jangka waktu 1-2 tahun- Peringatan yang dapat diandalkan terhadap risiko penghirupan asap yang berpotensi fatal- Tombol uji besar untuk test alarm dan mode diam
Daftar Harga head sprinkler Terbaru January 2026
VIKING Sprinkler Head Std Response c/w Ceiling PlateRp109.900
VIKING Sprinkler Head Std ResponseRp79.900
KAKUDAI Part Circle Impact SprinklerRp82.900
VIKING Sprinkler Head Std ResponseRp299.900
TONATA Sprinkler 68CRp39.900
TAF Baut Mur Baja 8.8 Drat HalusRp4.900
HOOSEKI Hydrant ValveRp559.900
NAGANO KEIKI Pressure GaugeRp319.900
VIKING Inspector Test and Drain with Sight Glass 3in1Rp2.099.900
Takagi Metal Pulse SprinklerRp569.900

Data diperbarui pada 29/01/2026 (Harga belum termasuk PPN)