Beli head drilling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Ground Rod Drilling Head
    Mulai

    Rp55.900

    Non Brand Ground Rod Drilling Head
    Deskripsi:
    Drilling Head 5/8 Inch / Drilling Head Ground Rod 5/8 Inch / Mata Grounding Rod 5/8 Inch Spesifikasi : - Ukuran : 5/8 Inch - Digunakan Untuk Ujung Grounding Rod - Berfungsi membantu Batang Grounding Rod menancap lebih mudah pada tanah dan masuk ke dalam tanah pada saat proses pemantekan. - Drilling head kuat dan dapat melindungi ujung ground rod dari tanah keras atau batu kerikil.
    atribut:
    • Material: High Tensile Steel
  2. HAFAS Philip Head Tapping Screw SS304
    Mulai

    Rp1.299.900

    HAFAS Philip Head Tapping Screw SS304
    atribut:
    • Material: SS304
    • Product Code: YTS50ABPL
  3. Nvent Erico Air Terminal, Imperial Thread
    Mulai

    Rp1.899.900

    Nvent Erico Air Terminal, Imperial Thread
    atribut:
    • Diameter (mm): 15.9
    • Height (mm): 609.6
    • Material: Copper
    • Finish: Bare
    • Type: Sharp
    • Thread Size (Ts): 5/8 UNC
  4. HAFAS Philip's Pan Head Machine Screw (JP) (Baut JP)
    Mulai

    Rp6.599.900

  5. HAFAS Oval Head Machine Screw
    Mulai

    Rp4.599.900

    HAFAS Oval Head Machine Screw
    atribut:
    • Material: Steel
  6. INDOMAKERS Hex Bolt Stainless Steel (Baut Hexagonal)
    Mulai

    Rp2.900

    INDOMAKERS Hex Bolt Stainless Steel (Baut Hexagonal)
    atribut:
    • Material: Stainless Steel
    • Current Norm: DIN 933
  7. Nvent Erico Air Terminal Base, Stamped Narrow, Imperial Thread (Dudukan Penangkal Petir)
    Mulai

    Rp939.900

    Nvent Erico Air Terminal Base, Stamped Narrow, Imperial Thread (Dudukan Penangkal Petir)
    atribut:
    • Length (mm): 54
    • Width (mm): 108
    • Height (mm): 42
    • Conductor Size, UL: Class 1 - Class 2 (4/0 Max)
    • Material: Copper
    • Thread Size (Ts): 5/8 UNC
    • EAN-13: 8711893154283
    • Hole Size (HS): 5
    • UPC: 78285672462
  8. monotaro.id Pan Head Machine Screw JP (Baut JP)
    61%
    Mulai

    Rp7.900

    monotaro.id Pan Head Machine Screw JP (Baut JP)
    Deskripsi:
    Baut JP dari Monotaro.id mempunyai variasi ukuran M3-M8 biasa digunakan oleh Industri Otomotif, Produsen Alat permesinan, Pabrik pabrik produsen F&B
    atribut:
    • Material: Steel
    • Treatment Surface: Galvanis White
  9. Continental Flat Head Tapping Screw (Sekrup Kepala Datar)
    Mulai

    Rp309.900

    Continental Flat Head Tapping Screw (Sekrup Kepala Datar)
    Deskripsi:
    Tapping Screw in inch size, (hardening) for use in all related use
    atribut:
    • Material: SWCH - 18A
    • Color: White
    • Hardened: YES
  10. CBM Roof Atap Spandek
    Mulai

    Rp809.900

    CBM Roof Atap Spandek
    atribut:
    • Color: Zinc
    • Size (mm): 1040x6000
    • Thickness (mm): 0.45
  11. Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode)
    atribut:
    • Length (m): 3
    • Material: Copper-Bonded Steel
    • Tensile Strength (MPa): 552 (Min)
    • Thread Location: Pointed and Chamfered Ends
    • Ground Rod Diameter, Nominal (inch): 3/4
    • Complies With: ANSI/NEMA GR1, IEC EN 62561-2
    • Plating Thickness (µm): 254
  12. BOLA Joint Screw (Sambungan Ulir)
    Mulai

    Rp2.399.900

    BOLA Joint Screw (Sambungan Ulir)
    atribut:
    • Screw Size: GL 14
  13. Mennekes Stop Kontak Panel Industri IP67 (Power Socket)
    Mulai

    Rp3.399.900

    Mennekes Stop Kontak Panel Industri IP67 (Power Socket)
    Deskripsi:
    Wall mounted receptacle > Switched> With mechanical DUO-Interlock
    atribut:
    • Protection Type: IP 67
    • Frequency (Hz): 50 & 60
  14. Nvent Erico Cable Concentric to Cable
    Mulai

    Rp4.299.900

    Nvent Erico Cable Concentric to Cable
    Deskripsi:
    nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations. - Forms a permanent, low resistance connection. - Provides a molecular bond. - nVent ERICO Cadweld Exothermic Connections are rated with the same current capacity as the conductor. - Portable installation equipment with no external source of power required. - Installers can be easily trained to make nVent ERICO Cadweld Exothermic Connections. - Connections can be visually inspected.
    atribut:
    • Conductor 1 (mm²): 70 Concentric
    • Conductor 2 (mm²): 70 Concentric
    • Conductor Diameter (mm): 10.9
    • Article Number: 221021
    • Mold Family: SS
    • Welding Material: 65 or 65PLUSF20, Sold Separately
    • EAN-13: 8711893132069
    • Ease of Use: Preferred
    • Handle Clamp: L160, Sold Separately
    • Price Key: C
    • UPC: 78285655198
  15. Sandvik CoroMill Plura Solid Carbide End Mill for Heavy Roughing PVD TiAlN (Mata Pahat Frais Kasar)
    Mulai

    Rp1.099.900

    Sandvik CoroMill Plura Solid Carbide End Mill for Heavy Roughing PVD TiAlN (Mata Pahat Frais Kasar)
    atribut:
    • Material classification level 1 (TMC1ISO): PMKS
    • Coating (COATING): PVD TiAlN
    • Connection diameter tolerance (TCDCON): h6
    • Flute Helix Angle (FHA) (degree): 30
    • Maximum Ramping Angle (RMPXFFW) (degree): 7
Daftar Harga head drilling Terbaru October 2026
Non Brand Ground Rod Drilling HeadRp55.900
HAFAS Pan Head Drilling ScrewRp6.899.900
HAFAS Philip Head Tapping Screw SS304Rp1.299.900
Nvent Erico Air Terminal, Imperial ThreadRp1.899.900
Tungaloy Solid Drill for Cast Iron and Aluminium AlloyRp3.199.900
HAFAS Philip's Pan Head Machine Screw (JP) (Baut JP)Rp6.599.900
HAFAS Oval Head Machine ScrewRp4.599.900
INDOMAKERS Hex Bolt Stainless Steel (Baut Hexagonal)Rp2.900
Nvent Erico Air Terminal Base, Stamped Narrow, Imperial Thread (Dudukan Penangkal Petir)Rp939.900
monotaro.id Pan Head Machine Screw JP (Baut JP)Rp7.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)