Nvent Erico Cable Concentric to Cable

Sebelum PPN:
Rp4.299.900
Spesifikasi
Conductor 1 (mm²)70 Concentric
Conductor 2 (mm²)70 Concentric
Conductor Diameter (mm)10.9
Article Number221021
Mold FamilySS
Welding Material65 or 65PLUSF20, Sold Separately
EAN-138711893132069
Ease of UsePreferred
Handle ClampL160, Sold Separately
Price KeyC
UPC78285655198

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
- Forms a permanent, low resistance connection.
- Provides a molecular bond.
- nVent ERICO Cadweld Exothermic Connections are rated with the same current capacity as the conductor.
- Portable installation equipment with no external source of power required.
- Installers can be easily trained to make nVent ERICO Cadweld Exothermic Connections.
- Connections can be visually inspected.

Ulasan Produk

Tidak ada ulasan