Beli hdmi switcher di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vention HDMI Switcheratribut:
- Color: Silver
- Interface: HDMI Female
- HDMI Version: HDMI 2.0
- Electroplating Process: Gold-Plated
- Resolution: 4K@60Hz (Backward Compatible)
- Transmission Direction: Bi-Directional, 1 in 2 Out/2 In 1 Out
- Shell Material: Acrylic+ABS
- Cabletime HDMI Switcheratribut:
- Packaging: Color Box
- Kramer 8x1 HDMI SwitcherDeskripsi:The VS−81H is a high−performance switcher for HDMI signals. It equalizes the signal and switches one of the 8 inputs to a single HDMI output.atribut:
- Input: 8 HDMI
- Output: 1 HDMI
- Kramer 2x1 4K60 4:4:4 HDCP 2.2 HDMI 2.0 Auto SwitcherDeskripsi:VS−211H2 is a high−performance auto switcher for 4K@60Hz (4:4:4) HDMI video signals. Offering priority and last−connected auto switching scheme options, it automatically switches input signals to output connection, according to the selected switching scheme, and based on active video signals detection.atribut:
- Input: 2 HDMI 4K60 4:4:4
- Output: 1 HDMI 4K60 4:4:4
- Kramer 4x1 4K HDR HDMI Auto SwitcherDeskripsi:VS−411X is a high−performance 4x1 automatic switcher for 4K HDR, HDMI video signals. Offering priority and last−connected switching options, it automatically switches according to the selected switching scheme based on active video signal detection.atribut:
- Input: 4 HDMI 4K60 4:4:4
- Output: 1 HDMI 4K60 4:4:4 1 Stereo (U) Ports:
- BOSCH Mata Gerinda Poles Metal Best Rangeatribut:
- Specification: A 24 S BF
- Vention Kabel HDMI 2.0 Male to Male 4K for PC LCD Projectoratribut:
- Connector Material: Gold-plated
- Broco Stop Kontak 5-Gang (Power Socket/Power Outlet)Deskripsi:Model: Dikaitkan ditembok (tidak bisa dipantek ke tembok) / luar tembok / di letakkan lantai / mejaWarna: PutihTipe: 15350-55CP, 5 lubang, ada penutup lubang s/knya (child protection) terdaftar: SNI, ISO9001, LMKatribut:
- Color: White
- Type: 15350-55CP
- Number of Hole: 5
- Kramer 4x2 4K HDR HDMI HDCP 2.2 Matrix SwitcherDeskripsi:VS−42H2 is a high−performance 4x2 matrix switcher for 4K HDR HDMI signals. It reclocks and equalizes the signals and can route any one of four HDMI, HDCP−compliant sources (selectable) to any or all outputs simultaneously.atribut:
- Input: 4 HDMI 4K60 4:4:4
- Output: 2 HDMI 4K60 4:4:4
- SOS Karbol WangiDeskripsi:Karbol wangi SOS selain membersihkan dan mengharumkan juga efektif membunuh kuman.atribut:
- Packaging: Pouch
- Cleaner Form: Liquid
- ULS form Kertas Komputer NCR/Full 9.5x11inch (Kertas Faktur)atribut:
- Type: Normal
- Size (mm): 241x280
Daftar Harga hdmi switcher Terbaru March 2026
| Vention HDMI Switcher | Rp219.900 |
| Cabletime HDMI Switcher | Rp149.900 |
| Kramer 8x1 HDMI Switcher | Rp30.999.900 |
| Kramer 2x1 4K60 4:4:4 HDCP 2.2 HDMI 2.0 Auto Switcher | Rp11.999.900 |
| Bosch Rexroth Direct Spool Valve | Rp2.999.900 |
| Kramer 4x1 4K HDR HDMI Auto Switcher | Rp14.999.900 |
| Epson Printer Head | Rp1.399.900 |
| BOSCH Mata Gergaji Jigsaw untuk Kayu | Rp56.900 |
| BOSCH Mata Gerinda Poles Metal Best Range | Rp13.900 |
| Vention Kabel HDMI 2.0 Male to Male 4K for PC LCD Projector | Rp37.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





























































































































































/g6P106646582-2.jpg)



/P103087195-1.jpg)