Anker Anker HDMI Switch (4-in-1 Out, 4K HDMI)

Sebelum PPN:
Rp789.900
Spesifikasi
Cable Length (m)About 1.5
ColorGray
Connecting TerminalHDMI
Dimensions (cm)Approximately 5.8 x 12.5 x 1.8
Mass (g)About 85
ResolutionSupports up to 4K (60Hz)
Set ContentsAnker HDMI Switch (4-in-1 Out, 4K HDMI), USB-A & USB-C cable (1.5m), remote control, instruction manual, customer support
Warranty Period18-month warranty + 6 months (after registering with Anker)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Switch between 4 screens: Equipped with 4 HDMI input ports, you can switch between HDMI-compatible devices with a single button.
Easy switching: You can switch between movies, games, and more on one screen by simply pressing a button on the remote control or the main unit, without having to plug or unplug any cables.
High-quality output: Equipped with an HDMI port that supports 4K (60Hz) output, you can enjoy clearer content.
Stable connection: The USB-C input port ensures stable, uninterrupted video output. (Charger sold separately.)
Easy remote control operation: This product comes with a remote control so you can switch screens from a distance.
*When inputting or outputting at 4K (60Hz), please make sure that your HDMI cable, display, PC, laptop, game console, etc. are compatible with 4K (60Hz). When inputting or outputting at 4K (60Hz), please use an HDMI cable with a maximum length of 5m.
*Resolution: Backward compatible with 1080p/1080i, 720p/720i, 576p/576i, 480p/480i.
*3D content, CEC
* Supports HDCP 2.2. Supports DTS, DSD, Dolby AC3, 5.1, and 7.1 channels.
*Only HDMI input port 4 supports CEC.
*Audio sampling rate is 24-bit and supports up to 192KHz.
*Supports transfer speeds of up to 18Gbps.
*Compatible with both macOS and Windows.
*A charger (sold separately) is required to use this product. Two AAA batteries (sold separately) are required to use the remote control.
*Please note that product specifications may change without notice. Product packaging may change without notice. Please note that depending on the time of purchase, the product may be delivered in a different package. There is no difference in the product itself.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait