Beli hdc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WEIDMULLER Heavy Duty Connectors Modules
    Mulai

    Rp75.900

    WEIDMULLER Heavy Duty Connectors Modules
    atribut:
    • Depth (mm): 34
    • Depth (inch): 1.339
  2. WEIDMULLER HE Series - all-purpose Screw Connection
    Mulai

    Rp179.900

  3. CLEANTOOLS Polisher Low Speed
    Mulai

    Rp18.999.900

    CLEANTOOLS Polisher Low Speed
    Deskripsi:
    It's unique design, together with its functionality and robustness makes our 175 single disc scrubber machine as a preferred machine for your cleaning needs.Suitable for varied function, from scrubbing to polishing. Testa 175 HDis a scrubber with ergonomics and safety design.Can be used for various cleaning tasks such as dessp cleaning, stripping, polishing and shampooing.Machines made with fire retarded materials and easy handling when in operation.
    atribut:
    • Size (inch): 17
    • Power (W): 1100
    • Voltage (V): 220-240
    • Speed (rpm): 175
    • Cable (m): 12
    • Base Plate Diameter (inch): 17
    • Accessories: Main Body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brush
  4. Philips Essential Smartbright Projector Gen 2 (Lampu Sorot)
    Mulai

    Rp83.900

    Philips Essential Smartbright Projector Gen 2 (Lampu Sorot)
    atribut:
    • Input Frequency (Hz): 50 or 60
    • Ingress protection code: IP20 (Finger-protected)
    • Input Voltage (V): 220 to 240
    • Protection class IEC: Safety class I
  5. HARTING Rectangular Connector Inserts (Konektor Persegi)
    Mulai

    Rp189.900

    HARTING Rectangular Connector Inserts (Konektor Persegi)
    Deskripsi:
    Screw-locking inserts for industrial connectors have terminals with set-screws that tighten down on stripped conductors. They create semipermanent holds with conductors to secure them and transfer their connection.
    atribut:
    • UNSPSC: 31160000
    • Application: Industrial Connectors
  6. Crosby Wire Clip
    Rating:
    100% of 100
    (2)
    Mulai

    Rp85.900

  7. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  8. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  9. KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    Mulai

    Rp10.999.900

    KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
  10. Supreme Cables Power Cable NYM Series (Per Meter Continuous) (Kabel Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp18.900

  11. WEIDMULLER Heavy-Duty Connector Assembly Size HQ Shielded One End without Connector (Rumahan Konektor)
    Mulai

    Rp3.099.900

    WEIDMULLER Heavy-Duty Connector Assembly Size HQ Shielded One End without Connector (Rumahan Konektor)
    atribut:
    • GTIN (EAN): 4050120000000
    • Limiting Temperature (°C): -40 to 80
    • Bending radius, min., moving: 10 x cable diameter
    • Nominal Cross Section Area (mm²): 2.5
    • Qty (pcs): 1
    • REACh SVHC: Lead 7439-92-1, Potassium perfluorobutane sulfonate 29420-49-3
  12. RS PRO RS PRO Heavy Duty Power Connector Insert Connector Insert 6 Way Heavy Duty Power Connector
    Mulai

    Rp1.599.900

    RS PRO RS PRO Heavy Duty Power Connector Insert Connector Insert 6 Way Heavy Duty Power Connector
    Deskripsi:
    Introducing the RS PRO high current RS PRO heavy duty power connector insert range. Perfect for use in conjunction with the RS PRO heavy duty housing range to create a complete range of heavy duty power connectors for a variety of applications. The housings are made from durable polycarbonate in a range of industry standard sizes for maximum performance and reliability. They are also extremely versatile, with screw, crimp and spring clamshell options available in a variety of current ratings. There are many different insert options available, including for the most specialized applications. Specifically designed for harsh environments and applications where high vibrations can cause standard housings and connectors to fail, they are extremely durable and reliable in all environments. Features and Benefits: This range of RS PRO heavy duty/heavy current inserts is ideal for use in harsh and high vibration environments. Optimum performance and reliability in all applications Polycarbonate body for long-lasting durability and performance with a wide range of options available RoHS compliant Technical Features: 6 and 12 poles Screw fastening AWG 10 35 A 12 pole = 6 pole 1-6 / 7-12 for RS Pro RS-H32B heavy duty housing series Applications: Connector inserts are essential accessories to form a complete power connector. They come in a wide range of shapes and mounting styles, depending entirely on the application or location they are being used in. Ideal for establishing a durable and reliable connection between connector and cable, it is ideal for harsh environments exposed to moisture, dirt, dust, etc. This type of power connector accessory is commonly used for: Food and beverage manufacturing Packaging equipment Conveyor belt systems Railway Oil and gas processing Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice. Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. HARTING Heavy Duty Power Connectors Han A
    Mulai

    Rp679.900

    HARTING Heavy Duty Power Connectors Han A
    atribut:
    • IP Grade: IP44
    • Locking method: Single lock lever
    • Operating Temperature Range (°C): -40 to +125
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Size: 3A
  14. HARTING Han A Series Heavy-Duty Connector (Konektor)
    Mulai

    Rp499.900

    HARTING Han A Series Heavy-Duty Connector (Konektor)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Voltage (V): 250
Daftar Harga hdc Terbaru October 2026
WEIDMULLER HDC Heavy-Duty Connector Kit 4-Pole Screw ConnectionRp659.900
WEIDMULLER Fixed-Pole InsertsRp189.900
Fort Konektor Heavy DutyRp509.900
WEIDMULLER Heavy-Duty Connector Kit 16-Pole Screw ConnectionRp1.699.900
WEIDMULLER Heavy Duty Connectors ModulesRp75.900
WEIDMULLER HDC Kits Heavy Duty Connectors 3-Pole Screw ConnectionRp689.900
WEIDMULLER HE Series - all-purpose Screw ConnectionRp179.900
CLEANTOOLS Polisher Low SpeedRp18.999.900
Philips Essential Smartbright Projector Gen 2 (Lampu Sorot)Rp83.900
HARTING Rectangular Connector Inserts (Konektor Persegi)Rp189.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)