Beli harga water heater listrik ariston di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ariston Water Heater Small Capacity Andris RS
    Mulai

    Rp3.699.900

    Ariston Water Heater Small Capacity Andris RS
    Deskripsi:
    Italian-style luxury design by Umberto Palermo designer.TECH IN BRIEF- Electric power capacity 350 watts and 500 watts.- Self-heating elements.- Thermostat TBSR ultra-precision.
    atribut:
    • Capacity: 15 L
    • Electricity: 350 W
    • Voltage: 220 V
  2. Ariston Water Heater Medium Capacity PRO R Cylinder
    Mulai

    Rp5.499.900

    Ariston Water Heater Medium Capacity PRO R Cylinder
    Deskripsi:
    Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal models
    atribut:
    • Capacity (L): 100
    • Power Consumption Electrical (W): 1500
    • Voltage (V): 220-240
  3. Ariston Water Heater Small Capacity Andris R
    Mulai

    Rp2.699.900

    Ariston Water Heater Small Capacity Andris R
    Deskripsi:
    Design inspiration "Latin Curve" by UP designer (Umberto Palermo).TECH IN BRIEF- High density isolation.- ELCB System: the safety system of electrical current leakage.- Flexomix Technology: a new innovation on the inlet pipe.
  4. Paloma Gas Water Heater
    Mulai

    Rp3.999.900

    Paloma Gas Water Heater
    Deskripsi:
    Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.
    atribut:
    • Capacity (L): 5
    • Installation: Indoor
  5. Rinnai Gas Water Heater
    Mulai

    Rp1.599.900

    Rinnai Gas Water Heater
    Deskripsi:
    Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
  6. Maspion Kompor Listrik
    Rating:
    100% of 100
    (6)
    Mulai

    Rp159.900

    Maspion Kompor Listrik
    Deskripsi:
    Kompor induksi Maspion dengan 2 macam bentuk dilengkapi dengan pengaturan panas berbentuk rotari yang mudah dioperasikan
  7. Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)
    Mulai

    Rp759.900

    Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)
    Deskripsi:
    Pompa sumur dangkal PW dengan total head max.45m, Current max. 1.5A-3A adalah pompa air pilihan dari Brand Wasser untuk kebutuhan sehari-hari, pekarangan, mesin cuci, kolam tanki dan gedung
Daftar Harga harga water heater listrik ariston Terbaru April 2026
Ariston Water Heater Small Capacity Andris RSRp3.699.900
Ariston Water Heater Medium Capacity PRO R CylinderRp5.499.900
Ariston Water Heater Small Capacity Andris RRp2.699.900
Paloma Gas Water HeaterRp3.999.900
Wasser Pemanas Air GasRp3.399.900
Rinnai Gas Water HeaterRp1.599.900
Maspion Kompor ListrikRp159.900
Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)Rp759.900

Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)