Beli harga vapor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Organic Vapor Cartridge
    Mulai

    Rp239.900

    3M Organic Vapor Cartridge
    Deskripsi:
    The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.
    atribut:
    • Color: Black
    • Compatible With: 3M Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet holders
    • Gas & Vapor Protection Type: Organic Vapor/Acid Gas
    • Size (inch): 3.4x4.2
    • Standards Approvals: NIOSH
  2. HONEYWELL Masker Gas Seri 5500
    Mulai

    Rp229.900

    HONEYWELL Masker Gas Seri 5500
    Deskripsi:
    '- Half mask respirator 550030L 5500 Series - Facemask is N75001L againts organic vapor protects
  3. Pertamina Brake Fluid - DOT3
    Mulai

    Rp45.900

    Pertamina Brake Fluid - DOT3
    Deskripsi:
    PERTAMINA BRAKE FLUID DOT 3 PLUS diformulasikan secara khusus untuk memenuhi STANDAR FMVSS 116 performance DOT 3.PERTAMINA BRAKE FLUID DOT 3 PLUS memiliki titik didih tinggi yang mengurangi kemungkinan penguapan cairan atau vapor lock, sehingga memastikan operasi rem aman.PERTAMINA BRAKE FLUID DOT 3 PLUS memiliki perlindungan korosi yang baik dan memberikan efek rendah pada seal rem.KEUNGGULANTitik didih yang lebih tinggi daripada minyak rem konvensional DOT 3 membuat performa pengereman optimal bahkan dalam pengereman beban yang berat yang disebabkan oleh kecepatan dan berat kendaraan, atau mengemudi stop & go.Memberikan perlindungan yang lebih baik terhadap korosi dalam sistem pengereman kendaraan untuk menjaga performa pengereman yang optimal.Kompatibel dengan seal rem sehingga memberikan masa pakai yang lebih lama.Stabilitas termal yang tinggi membuat fluida ini tidak mudah rusak pada suhu tinggi yang disebabkan oleh pengereman ekstrem.Stabilitas kimia yang sangat baik sehingga tidak mudah rusak akibat reaksi kimia.PENGGUNAANPERTAMINA BRAKE FLUID DOT 3 PLUS disarankan digunakan untuk kendaraan Jepang, Korea dan lainnya baik roda empat atau dua dengan drum atau disk brake, bahkan ABS dan juga sistem kopling hidrolik
    atribut:
    • Volume (L): 0.3
  4. WISE Rice Cooker and Warmer (Rice Cooker)
    Mulai

    Rp3.899.900

    WISE Rice Cooker and Warmer (Rice Cooker)
    atribut:
    • Capacity (L): 13
    • Dimension (WxDxH)(mm): 455x390x340
    • Voltage (V): 110/220
    • Power (kW): 1.95
    • Temperature Range (°C): 50-150
  5. Kitz 125inch Gate Valve (Screw-In Type) (S Series)
    Mulai

    Rp249.900

    Kitz 125inch Gate Valve (Screw-In Type) (S Series)
    atribut:
    • Material (bonnet): C3771BE
    • Material (disk): C3771BE
    • Body Material: CAC
    • Class: 125 type
    • Connection Method: The screw-shaped
    • Fluid Used: water vapor
    • Handle Shape: circular
    • Material (Packing): Non-asbestos
    • Material (stem): Dezincification brass rod
    • Maximum Working Pressure (MPa): 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
    • Shape: straight
    • Valve Type: Gate valve
  6. Kitz 125 Type Gate Valve FR Series
    Mulai

    Rp209.900

    Kitz 125 Type Gate Valve FR Series
    atribut:
    • Material (bonnet): C3771BE
    • Material (disk): C3771BE
    • Body Material: C3771BE
    • Class: 125 type
    • Connection Method: The screw-shaped
    • Fluid Used: water vapor
    • Handle Shape: circular
    • Material (Packing): Non-asbestos packing
    • Material (stem): K Metal
    • Maximum Working Pressure (MPa): 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
    • Shape: straight
    • Type: Brass general purpose valve
    • Valve Type: Gate valve
Daftar Harga harga vapor Terbaru March 2026
3M Organic Vapor CartridgeRp239.900
HONEYWELL Masker Gas Seri 5500Rp229.900
Pertamina Brake Fluid - DOT3Rp45.900
WISE Rice Cooker and Warmer (Rice Cooker)Rp3.899.900
Kitz 125inch Gate Valve (Screw-In Type) (S Series)Rp249.900
Kitz Class 150 Type Brass Gate Valve E SeriesRp289.900
Kitz 125 Type Gate Valve FR SeriesRp209.900

Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)