Beli harga tv panasonic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sanken Smart TV
    Mulai

    Rp3.799.900

    Sanken Smart TV
    Deskripsi:
    Smart TV LED Sanken SLE-40SH200SN memiliki layar seluas 40 inch dengan resolusi layar LED Grade A+ membuat pengalaman menonton acara terbaik lebih baik. Dilengkapi dengan full HD 1080p membuat kualitas gambar lebih jernih sehingga tayangan pada tv lebih optimal dan luar biasa. Dengan Sanken Smart TV, memudahkan Anda untuk untuk langsung menggunakan aplikasi yang sudah siap tersedia. Ditambah dengan pelayanan garansi 1 tahun dan 3 tahun panel LED.
    atribut:
    • TV Format: H264 / RM / RMVB / MPEG2 / MPEG4
    • Signal Source: ATV/HDMI1/HDMI2/AV/DVB-C/DVB-T/T2
    • USB Format: 2 (2.0*2)
    • Terminal: USB(2),HDMI(2),DIGITAL AUDIO OUT,ANTENNA IN,LAN,AV IN
    • Channel: 1-199
    • Contents In the Package: TV set, bracket, stand, manual book, warranty, remote, RCA cable, power cord
    • Packaging Dimensions (mm): 808x130x510
    • Power Consumption (W): 60
    • Power Consumption Standby Mode (W): < 0.5
    • Power Rating (V): AC 110-240 ±10%
  2. Philips 4K Ultra Slim Smart LED TV
    Mulai

    Rp15.999.900

    Philips 4K Ultra Slim Smart LED TV
    Deskripsi:
    4K Ultra Slim Smart LED TV 65PUT6703/98 Ultra Slim 4K UHD LED Smart TV Sit back and enjoy the rich quality of 4K UHD on a Smart TV that’s brilliantly easy to use. Access favourite content instantly with SAPHI. Pixel Precise Ultra HD makes everything look smooth and sharp. And Ambilight ties it all together. Picture enhancement - Micro Dimming - 1100 PPI - Pixel Precise Ultra HD - Ultra Resolution User Interaction - MultiRoom client - SimplyShare - Wi-Fi Miracast certified SmartTV apps* - Online video stores - Open internet browser - Youtube Ease of Installation - Auto detect Philips devices - Device connection wizard - Network installation wizard - Settings assistant wizard Firmware upgradeable - Firmware auto upgrade wizard - Firmware upgradeable via USB - Online firmware upgrade Screen Format Adjustments - Basic - Fill Screen - Fit to screen - Zoom, stretch Philips TV Remote app* - Apps - Channels - Control - NowOnTV - TV Guide Sound Enhancement - Incredible Surround - Clear Sound - Auto Volume Leveler - Smart Sound
    atribut:
    • Display: 4K Ultra HD LED
    • Panel Resolution: 3840x2160
    • Aspec Ratio: 16:9
    • Power Supply (V-Hz): 220-240 - 50/60
    • Ambient Temperature (°C): 5 to 35
    • Power Saving Function: Auto switch-off timer
    • Interactive TV: meWatch Red Button
    • Output Power (W): RMS 20
    • Processing Power: Quad Core
    • Size (inch): 65
  3. Panasonic Ceiling Mounted Fan
    Mulai

    Rp2.399.900

    Panasonic Ceiling Mounted Fan
    Deskripsi:
    Panasonic Sirocco Exhaust Fan - FV17CU7NANH menjadi ventilasi mekanik pilihan dengan performa unggul. Suara halus dan tidak berisik. Jadikan ruangan lebih bersih dan sehat dari debu maupun aroma tak sedap lainnya.
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00017.01
  4. Rogers Rearview Monitor with TV
    Mulai

    Rp709.900

    Rogers Rearview Monitor with TV
    atribut:
    • Screen Size: 7inch
  5. Panasonic Lampu Emergency
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Panasonic Lampu Emergency
    atribut:
    • Lumens (lm): 2x400
    • Power (W): 2x6
    • Maximum Usage: 8.5 hours
    • Voltage: AC 100-220V, 50/60 Hz
    • Without Remote: Yes
  6. LG Super UHD TV - Nano Cell™
    Mulai

    Rp16.999.900

    LG Super UHD TV - Nano Cell™
    atribut:
    • Size (inch): 49
    • Resolution: 3840x2160
  7. Philips Bracket TV
    Mulai

    Rp139.900

    Philips Bracket TV
    atribut:
    • Compatible for: Screen size 49 inch
  8. Panasonic Fast and Flexible Portable Projectors with Long-Life Lamp
    Mulai

    Rp9.499.900

    Panasonic Fast and Flexible Portable Projectors with Long-Life Lamp
    Deskripsi:
    - Ease Wireless Projection by Optional Modul. Simply inserting the optional ET-WML100 Wireless Module into the USB port on the projector enables easy wireless projection from Windows PCs, iOS devices, or Android devices on which the proper freeware is installed. - Presenter Light for Windows PCs. Pictures, videos, and any documents including PDF files/Power Point files, whatever are displayed on the PC screen can be projected. The images from up to four PCs can be projected simultaneously. - VueMagic Pro* for iOS/Android Devices. Pictures, some documents including PDF files can be projected. Live camera mode/Annotate mode can be used. The images from up to four devices can be projected simultaneously. * VueMagic Pro is a product of Pixelworks, Inc. For detailed information, refer to the following website. - Memory Viewer Function. In addition to JPEG/BMP image and text files, PDF files can be projected by simply inserting a USB memory device containing the data into the USB memory port. Now you can start your presentation without having to connect to a computer. - USB Display Function for Easy Projection Using a USB Cable. USB Display outputs images and sounds from the computer without the need to install any software. Simply connect* to the USB port with a single USB cable and start your presentation. * The first time a USB cable is connected, a USB driver must be installed. - Equipped with an HDMI Input Terminal and Abundant Interfaces. Extensive interfaces include an HDMI input terminal, 2 sets of computer (RGB) input terminals, a monitor (RGB) output terminal, a wired LAN terminal, and a serial (RS-232C) terminal for external control. These features support a wide range of system architectures for portable or ceiling-mounted use. - A Wide Variety of Functions for Easy Setup. Auto Input Signal Search. The Auto Input Signal Search function automatically detects the input signal and selects the input channel based on the signal. This function lets you start a presentation without any complicated setup required. Real-Time Keystone Correction. With Real-Time Keystone Correction, the projector automatically senses if you adjust its angle (in the vertical direction) during operation and instantly makes whatever keystone correction is necessary for optimal viewing. Color-board and Blackboard (Green) modes adjust the colors to provide high-quality projection possible in rooms that don’t have a screen. - 10-Watt Speaker Enables Audio Playback Directly from the Projector. These portable projectors feature high-output 10-watt speaker that produces a high sound volume without requiring external speakers.
    atribut:
    • Technology: LCD
  9. Panasonic Telephone
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Panasonic Telephone
    Deskripsi:
    KX-TS505MX- Redial Memory (last Number)- Electronic Voulme Control- Timed Flash
  10. Panasonic Calculator Battery (Baterai)
    Mulai

    Rp29.900

Daftar Harga harga tv panasonic Terbaru March 2026
Sanken Smart TVRp3.799.900
Philips 4K Ultra Slim Smart LED TVRp15.999.900
Panasonic Ceiling Mounted FanRp2.399.900
Rogers Rearview Monitor with TVRp709.900
Panasonic Lampu EmergencyRp1.199.900
LG Super UHD TV - Nano Cell™Rp16.999.900
Legrand Stop Kontak TV Arteor (TV Socket)Rp519.900
Philips Bracket TVRp139.900
Panasonic Fast and Flexible Portable Projectors with Long-Life LampRp9.499.900
Panasonic Analog I-Pro CameraRp1.999.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)