Beli harga sound di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Sound scope with the sound collecting machineDeskripsi:Produk ini juga sering disebut dengan Sound scopeatribut:
- Accessories: Collected machine
- Overall Length (mm): 275 (needle)
- Shaft Diameter (Ø mm): 3.4
- Shaft Length (mm): 235
- Hose Length (mm): 550
- Package Weight (g): 192
- INOAC Foam Urethane (Sound Absorption Sheet)atribut:
- Material: Urethane foam
- Working Temperature Range: -20 to 70degrees
- Density: 25kg/m3
- Purpose of Use: Sound absorption of high frequency in the range above 2000Hz.
- monotaro Ear muff High Sound Insulation Type (Pelindung Kebisingan)Deskripsi:It becomes the high muffler type ear muff of the monotail brand earmuffs.Because the head band part is telescopic, it becomes compact state when carrying.Ears perception is also good, and comfortable wearing feeling can be obtained. Grinding, crushing work and road construction etc.atribut:
- Color: Red
- Dimensions (Width W x Height H) (mm): (Ear address) approx. 77 x 103
- Type: Headband type
- Material (headband): ABS
- Noise Reduction Rating: 26dB (based on ANSI S3.19 standard)
- Material (ear pad): (Case) ABS, (Headband part) POM, Steel (Cushion part) PVC
- DreamWave Speaker Venture (Sound System)Deskripsi:VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker haatribut:
- Battery Life: 3600mAh
- Dimensions: 146x74x43.5mm
- Playtime: Up to 10hours (5 hours at max volume, full bass status)
- Power: 5W RMS
- Splashproof: IPX5
- CF Audio Sound System Okayo (Speaker)Deskripsi:Whole tone speaker, 3 frequency division, 2*3" high-pitched voice + 2*3" alto voice + 10" bass, 120x70degree, frequency response: 60Hz~16.5kHz-3dB, rated power: 200W, Max. Input: 800W, sensitivity: 93dB, Maximum sound Pressure: 117dB.
- DreamWave Speaker Explorer (Sound System)Deskripsi:EXPLORERRuggedly designed for the extreme outdoor Audiophile enthusiast.Explorer is a ruggedly designed premium outdoor centric Bluetooth speaker that brings the music to your ears the way the artist intended. It has a powerful 15W output and built-in 6,000mAh lithium polymer battery that plays louder and longer, compared to the competition, with a combination of advanced technologies and audiophile sound tuning that reproduce the fullness, clarity and depth of your music.If you happen to receive a phone call while climbing Mount Everest it will pause your music to let you take the call, then resume where you left off once you’re done. The rugged construction, IPX5 protection against water/dust/sand/snow, portable design, and a sturdy bicycle handle bar mount with adjustable rubber grip, makes it a true outdoor activity speaker to take your music with you anywhere and everywhere you go. Mount this speaker onto your bike and ready to hit your favorite trails!atribut:
- Battery Life: 6000mAh
- Dimensions: 80x197x69mm
- Playtime: Up to 18hours (6 hours at max volume, full bass status)
- Power: 15W RMS
- Splashproof: IPX5
- USB Port: 5V/1A
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- CF Audio Whole Tone Speaker (Sound System)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- monotaro Peredam SuaraDeskripsi:Produk ini juga sering disebut dengan Peredam suara mobilatribut:
- Base Material: EPDM foam
- Adhesive: Acrylic
- Color: black
- Length (mm): 500
- Width (mm): 450
- Thickness (mm): 5
- Tensile Strength (MPa): 0.1
- Adhesive Force (N/25mm): 10.2
Daftar Harga harga sound Terbaru April 2026
| monotaro Sound scope with the sound collecting machine | Rp329.900 |
| INOAC Foam Urethane (Sound Absorption Sheet) | Rp269.900 |
| monotaro Ear muff High Sound Insulation Type (Pelindung Kebisingan) | Rp129.900 |
| DreamWave Speaker Venture (Sound System) | Rp1.499.900 |
| CF Audio Sound System Okayo (Speaker) | Rp5.299.900 |
| DreamWave Speaker Explorer (Sound System) | Rp1.799.900 |
| Okayo PA Sound System (Speaker) | Rp10.999.900 |
| CF Audio Whole Tone Speaker (Sound System) | Rp7.099.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| auBern Speaker Audio Portabel Seri U | Rp3.599.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)




















































































































































/P102025482-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/monotaro%20Ear%20muff%20High%20Sound%20Insulation%20Type%20(Pelindung%20Kebisingan)/74P102053256-7.jpg)
/P102943106-1.jpg)
/8lP103222309-1.jpg)
/P102943076-1.jpg)
/48P103220152-1.jpg)
/9cP103222336-1.jpg)