monotaro Sound scope with the sound collecting machine

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp349.900
Spesifikasi
AccessoriesCollected machine
Overall Length (mm)275 (needle)
Shaft Diameter (Ø mm)3.4
Shaft Length (mm)235
Hose Length (mm)550
Package Weight (g)192

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Produk ini juga sering disebut dengan Sound scope
Description
It is an automobile stethoscope that can hear various abnormal sounds such as valves and bearings in engines and missions, water pump etc. Moreover, it is possible to hear a fine sound with a sound collector. Because it is 3mm shaft, it is effective even in a narrow place. If you use the attached sound collector, you can also check for vacuum and pressure problems. As an automobile stethoscope
Warning
This product is manufactured in Japanese standards. Please check the specification before you order.

Ulasan Produk