Beli harga rubber sheet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WAKI Rubber Sheet (Karet Peredam)
    57%
    Mulai

    Rp28.900

    WAKI Rubber Sheet (Karet Peredam)
    Deskripsi:
    -The shape on both sides is designed so that the pressure receiving area increases as the load increases.-As the number of vibrations can be set low even with lighter loads, it demonstrates excellent vibration-proofing effects regardless of how big or small the load is.-Excellent sideway stability with a structure that is not slippery.-As EPDM rubber is used, it has excellent weather resistance compared to natural rubber.-Uses environmentally friendly and safe material that clear various regulation. -For vibration absorbing and sound proof.
  2. WAKI EPDM Rubber Sheet
    Mulai

    Rp99.900

    WAKI EPDM Rubber Sheet
    Deskripsi:
    -Excellent in weather resistance, heat resistance, and chemical resistance.-Automobile component, window frame rubber, steam hose, wire sheathing, conveyor belt, etc.-With adhesive tape
  3. WAKI EPDM Rubber Sheet
    Mulai

    Rp78.900

    WAKI EPDM Rubber Sheet
    Deskripsi:
    -Excellent in weather resistance, heat resistance, and chemical resistance. -Automobile component, window frame rubber, steam hose, wire sheathing, conveyor belt, etc.
  4. Hikari Rubber
    Rating:
    100% of 100
    (3)
    Mulai

    Rp31.900

  5. TRUSCO Rubber Mat (Keset Karet)
    Mulai

    Rp68.900

    TRUSCO Rubber Mat (Keset Karet)
    Deskripsi:
    - Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
  6. Hikari Nr Rubber
    Mulai

    Rp18.900

    Hikari Nr Rubber
    atribut:
    • Material: Natural rubber (NR)
    • Thickness (mm): 1
    • Width (mm): 100
    • Length (mm): 100
    • Working Temperature Range: -30 to 70degrees
    • Color: Black
    • Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
  7. Hikari Natural Rubber Plate
    57%
    Mulai

    Rp8.900

    Hikari Natural Rubber Plate
    atribut:
    • Material: Natural rubber (NR)
    • Thickness (mm): 2
    • Width (mm): 100
    • Length (mm): 100
    • Working Temperature Range: -30 to 70degrees
    • Color: Black
    • Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
  8. TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Mulai

    Rp199.900

    TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Deskripsi:
    -A material of a polyethylene foam sheet with elasticity.-You can cut it to your preferred size.-Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.-Box cushioning material, cushioning material, organizing sheet, work.
  9. TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Mulai

    Rp359.900

    TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    atribut:
    • Material: Polyethylene Foam
    • Working Temperature Range (°C): -20 to 70
    • Density (kg/m³): 25
    • Color: Grey
    • Length (mm): 1000
    • Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
    • Width (mm): 1000
  10. TRUSCO Anti-vibration pads (synthetic rubber)
    Mulai

    Rp25.900

    TRUSCO Anti-vibration pads (synthetic rubber)
    Deskripsi:
    Application :- For equipment that generates various vibrations and noises, such as machine tools, blowers, and pump motors.- For vibration control of refrigerators, air conditioners, printers, etc.
    atribut:
    • Thickness (mm): 10
    • Rubber Hardness: 55degree+/-5
    • Allowable Surface Pressure (N/cm²): 5
    • Operating Temperature Range (°C): -5-110
  11. TRUSCO Tarpaulin Blue Alpha #3000 (Terpal)
    74%
    Mulai

    Rp119.900

    TRUSCO Tarpaulin Blue Alpha #3000 (Terpal)
    Deskripsi:
    Use:Protective cover and curing sheet of indoor and outdoor construction site. Agricultural and fishery industries seat.
    atribut:
    • Purpose of Use: For a rain cover, field cover and roof repair cover.
  12. TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)
    42%
    Mulai

    Rp17.900

    TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)
    atribut:
    • Length (mm): 280
    • Width (mm): 230
    • Purpose of Use: Vehicles, ships, structural steel, metal furniture, steel furniture and equipment etc. Rust removal, dirt removal, burr removal. Break-in polishing of base. Polishing before painting, finish polishing.
  13. TRUSCO Magnet Sheet (Lembaran Magnet)
    Mulai

    Rp44.900

    TRUSCO Magnet Sheet (Lembaran Magnet)
    atribut:
    • Color: White
    • Dimensions (mm): 100 x 300
    • Thickness (mm): 0.8
    • Weight (g): 80
  14. INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)
    54%
    Mulai

    Rp229.900

    INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)
    atribut:
    • Length (mm): 1000
    • Width (mm): 1000
    • Operating Temperature Limits (°C): -20 - 70
    • Density (kg/m³): 65
  15. HAGIHARA Tarpaulin Soundproof Eco Type (Terpal)
    75%
    Mulai

    Rp1.599.900

    HAGIHARA Tarpaulin Soundproof Eco Type (Terpal)
    atribut:
    • Material: Sheet:Polyolefin, Eyelet:Brass (Inside diameter:12mm)
    • Width (m): 1.90
    • Color: Gray
    • Thickness: 0.46mm
    • Tensile Strength: Vertical 1300N/5cm, Horizontal 1400N/5cm
    • Tear Tensile: Vertical 180N, Horizontal 150N
  16. monotaro Magnet Sheet (Board Type) With Gloss (Magnet Lembaran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp54.900

    monotaro Magnet Sheet (Board Type) With Gloss (Magnet Lembaran)
    Deskripsi:
    It can be written with a white board marker, and it can be erased with an eraser. Bulletin notes It is very convenient to use for purposes. You can easily cut with scissors. With a smooth magnetic surface, the place to paste is not scratched. Isotropic magnet.
    atribut:
    • Thickness (mm): 0.8
    • Color: Yellow
    • Material (Front / Back): PVC / rubber magnet
    • Dimensions (mm): 200x300
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga harga rubber sheet Terbaru October 2026
WAKI Rubber Sheet (Karet Peredam)Rp28.900
Hikari Rubber Sheet (Spon Karet)Rp85.900
WAKI EPDM Rubber SheetRp99.900
WAKI EPDM Rubber SheetRp78.900
Hikari RubberRp31.900
TRUSCO Rubber Mat (Keset Karet)Rp68.900
Hikari Nr RubberRp18.900
Hikari Natural Rubber PlateRp8.900
TRUSCO Foam Polyethylene Sheet (Lembaran PE)Rp199.900
TRUSCO Foam Polyethylene Sheet (Lembaran PE)Rp359.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)