Beli harga printer kertas a3 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Epson Printer Ink Tank All-in-OneDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Canon Printer Multifunction MG2570satribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
- Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
- Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
- Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
- Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
- Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
- Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
- Number of Ink Cartridges: 2
- Epson Printer Ink Tank Wi-Fi All-in-OneDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- HP Toner Cartridge 202A untuk Printer LaserJetatribut:
- Compatible for: HP Color LaserJet Pro M254 Printer series, HP Color LaserJet Pro MFP M280 Printer series
- Accuracy class: 15 to 30
- Contents: Toner cartridge; Recycling guide
- Dimensions (WxDxH) (mm): 363x96x111 (without stand)
- Min. Dimensions (WxDxH) (inch): 14.29x3.78x4.37
- Non-Operating Humidity Range (%RH): 10 to 90
- Operating Humidity Range (%RH): 10 to 80
- Page Yield: 1300
- Print Technology: Laser
- Product Type: Standard Capacity Toner Cartridges
- Storage Temperature Range (°C): -20 to 40
- Supply Type: Cartridges
- Technology: Laser
- Canon Printer Pixma iX6870atribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 24W (operating), Approx. 2.0W (standby), 0.3W (off)
- Dimension (WxDxH): approx. 584 x 310 x 159 mm
- Document Size: A3+, A3, A4, A5, B4, B5, LTR, LGL, LDR, 4x6 inch, 5x7 inch, 8x10 inch, 10x12 inch, Envelopes (DL, COM10), Custum size (width 55 - 329mm, length 91 - 676mm)
- Compatible Ink Cartridges: CLI-751 (Black), CLI-751 (Cyan), CLI-751 (Magenta), CLI-751 (Yellow), PGI-750 (Pigment Black), PGI-755XXL (Pigment Black)
- Maximum Resolution: 9600 (horizontal) x 2400 (vertical) dpi
- Number of Ink Cartridges: 5
- Epson Tinta Printer Botolatribut:
- Size (ml): 70
- Suitable Manufacturer: EPSON
- HP Imaging Drum 126A untuk Printer LasetJetDeskripsi:Maintain sharp, crisp and clean text and graphics with an imaging drum designed to work seamlessly with HP LaserJet toner cartridges and advanced toner formulation. Use Original HP supplies for professional-quality results.atribut:
- Color: Black, cyan, magenta, yellow
- Print Technology: Laser
- Supply Type: Imaging Drums
- Compatible for: CP1025 - CP1025MW
- Accuracy class: 10 to 32.5
- Contents: Imaging drum; Recycling guide
- Dimensions (WxDxH) (mm): 363x92x160 (without stand)
- Dimensions (mm): 363x92x160
- Non-Operating Humidity Range (%RH): 35 to 85
- Operating Humidity Range (%RH): 10 to 80
- Page Yield: 14000 black, 7000 color
- Product Type: Fuser/Maintenance Kits
- Shelf Life: Not applicable
- Storage Temperature Range (°C): 0 to 35
- Technology: Laser
- Panasonic ScannerDeskripsi:A4, 20ppm, Colour CIS, 600 dpi, USB 2.0, ADF 50 sheets ( 21lbs, 80g/m2, 3 hard cards, 40 - 209g/ m2 )
- Canon Printer Inkjet PixmaDeskripsi:System Requirements - Windows 10 / 8.1 / 7 SP1 (Operation can only be guaranteed on a PC with a pre-installed Windows 7 or later) General Specifications - Language : 32 Selectable Languages: Japanese / English / German / French / Italian / Spanish / Dutch / Portuguese / Norwegian / Swedish / Danish / Finnish / Russian / Czech / Hungarian / Polish / Slovene / Turkish / Greek / Simplified Chinese / Traditional Chinese / Korean / Indonesian / Slovakian / Estonian / Latvian / Lithuanian / Ukrainian / Romanian / Bulgarian / Thai / Croatian / Vietnamese - Interface : Hi-Speed USB 2.0atribut:
- Printable Width (mm): Up to 203.2 (8inch), Borderless: Up to 216 (8.5inch)
- Voltage (V): AC 100-240
- Frequency (Hz): 50/60
- Epson Printer Ink Tank EcoTank All-in-OneDeskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
Daftar Harga harga printer kertas a3 Terbaru March 2026
| HP Printer Laser Jet | Rp1.999.900 |
| Epson Printer Ink Tank All-in-One | Rp2.599.900 |
| Canon Printer Multifunction MG2570s | Rp919.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One | Rp3.799.900 |
| HP Toner Cartridge 202A untuk Printer LaserJet | Rp1.599.900 |
| Epson Printer Head | Rp1.399.900 |
| Canon Printer Pixma iX6870 | Rp4.999.900 |
| Epson Tinta Printer Botol | Rp98.900 |
| HP Imaging Drum 126A untuk Printer LasetJet | Rp2.199.900 |
| Panasonic Scanner | Rp8.299.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)























































































































































/HP%20Toner%20Cartridge%20202A%20untuk%20Printer%20LaserJet/P101005515-1.jpg)


/Epson%20Tinta%20Printer%20Botol/kzP101502755-6.jpg)
/HP%20Imaging%20Drum%20126A%20untuk%20Printer%20LasetJet/P102081075-1.jpg)

/Epson%20Pita%20Tinta%20Printer/P101502861-11.jpg)