Beli harga pressure reducing valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yoshitake Pressure Reducing Valve (Water)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Water)
    Deskripsi:
    -Corrosion resistant material is used on the wetted parts(valve disc FKM, diaphragm/o-ring chlorine resistant EPDM), and has excellent chlorine resistance against tap water.-It is a water conformity standard compliant product.-Applicable fluid: Cold/hot water
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  2. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  3. Asahi AV Ball Valve Type 21 Screw-In Type
    26%
    Mulai

    Rp419.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  4. Asahi AV PVC Ball Valve
    26%
    Mulai

    Rp439.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  5. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  6. NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.999.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  7. Yoshitake Air Vent Valve (Katup)
    41%
    Mulai

    Rp1.299.900

    Yoshitake Air Vent Valve (Katup)
    Deskripsi:
    -It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
  8. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  9. Onda Ball Valve (Stop Kran)
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  10. Onda Gate Valve (Stop Kran)
    14%
    Mulai

    Rp119.900

    Onda Gate Valve (Stop Kran)
    atribut:
    • Material: Brass
  11. Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Mulai

    Rp1.899.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  12. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  13. Kitz Gate (5K) Valve (5FCM Series)
    Mulai

    Rp3.199.900

    Kitz Gate (5K) Valve (5FCM Series)
    atribut:
    • Class: 5K
    • Connection Method: Pipe flanges
    • Handle Shape: circular
    • Shape: straight
    • Valve Type: Gate valve
  14. Yamato Nitrogen Gas Regulator (Regulator Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    Yamato Nitrogen Gas Regulator (Regulator Gas)
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.2 to 0.99
  15. Kennedy Piston Ring Compressor 90-175mm Capacity 100mm Ht.
    Mulai

    Rp699.900

    Kennedy Piston Ring Compressor 90-175mm Capacity 100mm Ht.
    Deskripsi:
    The compressor gently compresses the piston rings into position reducing the risk of damage to components during installation. Key operated with ratchet mechanism and safety valve for combining safe rapid compression with positive control. Made from tempered spring steel complete with steel key. PRC-540 For passenger car vehicle engines. Capacity: 57 - 125mm (2 1/4 Inch - 5 Inch). Height: 80mm (3 1/4 Inch). PRC-730 For car/light commercial vehicle engines. Capacity: 90 - 175mm (3 1/2 Inch - 7 Inch). Height: 100mm (4 Inch). PRC-765 For heavy commercial vehicle engines. Capacity: 90 - 175mm (3 1/2 Inch - 7 Inch). Height: 165mm (6 1/2 Inch).
    atribut:
    • Opening Capacity: 90 to 175mm
    • Overall Length: 100mm
    • Additional Features: Made from tempered spring steel Ratchet mechanism
    • Weight Each: 345kg
    • Part Number: KEN5032240K
  16. Logitech Webcam
    Rating:
    100% of 100
    (2)
    Mulai

    Rp279.900

    Logitech Webcam
    Deskripsi:
    Panggilan Video Full HD Portabel dengan Fokus Tajam. Webcam ini memiliki video Full HD widescreen (1080p pada 30fps), dengan autofocus cepat dan mulus untuk menjaga sosok Anda tetap fokus. Webcam ini memiliki desain portabel yang fold-and-go sehingga Anda dapat memasukkannya ke dalam tas dengan mudah.
  17. Onda Check Valve Cast Iron Type Flange JIS 10K (Katup Cek)
    Mulai

    Rp1.599.900

Daftar Harga harga pressure reducing valve Terbaru October 2026
Yoshitake Pressure Reducing Valve (Water)Rp10.999.900
Hartec Pressure Reducing Valve (Katup)Rp4.799.900
NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp289.900
Asahi AV Ball Valve Type 21 Screw-In TypeRp419.900
Asahi AV PVC Ball ValveRp439.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)Rp2.999.900
Yoshitake Air Vent Valve (Katup)Rp1.299.900
KARCHER Professional High Pressure Cleaners-Cold WaterRp15.999.900
Kitz 125-Type Brass Gate Valve FH SeriesRp319.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)